PFERD Mounted Flap Wheels Aluminium Oxide (Amplas Gerinda Susun)

Sebelum PPN:
Rp109.900
Spesifikasi
Outer Diameter (mm)60
Width (mm)15
Grit Size60
Maximum Speed (rpm)12700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For universal applications from coarse to fine grinding. Materials that can be worked: - Aluminium - Copper - Other non-ferrous metals - Soft non-ferrous metal - Brass - Stainless steel (INOX) - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Steel materials with a hardness over 54 HRC - Steel, cast steel - Steels up to 1,200 N/mm¿ (< 38 HRC) - Cast steel Applications: - Weld dressing - Deburring - Surface work - Weld dressing - Structuring (matt finishing, brush matting and satin finishing) - Fine grinding in multiple steps Drive types: - Flexible shaft drive - Straight grinder Classification - profi class 5.0 AAA018c002 - eclass 8.1 21011318 - eclass 7.0 21011318 - eclass 4.1 21011305

Ulasan Produk

Tidak ada ulasan