Beli flexibel socket 1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI High Coupler Ace Socket (Spring Nut Type)
    Mulai

    Rp129.900

    NITTO KOHKI High Coupler Ace Socket (Spring Nut Type)
    atribut:
    • Material (Seal): Nitrile rubber
    • Fluid: Air, water
    • Installation Shape: For urethane hose installation
    • Valve Structure: With valve
    • Pressure resistance: 2.0MPa [20kgf/cm2)
    • Connection Method: One touch type
    • Socket or Plug: socket
    • Dimension A (mm): 90
    • Dimension Ls (mm): 130
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -20 to +60
    • Body Material: Engineering plastics
  2. BluePoint Automotive Tool Set (Alat Bengkel)
    Mulai

    Rp1.299.900

    BluePoint Automotive Tool Set (Alat Bengkel)
    Deskripsi:
    Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
  3. TEKIRO Sambungan Universal Sok
    Mulai

    Rp41.900

    TEKIRO Sambungan Universal Sok
    Deskripsi:
    Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
  4. INABA DENKO Insulated Copper Pipe Neocoil
    Mulai

    Rp1.399.900

    INABA DENKO Insulated Copper Pipe Neocoil
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
    atribut:
    • Include: 1roll(20m)
    • Copper Thickness: 0.8mm
  5. JTC Universal Joint
    Mulai

    Rp48.900

    JTC Universal Joint
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. Tozen PT Connector 10K FCD Rubber Joint Double Sphere Type
    Mulai

    Rp1.899.900

  7. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. Nippon Resibon Mata Gerinda
    63%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  9. BluePoint Universal Joints
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BluePoint Universal Joints
    Deskripsi:
    - Specially heat treated for impact use to provide longlife, safety, and durability- Suitable for use with pneumatic and electric impactwrenches- Drive end features pin retention hole and groove
  10. KINIK Mata Gerinda Surface
    Rating:
    90% of 100
    (6)
    Mulai

    Rp139.900

    KINIK Mata Gerinda Surface
    atribut:
    • Abrasive Material: White Aluminium Oxide
  11. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
Daftar Harga flexibel socket 1 Terbaru March 2026
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp48.900
MAXPOWER Set Kunci Sok 6pt 1/2inchRp299.900
NITTO KOHKI High Coupler Ace Socket (Spring Nut Type)Rp129.900
BluePoint Automotive Tool Set (Alat Bengkel)Rp1.299.900
TEKIRO Sambungan Universal SokRp41.900
INABA DENKO Insulated Copper Pipe NeocoilRp1.399.900
JTC Universal JointRp48.900
Tozen PT Connector 10K FCD Rubber Joint Double Sphere TypeRp1.899.900
Makita Gerinda TanganRp869.900
Nippon Resibon Mata GerindaRp12.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)