Beli flex head gear wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Flex Head Short Gear Wrench (Kunci Ring Pas Fleksibel)Deskripsi:Mirror (mirror finish), beautiful appearance that is suitable for professional. -It improves corrosion resistance, it is easy to wipe oil dirt. Hexagon bolt for tightening the nutatribut:
- Swing: There
- Ratchet Mechanism: There
- Surface Processing: Chrome plating
- Number of Gears: 72
- Oscillating Angle (˚): 180
- Forwarding Angle (Degree): 5
- Material: Body: chrome alloy steel, gear part: chrome vanadium steel
- TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Fleksibel)Deskripsi:TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- monotaro Double flex gear wrench (Kunci Ring Pas Fleksibel)Deskripsi:Both ends are gear ratchets of different sizes, so you can do 2 sized work with one -Since it is a flex type, angle adjustment is possible. For tightening and loosening work in narrow places, deep placesatribut:
- Number of Gears: 72
- Forwarding Angle (Degree): 5
- Material: Body: chrome alloy steel, gear part: chrome vanadium steel
- Surface Processing: Chrome plating
- monotaro 4 Size Ratchet Wrench (Kunci Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
- monotaro Ratcheting Combination Wrench (Kunci Ring Pas)atribut:
- Forwarding Angle (Degree): 5
- Number of Gears: 72
- monotaro Ratchet Head For Head Exchangeable Torque Wrench (Kepala Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kepala Kunci Torsiatribut:
- Material: Chrome vanadium steel
- Number of Gears: 72
- monotaro Ratchet Short Gear Wrench (Kunci Ratchet)Deskripsi:Also used in narrow places. Easy reverse rotation with switching lever. Mirror (mirror finish), beautiful appearance that is suitable for professional. It improves corrosion resistance, it is easy to wipe oil dirt. Tightening and loosening of narrow places, deep places.atribut:
- Number of Gears: 72
- Forwarding Angle (Degree): 5
- Material: Body: chrome alloy steel, gear part: chrome vanadium steel
- Ratchet Mechanism: There
- Surface Processing: Chrome plating
- BluePoint Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:- Dual pawl ratcheting box end yields smooth operation and maximum strength- 15 Degrees offset box head provides extra knuckle clearance- 4.5 Degrees (5 Degrees on smaller wrenches) gear engagement means less movement to engage the next gear- Inch s
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- monotaro Full Turning Ratchet Handle (Gagang Ratchet)Deskripsi:Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular placeatribut:
- Material: Chrome vanadium steel
- Gear Teeth Number: 72
- TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
- monotaro Ratchet Handle (Gagang Ratchet)Deskripsi:Produk ini juga sering disebut dengan Gagang Ratchetatribut:
- Material: Chromium vanadium steel
- Surface Treatment: Chrome-plated
- Feed angle (°): 5
- monotaro Open Head For Head Exchangeable Torque Wrench (Kepala Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kepala Kunci Torsiatribut:
- Material: Chrome vanadium steel
- Plug Angle (mm): 9 x 12
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- Kennedy Short Ratchet Combination Wrench A/FDeskripsi:AF Manufactured from quality chrome vanadium steel with hardened jaws and high polish mirror finish, corrosion resistant and easy to clean. Conforms to ANSI 8107.6.atribut:
- Standards Met: ANSI 8107.6.
- Material: Chrome Vanadium Steel
- Size System: AF
- Finish/Coating: Mirror Finish
- Type: Ratchet Combination Spanner
Daftar Harga flex head gear wrench Terbaru March 2026
| monotaro Flex Head Short Gear Wrench (Kunci Ring Pas Fleksibel) | Rp89.900 |
| TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Fleksibel) | Rp149.900 |
| monotaro Double flex gear wrench (Kunci Ring Pas Fleksibel) | Rp189.900 |
| monotaro 4 Size Ratchet Wrench (Kunci Ratchet) | Rp62.900 |
| monotaro Ratcheting Combination Wrench (Kunci Ring Pas) | Rp80.900 |
| monotaro Ratchet Head For Head Exchangeable Torque Wrench (Kepala Kunci Torsi) | Rp379.900 |
| monotaro Ratchet Short Gear Wrench (Kunci Ratchet) | Rp92.900 |
| BluePoint Ratcheting Combination Wrench (Kunci Ring Pas) | Rp239.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp119.900 |
| monotaro Full Turning Ratchet Handle (Gagang Ratchet) | Rp329.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102247310-1.jpg)
/6aP101000226-3.jpg)
/P101566290-1.jpg)
/2hP101001089-10.jpg)
/P101001146-1.jpg)
/P102250518-1.jpg)
/P102245659-1.jpg)
/nsP102280856-12.jpg)
/8pP101000313-5.jpg)
/P102248948-1.jpg)
/69P101000225-5.jpg)
/4rP101001171-14.jpg)
/P102250509-1.jpg)
%20Ratcheting%20Combination%20Wrench%20Flex%20Lock%20(Kunci%20Ring%20Pas)/P102035399-1.jpg)
/60P101000216-6.jpg)