Beli flering di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)atribut:
- Dimensions (LxWxH)(mm): 240x200x240
- TRUSCO Flaring Tool (Alat Pengembang Pipa)atribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- CARRSON Flaring Tool Kit (Alat Pengembang Pipa)Deskripsi:-Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- monotaro.id Isolasi Bolak Balik 2inch (Double Tape)Deskripsi:Double tape atau yang biasa di sebut isolasi bolak balik adalah pita perekat yang memiliki lapisan lem di kedua sisinya sehingga dapat menyatukan dua permukaan secara rapi dan tidak terlihat. Biasanya double tape banyak digunakan dalam industry dan kerajinan tangan. Lakban ini lakban yang tipis dan sangat ringan serta mudah disobek dan mampu menempel di segala jenis permukaan, baik permukaan dari plastik, kaca, kayu, maupun metal/logam.Dengan sifat kerekatan yang kuat dan tahan lama. Lakban ini sering kali dijadikan pengganti sekrup atau paku untuk pemasangan sesuatu pada dinding, keramik dan permukaan kayu. Agar lakban ini dapat menempel dengan maksimal apabila direkatkan pada permukaan yang bersih yaitu permukaan yang tidak dikotori oleh butiran debu, air atau benda kecil lainnya.atribut:
- Size (mmxyard): 48x12
- Thickness (micron): 80
- Width (mm): 48
- Length (yard): 12
- Length (m): 10
- JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)atribut:
- Size: 1/8\" to 1 1/8\"
- WESTWARD Double Flaring ToolDeskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- Material Application: Aluminium, Brass, Copper
- Product Type: Double Flaring Tool
- Tool Length (inch): 11 13/16
- Cone Type: Swivel
- Flare Type: Double 45 Degree
- For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
- Body Material: Steel
- Manufacturer Part Number: 3CYN8
- Maximum Wall Thickness (inch): 0.065
- Number of Sizes: 7
- UNSPSC: 27111607
- JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)atribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- Wipro Water Pressure Test Pump (Alat Test Kebocoran)atribut:
- For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
- Dimensions of Water Box (mm): 300x180x100
- TEKIRO Cutter Knife Large (Pisau Cutter)Deskripsi:TEKIRO PISAU CUTTER BESAR 18 MMuntuk memotong benda-benda berbahan lunak seperti kertas, plastik, karet dan sebagainya dengan panjang 154 mm. Dengan design handle yang ergonomis disertai dengan auto lock untuk mengunci mata pisau cutter.isa digunakan untuk semua kebutuhan seperti ATK, peralatan sekolah, otomotif dll.atribut:
- Dimension 5 (mm): 18
- Dimension 1 (mm): 18
- Dimension 2 (mm): 154
- Dimension 3 (mm): 0.25
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- AtMet Inflator GunDeskripsi:-Atmet's AtMet One Plus, AtMet One, AtMet Zero, FLATBAG exclusive inflator gun.-Venturi plenum system allows you to inflate or deflate the bag in a short time. -When the dunnage bag is charging, or when releasing air, connect it to the air compressor.atribut:
- Mounting Port: 1/4
- monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)Deskripsi:Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerantatribut:
- Compound Gauge (MPa): -1 to 3.8 (low pressure side)
- Pressure (MPa): -1 to 5.3 (high pressure side)
- External Dimensions (mm): 120×230
- Accessories: Charge hose (red, blue, yellow x 1 each), storage case
- Hose Length (mm): Approximately 920
- Body Material: (Manifold) Aluminium, (Fitting) Brass
- Connection Diameter: (Charge Hose) 5/16 Flare
- Connection Port Diameter: (Manifold kit body) 5/16 flare
- Coolant: R410A, R32
- Gauge Diameter (Φmm): 80
- Material (Hose): NBR
- Mounting Screw: 1/8NPT
- Normal Pressure (MPa): 5.5
- Purpose: For R410A/R32 Refrigerant
- KRISBOW Trolley Foldable (Troli Lipat)Deskripsi:Foldable Platform Hand Truck 150kg small wheelatribut:
- Material: Steel and Alumunium
- Maximum Loading Capacity (kg): 90
- Wheel Diameter (mm): 150
Daftar Harga flering Terbaru October 2026
| KRISBOW Flaring Tool Kit (Alat Pengembang Pipa) | Rp299.900 |
| TRUSCO Flaring Tool (Alat Pengembang Pipa) | Rp2.199.900 |
| Jason Flaring Tools (Alat Pengembang Pipa) | Rp129.900 |
| YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa) | Rp659.900 |
| KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat) | Rp559.900 |
| CARRSON Flaring Tool Kit (Alat Pengembang Pipa) | Rp229.900 |
| MAXPOWER Flaring Tool Kit | Rp399.900 |
| KWT Flaring Tool Set | Rp1.399.900 |
| KRISBOW Testing Manifold (Pengukur Tekanan AC) | Rp349.900 |
| monotaro.id Isolasi Bolak Balik 2inch (Double Tape) | Rp8.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/24P104569076-2.jpg)
/maP101501802-4.jpg)
/jqP104966710-3.jpg)
/dlP109933489-6.jpg)
/miP101517810-5.jpg)
/6oP107594240-1.jpg)


/orP104582891-3.jpg)
/qkP108166956-13.jpg)
/37P102048115-9.jpg)
/P101535883-1.jpg)

/P101540139-1.jpg)
/n0P106593828-1.jpg)
/fqP105678566-2.jpg)


%20(Pengukur%20Tekanan%20AC)/19P102248045-5.jpg)
/6iP103951234-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)