Beli flat brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOWA BrushDeskripsi:-Pointed brushes are suitable for painting in small portions.-Flat brushes are suitable for painting surface.-Flat diagonal brushes are suitable for lining with its tip as well as painting surface.-Fan-shape brushes are suitable for gradation, etc.-Optimum for drawing, model, or precise drawing.
- KRISBOW Sikat Kawat Bajaatribut:
- Dimensions a (mm): 140
- Dimensions t (mm): 25
- Dimension L (mm): 265
- Wire Diameter (mm): 0.3
- ACE OLDFIELDS Sikat KawatDeskripsi:Sikat kawat digunakan untuk membersihkan bidang permukaan dari kotoran karat, jamur dan lumut untuk mendapatkan bidang yang baik sebelum memulai pengecatan. Sikat kawat ditanam di dalam badan kayu dengan suatu penjepit sehingga tidak mudah lepas.
- monotaro Sikat Kawatatribut:
- Type: 3 rows
- Dimensions a (mm): 20
- Dimensions c (mm): 255
- Brush Part Material: wire
- Dimensions b (mm): 88
- monotaro Wheel Brush Brass WireDeskripsi:It is effective for removing paint, removing rust, and removing burrs.atribut:
- Outer Diameter (mm): 150
- Material: Brass
- Thickness (mm): 13
- Hole Diameter (mm): 12.7
- Maximum Rotation Speed (rpm): 4500
- Wire Diameter (mm): 0.15
- TRUSCO Wire End BrushDeskripsi:End type. For fine part, bottom surface, and corner groove etc. Polishing of brass and copper product,, and alloy product.atribut:
- Shaft Length (mm): 36
- Usage Tool: Micro Grinder
- Purpose of Use: Since it is end type, it is optimum for polishing the bottom of fine parts/corner grooves. Working Tool: Variable speed type electric micro grinder.
- Shaft Diameter (mm): 3
- TRUSCO Flat BrushDeskripsi:Brass, copper, and alloy product polishing.Polishing of a small part. Polishing of fine groove. To adjust the corner. Polishing of the concave-convex portion. Polishing the inner surface of the pipe.atribut:
- Material: The Free-Cutting Steel (SUM24L) Brush: Axis Brass
- Shaft Length (mm): 40
- Trim: Brass
- Usage Tool: Micro Grinder
- Maximum Rotation Speed (rpm): 15000
- Shaft Diameter (mm): 3
- Wire Diameter (mm): 0.1
- Industry Kowa Octagon Flat Brushatribut:
- Material: (Pattern) tree
- TRUSCO Tube Brush Spiral TypeDeskripsi:Polishing of various pipes and processed holes inner surface.atribut:
- Material: Wire
- Screw Diameter (inch): 1/4
- Purpose of Use: For manual work. Polishing of various pipes, machined hole inner surfaces.
- Wire Diameter (mm): 0.25
- Kennedy Flat Fitch BrushDeskripsi:Natural white bristle flat fitch paint brush with long natural wooden handle and steel ferrule. Ideal for cutting-in to corners and windows, painting coving and other detail painting, or used dry to clean/dust on delicate objects or hard to access areas.atribut:
- Brush Material: Pure Bristle
- Handle Material: Wood
- Ferrule Material: Steel
- Compatible Materials: Dust/Swarf Oil-based Paint/Coatings Water-based Paint/Coatings
- TRUSCO Economy Brush for VarnishDeskripsi:-It is low price, excellent in finishing, and can paint neatly even at small portions. -For oil-based and varnish.atribut:
- Bottles Materials: Goat Bristle
- Purpose of Use: For oil-based and varnish.
- York 30SWG Flat End De-Carb BrushDeskripsi:Rotary wire brush for hard to reach areas such as drilled holes, recesses and corners. For removal of burrs, rust and paint. - Very flexible in useatribut:
- Trim Length (mm): 27
- Bristle Material: Steel Wire
- Brush Type: Decarbonising Brush-Flat End
- Maximum Speed (rpm): 20,000
- Kennedy No.12 Flat Fitch BrushDeskripsi:Kennedy No.12 Flat Fitch Brush withatribut:
- Bristle Color: Natrual
- Handle Color: Natural
- Brush Length: 38 mm
- Brush Size Number: No.12
- Brush Width: 24 mm
- Overall Length: 330 mm
- TRUSCO Economy Varnish PaintbrushDeskripsi:Purpose: For oil based, water base, varnish.atribut:
- Overall Length (mm): 210
- Finishing Material: Hair: goat hair Handle: wood
- Weight (g): 18
- Trim Length (mm): 30
- Brush Width (mm): 30 (No. 10)
- Purpose of Use: For oil-based and varnish.
- OHTSUKA BRUSH MFG. Joint Brush Flat White Short HairDeskripsi:It can be applied neatly to fine joints that cannot be applied with a joint brush roller. Since it can be used for small parts such as touch-up, it is also used at industrial painting sites.Architectural painting / industrial paintingatribut:
- Type: Brush
- Shape: Flat
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Bristle Color: White
- Bristle Length (mm): 18
- Board Width (mm): 14
- Bracket width (mm): 14
- Bristle Thickness (mm): 5
- Main application: For joints
- Material (Bristle): Goat Wool
- Size (Nominal No.): 5
- Union Universal Hand Brushes (HNJ)atribut:
- Length: 265mm
- Kennedy Aluminium Pipe WrenchDeskripsi:Lightweight aluminium. As robust as cast iron wrenches but 40% lighter. I-beam handle design.atribut:
- Protection Features: 40% Lighter
- Jaw Material: Steel
- Handle Color: Silver
- Type: Pipe Wrench
- Handle Type: Adjustable
- Handle Material: Lightweight Aluminium
- Standards Met: GGG-W-651E
- Jaw Type: Standard
Daftar Harga flat brush Terbaru December 2025
| TRUSCO Flat Brush | Rp83.000 |
| KOWA Brush | Rp35.000 |
| KRISBOW Sikat Kawat Baja | Rp23.000 |
| ACE OLDFIELDS Sikat Kawat | Rp19.000 |
| monotaro Sikat Kawat | Rp14.000 |
| monotaro Wheel Brush Brass Wire | Rp349.900 |
| TRUSCO Wire End Brush | Rp119.900 |
| TRUSCO Flat Brush | Rp99.000 |
| Industry Kowa Octagon Flat Brush | Rp18.000 |
| TRUSCO Tube Brush Spiral Type | Rp119.900 |
Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)




































































































































































/P101003502-1.jpg)