Beli flare nut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Double End Flare Nut Wrench (Kunci Nepel)atribut:
- Material: Chrome Vanadium steel
- American Tool Adjustable Wrench PRO Series (Kunci Inggris)Deskripsi:> Ergo handle> Comfortable hand fit> 60% thicker than regular wrench handle> Chrome vanadium steel hardened and tempered> Blister card packaging
- SK PROFESSIONAL TOOLS Double End Flare Nut WrenchDeskripsi:Flare nut wrenches have a 6-pt. design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- UNSPSC: 27111714
- Color: Silver
- Corrosion Resistant: Yes
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle: 0°
- Head Type: Standard
- Insulated: No
- Material: Carbon Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 6
- Opening Angle (Deg.): 0°
- Opening Type: 6-Point Flare Nut
- Ratcheting: No
- Single End/Double End: Double End
- Tether Style: Tether Capable
- TEKIRO Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- Pro'sKit 7.5X Handheld LED Light Magnifier with Currency Detecting FunctionDeskripsi:- Comes with 1 LED light- Combine with UV light for currency or credit card detection.atribut:
- Lens Material: Glass
- Magnification: 26D (7.5X)
- Lens Size (mm): Ø27
- Light Source: 1+1LED (1UV LED)
- Battery: CR2016 x 2 (not included)
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- PROTO Double End Flare Nut Wrench Set (Kunci Nepel)Deskripsi:These flare nut wrench sets allow the attachment of a tether where the tether is attached to the user or a fixed object to prevent the wrench from falling and causing injuries or damage when working at height. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches have a different metric size on each end so that each wrench can be used for two different size fasteners. Tether-ready wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it.atribut:
- Container Color: Red
- Container Type: Wrench Roll
- Opening Type: 6-Point Flare Nut
- Color: Silver
- Finish: Satin
- Handle Type: One Piece
- Head Offset Angle (°): 60
- Head Type: Offset
- Material: Alloy Steel
- Number of Points: 6
- Opening Angle (°): 0
- Single End/Double End: Double End
- Arca Tools Double End Flare Nut Wrenchatribut:
- Material: CRV Steel
- Finishing: Matt
- EZREN LED MagnifierDeskripsi:Nomor Model: MG6B-1BBaru dan berkualitas tinggiRincian daftar:1 x kaca pembesar genggamatribut:
- LED Lamp: 2
- TORADA Ikat Putih Cedar Ranchu (Pita Pembungkus Sumpit)atribut:
- Material: Cedar
- Type: Egg chopsticks
- WESTWARD Double End Flare Nut Wrench SetDeskripsi:Flare nut wrench sets with a flex head on each end can swivel up to 90° to access fasteners from multiple angles. The 6-pt. design allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. These double-end wrenches come in metric and SAE (inch) sizes. They have a different size on each end so that each wrench can be used for two different size fasteners. Wrenches have an opening in the wrench head that allows a line or other obstruction to pass through it. These sets include both SAE (inch) and metric sizes.atribut:
- Includes: Vinyl Pouch
- Opening Type: 6-Point Flare Nut
- Tether Style: Tether Capable
- Head Type: Offset
- Number of tools: 8
- Range of Lengths (inch): 5 1/2 to 9 1/4
- Finish: Chrome
- Handle Type: One Piece
- Head Offset Angle (degrees): 15
- Head Size: 1/2inch, 10 mm, 11 mm, 11/16inch, 12 mm, 13 mm, 14 mm, 3/4inch, 3/8inch, 5/8inch, 7/16inch, 7/8inch, 9 mm, 9/16inch
- Insulated: No
- Item: Flare Nut Wrench Set
- Material: Alloy Steel
- Measurement Type: SAE/Metric
- Non-Magnetic: No
- Non-Sparking: No
- Number of Points: 6
- Ratcheting: No
- Single End/Double End: Double End
- Standards: ANSI
- INABA DENKO Flare Nut (Mur Flare)Deskripsi:Matching Refrigerant Type: R410A, R407C, R134A, R404A, R507A, R22, R32, Etc.
- monotaro LED Light MagnifierDeskripsi:With LED light, it looks bright.
- PROTO Set Kunci Ratchet Flare Nut 12ptatribut:
- Point Size: 12
- Finish: Black Oxide
- Unit of Measure: Fractional
- Weight (lbs): 1.93
- Piece Count: 7
- CAPTAIN STAG Ice Pack New Cold (Pendingin Gel)atribut:
- Material: Exterior pack: Polyethylene (cold resistant temperature -30 degrees), contents/water/thickener
- Kennedy Double End Flare Nut WrenchDeskripsi:Conform to: ASME B107.4. & ANSI B107.9M. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc. Chrome plated finish to pevent from corosion. 15 Degrees Head angleatribut:
- Spanner Type: Flare Nut Spanner
- Material: Chrome Vanadium Steel
- Size System: Metric
- Size: 16 x 17 mm
- Finish/Coating: Polished Mirror Finish
- Overall Length: 200 mm
- Type: Flared Nut Spanner
Daftar Harga flare nut Terbaru October 2026
| JTC Flare Nut Wrench (Kunci Nipel) | Rp84.900 |
| KRISBOW Double End Flare Nut Wrench (Kunci Nepel) | Rp48.900 |
| American Tool Adjustable Wrench PRO Series (Kunci Inggris) | Rp77.900 |
| SK PROFESSIONAL TOOLS Double End Flare Nut Wrench | Rp519.900 |
| TEKIRO Double End Flare Nut Wrench (Kunci Nepel) | Rp44.900 |
| Pro'sKit 7.5X Handheld LED Light Magnifier with Currency Detecting Function | Rp119.900 |
| Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris) | Rp599.900 |
| JTC Double Flexible Flare Nut Wrench (Kunci Pipa Fleksibel Dua Ujung) | Rp379.900 |
| PROTO Double End Flare Nut Wrench Set (Kunci Nepel) | Rp3.199.900 |
| Arca Tools Double End Flare Nut Wrench | Rp49.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/kfP101533735-10.jpg)
/bqP103637422-6.jpg)
/P102087312-1.jpg)

/8eP101000302-4.jpg)

/4dP102149157-12.jpg)
/P101532639-1.jpg)
/klP107284741-1.jpg)


/45P110567149-1.jpg)

/P102055168-1.jpg)
%20Khusus%20Lain/INABA%20DENKO%20Flare%20Nut%20(Mur%20Flare)/P102974478-1.jpg)


/0fP110352015-1.jpg)
/bfP115830411-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)