Beli flap wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp27.900

    York Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  2. MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    20%
    Mulai

    Rp629.900

    MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  3. TRUSCO Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp5.199.900

    TRUSCO Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    37
    atribut:
    • Grain Size (#): 60
    • Width (mm): 25
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40
    • Maximum Working Speed: 20000rpm
    • Purpose of Use: Commercially available electric grinder, electric drill and drill press. Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing. Working Tool: Straight-type grinder.
  4. Wipro Countersink Set (Mata Bor Countersink)
    Mulai

    Rp119.900

    Wipro Countersink Set (Mata Bor Countersink)
    atribut:
    • Shank (inch): Hex 1/4
  5. Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)
    Mulai

    Rp7.900

    Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)
    atribut:
    • Size (Inchxmm): 4x16
    • Maximum Speed (rpm): 13300
  6. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    58%
    Mulai

    Rp249.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
    atribut:
    • Shaft Diameter x Shaft Length (mm): 6 x 40
    • Width (mm): 25
  7. NAKANISHI Nylon Fabric Fiber Flap Wheel (Amplas Kipas Nilon)
    44%
    Mulai

    Rp559.900

    NAKANISHI Nylon Fabric Fiber Flap Wheel (Amplas Kipas Nilon)
    atribut:
    • Maximum Working Rotation Speed (rpm): 15000
  8. MERIT Mounted Flap Wheel (Amplas Flap)
    Mulai

    Rp479.900

    MERIT Mounted Flap Wheel (Amplas Flap)
    Deskripsi:
    General purpose mounted flap wheels optimized for use on all metals have a coated aluminum oxide abrasive. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 23131503
    • Abrasive Grade: Coarse
    • Abrasive Material: Aluminium Oxide
    • Abrasive Type: Coated
    • Backing Material: Cotton
    • Backing Weight: X
    • Flap Width (inch): 1
    • Grit: P60
    • Manufacturer Part Number: 8834130724
    • Maximum Operating Speed (rpm): 25000
    • Series: Super Finish
    • Shank Size: 1/4\"-20
    • Wheel Diameter (inch): 2
  9. York Assorted Flap Wheel Set (Amplas Gerinda Susun)
    Mulai

    Rp159.900

    York Assorted Flap Wheel Set (Amplas Gerinda Susun)
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
    • Diameter (mm): 30-60
    • Shank Diameter (mm): 6
    • Wheel Width (mm): 15-30
  10. YANASE One Touch Toppo with Shank
    Mulai

    Rp989.900

    YANASE One Touch Toppo with Shank
    Deskripsi:
    -A special flap wheel with wrapped in polishing cloths wherein the polishing cloths expand with centrifugal force when rotated.-Because the polishing cloths are expanded with centrifugal force, it fits nicely around work when it is pressed against it.-Bec-For polishing of th surface of metals such as iron, stainless steel, and aluminum.-Inner surface polishing is possible as it fits pipes and round holes.(applicable when the hole diameter is larger than when static and smaller than when rotating)-Burr rem-With mandrel(2 for 10 pieces)
    atribut:
    • Accessories: With mandrel(2 for 10 pieces)
    • Purpose of Use: For polishing of th surface of metals such as iron, stainless steel, and aluminum. Inner surface polishing is possible as it fits pipes and round holes. (applicable when the hole diameter is larger than when static and smaller than when rotating)Burr remo
  11. NORTON Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp189.900

    NORTON Mounted Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Item: Mounted Flap Wheel
    • Item - Flap Wheels: Mounted Flap Wheel
    • Shank type: Straight
  12. PFERD Flap Wheel Grit 240 FR16550/25.4A (Amplas Flap)
    Mulai

    Rp2.199.900

    PFERD Flap Wheel Grit 240 FR16550/25.4A (Amplas Flap)
    Deskripsi:
    469842 FR16550/25.4A240 FLAP WHEEL
    atribut:
    • Dimensions (cm): 16.5x5x16.5
    • Type: Flap A
    • Grit Size: 240
    • Thickness (mm): 50
    • Diameter (mm): 165
    • Arbor (mm): 25.4
    • Application: Metal
    • Abrasive Material: Aluminium Oxide
    • Maximum Speed (rpm): 5700
  13. TRUSCO Highper Mounted Flap Wheel (Amplas Gerinda Susun)
    56%
    Mulai

    Rp399.900

    TRUSCO Highper Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    67
    atribut:
    • Width (mm): 25
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40
    • Maximum Working Speed: 20000rpm
    • Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
  14. FSK A Axis Whetstone Rod Color A (Mata Tuner Batu)
    Mulai

    Rp48.900

    FSK A Axis Whetstone Rod Color A (Mata Tuner Batu)
    atribut:
    • Bond: Vitrified
    • Coupling: P
    • Abrasive Grain: A (mouse)
    • Shape: A
    • Compatible Materials: General steel materials, raw steel materials, castings
Daftar Harga flap wheel Terbaru November 2026
York Flap Wheel (Amplas Gerinda Susun)Rp27.900
MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp629.900
York Al/Ox Flap Wheel P80-6mm Shank (Amplas Gerinda Susun)Rp33.900
TRUSCO Flap Wheel (Amplas Gerinda Susun)Rp5.199.900
Wipro Countersink Set (Mata Bor Countersink)Rp119.900
Wipro Flap Wheel (Amplas Gerinda Susun)Rp21.900
Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)Rp7.900
TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp249.900
York Al/Ox Flap Wheel P180-6mm Shank (Amplas Gerinda Susun)Rp33.900
York Al/Ox Flap Wheel P120-6mm ShankRp29.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)

Halaman Terkait