Beli flap disk grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Flap Disc Standard for InoxDeskripsi:Cakram amplas Standard for Inox, versi lurus-EN 13743. Cocok khususnya untuk pekerjaan Inox.Semua berkat zirkonia. Ikatan resin sintetik penuh, kain jenis X yang kuat.Laju pembuangan material yang konsisten tinggi dan usia pakai sangat lama.Disk aatribut:
- Diameter (mm): 100
- Bore Diameter (mm): 16
- Maximum Speed (rpm): 15300
- Support Materials: Pelat Serat Kaca
- BOSCH Flexible Flap Disc X435Deskripsi:Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743atribut:
- Diameter (mm): 100
- Engine Model: Angle Grinder
- Maximum Speed (rpm): 12100
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- K55 Flap Discatribut:
- Size (mm): 100x16
- TRUSCO Flap (with axis) wheels (shaft diameter 6 mm)atribut:
- Type: Type vertical planting
- Shaft Diameter x Shaft Length (mm): 6x40
- TRUSCO Disk Paper GP Topatribut:
- Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- York Zirc Flap Discatribut:
- Disc Diameter: 115mm
- Bore Diameter: 22mm
- Bore Thread Size: M14
- Grit: P80
- Disc Type: Conical (Type 29)
- Backing Material: Glass Fibre-Backed (General-purpose, non-scratch)
- Maximum Operating Speed: 13.300 rpm
- BOSCH Flap Disc Standard for Metal X433atribut:
- Outer Diameter (mm): 100
- Bore Diameter (mm): 16
- Applications: Metal
- KINIK Flap Discatribut:
- Size: 100 x 16mm
- York Flap Discatribut:
- Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
- Abrasive Material: Aluminium Oxide
- Disc Type: Conical (Type 29)
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- Wipro Air Die Grinder Kit Set (Mesin Tuner)atribut:
- Size (inch): 1/4
- TOTAL Flap Disc 115x22mmDeskripsi:Suitable for high steel, steel, cast iron and sheet steel. Packed by label.atribut:
- Size (mm): 115x22
- BITEC Flap Disc For Metal 4 inchatribut:
- Type/Packing: 10 pcs / Shrinked Plastic
- monotaro Felt DiscDeskripsi:Finishing, polishing dedicatedatribut:
- The Outer Diameter (Ø mm): 100
- The outer diameter (mm): 100
- Compatible: Disk grinder
- Thickness (mm): 12
- Hole Diameter (Ø mm): 16 (with adapter for 15 holes)
- Compatible Material: Stainless steel, brass, aluminum, etc.
- Inside Diameter (Ø mm): 16 (15)
- Maximum Operating Rotation Speed (rpm): 13000
Daftar Harga flap disk grinder Terbaru March 2026
| BOSCH Flap Disc Standard for Inox | Rp329.900 |
| BOSCH Flexible Flap Disc X435 | Rp199.900 |
| Mollar Gerinda Bor Mini | Rp299.900 |
| K55 Flap Disc | Rp6.900 |
| TRUSCO Flap (with axis) wheels (shaft diameter 6 mm) | Rp439.900 |
| KINIK Mata Gerinda Amplas Susun | Rp31.900 |
| TRUSCO Disk Paper GP Top | Rp399.900 |
| Makita Gerinda Tangan | Rp869.900 |
| York Zirc Flap Disc | Rp28.900 |
| BOSCH Flap Disc Standard for Metal X433 | Rp18.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)























































































































































%20wheels%20(shaft%20diameter%206%20mm)/P102008690-1.jpg)









/P101005780-1.jpg)