Beli flange spigot di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Square Flanged Units Cast Housing with Spigot Joint Set Screw Type
    Mulai

    Rp999.900

    NTN Square Flanged Units Cast Housing with Spigot Joint Set Screw Type
    atribut:
    • Specifications: Oil-lubrication type square flanged shape with spigot joint, Lock Screw Type
    • Finish Material: High Carbon Chromium Steel Bearing
  2. RUCIKA Flange
    Mulai

    Rp149.900

  3. Kitz 10K Swing Chuck Flange Type 10FCOU Series
    Mulai

    Rp3.599.900

    Kitz 10K Swing Chuck Flange Type 10FCOU Series
    atribut:
    • Material (hinge pin): SUS304
    • Material (plug): SS400
    • Class: 10K
  4. TRUSCO NonAsbestos Gasket Sheet No.4612
    Mulai

    Rp10.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  5. FYH Pillow Block Bearing UKP Series
    Mulai

    Rp4.699.900

    FYH Pillow Block Bearing UKP Series
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  6. Kitz 10K Ductile Iron Swing Chuck (Flange Type) (10SRBF Series)
    Mulai

    Rp5.899.900

    Kitz 10K Ductile Iron Swing Chuck (Flange Type) (10SRBF Series)
    atribut:
    • Material (hinge pin): SUS403
    • Class: 10K
    • Connection Method: Pipe flanges
    • Cover Material: FCD-S
  7. Ishiguro Blind Flange JIS10K Black Steel
    Mulai

    Rp48.900

    Ishiguro Blind Flange JIS10K Black Steel
    atribut:
    • Material: Black Steel
  8. Asahi AV TS Flange
    Mulai

    Rp69.900

    Asahi AV TS Flange
    Deskripsi:
    Adhesive flange for VP and VU pipes.
    atribut:
    • Shape: Flange
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Material: PVC
    • Maximum Allowable Pressure (MPa): 1
    • Standard: 10K
    • Type: PVC / Resin Pipe Fittings
  9. TRUSCO SGP Tube U Bolt Stainless
    70%
    Mulai

    Rp44.000

    TRUSCO SGP Tube U Bolt Stainless
    Deskripsi:
    Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikal
    atribut:
    • Compatible Pipe Diameter: 114.30mm
    • P: 126mm
    • S: 30mm
    • H: 145mm
    • E: 8.3mm
    • D: W3/8mm
    • Material: Stainless Steel (SUS304)
    • Nominal Diameter A: 100mm
  10. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  11. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  12. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.099.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  13. Ishiguro Blind Flange JIS10K Galvanized
    Mulai

    Rp57.900

    Ishiguro Blind Flange JIS10K Galvanized
    atribut:
    • Material: Galvanized
  14. Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series)
    Mulai

    Rp759.900

    Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS14A
    • Material (stem bearing): PPS
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Body Material: ADC12
    • Class: 5K/10K
    • Maximum Working Pressure (MPa): 0.98[10]
  15. FYH Cast Iron Cover for Pillow Block
    Mulai

    Rp96.900

    FYH Cast Iron Cover for Pillow Block
    atribut:
    • Material: Cast iron cover
  16. NTN Take-Up Units Cast Housing Set Screw Type
    Mulai

    Rp4.899.900

    NTN Take-Up Units Cast Housing Set Screw Type
    atribut:
    • Specifications: Oil-lubrication type cast iron take-up shape, Set screw type
    • Finish Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range (°C): -15 to 100
Daftar Harga flange spigot Terbaru January 2026
RUCIKA Flange SpigotRp649.900
NTN Square Flanged Units Cast Housing with Spigot Joint Set Screw TypeRp999.900
RUCIKA FlangeRp149.900
Kitz 10K Swing Chuck Flange Type 10FCOU SeriesRp3.599.900
RUCIKA Fitting Standard Flange AWRp72.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp10.900
FYH Pillow Block Bearing UKP SeriesRp4.699.900
Kitz 10K Ductile Iron Swing Chuck (Flange Type) (10SRBF Series)Rp5.899.900
Ishiguro Blind Flange JIS10K Black SteelRp48.900
Asahi AV TS FlangeRp69.900

Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)