Beli flange gate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  2. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  3. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp139.900

  4. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp4.899.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  5. Onda Gate Valve Cast Iron Type Flange JIS 10K
    Mulai

    Rp2.099.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  6. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp139.900

  7. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp129.900

  8. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  9. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp8.599.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  10. Asahi AV PVC Ball Valve
    Mulai

    Rp599.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  11. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  12. Kitz 125 Type Gate Valve FR Series
    Mulai

    Rp209.900

    Kitz 125 Type Gate Valve FR Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  13. SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Mulai

    Rp3.499.900

    SHOWA (Valve) FC Y-Strainer Class 10K Flange Type
    Deskripsi:
    10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3
    atribut:
    • Model : 5-3
  14. Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    Mulai

    Rp1.199.900

    Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    atribut:
    • Standard Material Disc: SCS13
    • Standard Material Body: Aluminium Die Cast Alloy ADC16
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  15. Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    Mulai

    Rp2.699.900

    Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    atribut:
    • Class: 10K
    • Body Material: FC300
    • Material (Handle): FC250
    • Material (Sheet): CAC406
    • Material (bonnet): FC300
    • Material (stem): C3771BE
  16. Onda Gate Valve (Katup)
    Mulai

    Rp119.900

    Onda Gate Valve (Katup)
    atribut:
    • Material: Brass
  17. Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)
    Mulai

    Rp1.399.900

    Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)
    Deskripsi:
    16K Ductile Iron Gate Valve (16SMS Series) dengan spesifikasi ukuran 1/2 - 2 Inchi adalah katup dari brand KITZ untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SCS1
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Material (Gasket): C1100P-O
    • Body Material: FCD-S
    • Class: 16K
    • Connection Method: The screw-shaped
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Shape: straight
    • Valve Type: Gate valve
Daftar Harga flange gate Terbaru March 2026
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp1.899.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
HQ Gate Valve Brass Class 125 Screwed End (Katup)Rp139.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp4.899.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp519.900
Onda Gate Valve Cast Iron Type Flange JIS 10KRp2.099.900
HQ Ball Valve Brass Class 600 Screwed End (Katup)Rp139.900
TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)Rp869.900
HQ Check Valve Brass Class 125 Screwed End (Katup)Rp129.900
Ishiguro Flange JIS10K SO FF Black SteelRp52.900

Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)