Beli flame retardant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Flame-Retardant SheetDeskripsi:Use:Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.atribut:
- Color: White
- Certification Number: (Fire and Disaster Management Agency Subscriber Number) AFE-27-0504
- Eyelet Inner Diameter (mm): 12
- Eyelet Pitch (mm): 450
- Finishing Material: (Sheet Material) Polyester Base Fabric (Vinyl Chloride Coating) (Eyelet Material) Aluminium
- Purpose of Use: Inside safety regulation area such as fuel oil. The case of covering with scattering prevention or rain water countermeasure at temporary storage of flammable materials.
- Thickness (mm): 0.3
- HAGIHARA White Flame Retardant Sheetatribut:
- Material: Sheet:Polyester foundation + Vinyl chloride coating, Eyelet:Aluminium (Inside diameter:12mm)
- Eyelet Pitch (cm): 45
- Color: White
- Thickness: 0.29mm
- Tensile Strength: Vertical 290N/3cm, Horizontal 180N/3cm
- Tear Strength: Vertical 150N and Horizontal 100N
- Purpose of Use: For wall curing of building/construction and floor curing of bridge works.
- 3M VHB Structural Bond Tape Tahan Api (Double Tape)Deskripsi:It has UL94-V0, the highest grade of flame retardancy required for tape. Has high adhesive strength that can be used for structural applications. It can be used for a wide range of mating materials such as SUS, aluminum and ABS. (Some plastics and rubber materials may not be used.) High sealing performance. Excellent heat and weather resistance and can be used outdoors. Joining various industrial materials. Electrical industry, electrical construction related industry. Can be used outdoors.atribut:
- Adhesive Strength (N/10mm): 21
- Adhesive: Acrylic
- Tape Thickness (mm): 0.7
- Tape Length (m): 10
- Color: Gray
- Base Material: Acrylic foam
- suitable usage: Heat resistant, waterproof / water resistant / outdoor
- Adhesive Materials: Metal
- Main Works: Panel / frame, parts
- Feature: Flame retardancy, heat resistance, weather resistance
- Shear adhesion (N / cm ² [kgf / cm ² ]): 121
- Adhesive Strength (N/cm): (90 degree peeling) 21
- Adhesive Force (N/mm): 21/10; (21N/cm (90 degree peeling))
- 3M Lakban Anti Slip Safety Walk Tipe B (Selotip)Deskripsi:- JABIA (Japan Auto Body Industry Association) Flame Retardant Material Registration Number Z-0300 (Black) Z-0301 (Gray) - Cutting requires a cutter (cut from the back)atribut:
- Adhesive Strength (N/mm): 30/25
- Tensile Strength (N/mm): 280/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Color: black
- Width (mm): 50
- Length (m): 18
- Abrasive: Mineral particles
- Adhesive: Acrylic
- Adhesive Force (N/mm): 8.8/10; 22/25
- Base Material: Plastic film
- Main application: Anti-slip function
- TRUSCO Number: 328-4042
- Tensile Strength (N/10mm): 115
- Tensile Strength (N/25mm): 285
- Thickness (mm): 0.8
- Where to Use: Outdoor use
- TRUSCO Flame-Retardant Prevension SheetDeskripsi:Lightweight and improves usability.High strength and excellent light transmittance.It is a sheet with little generation of dioxins at incineration.atribut:
- Color: White
- W x L (m): 1.8 x 3.4
- Number of Eyelets (piece): 34
- Panduit Net Tube Flame Retardant Typeatribut:
- Characteristics: Fire retardant
- Binding Wire Diameter (φ mm): (Maximum) 19.1
- Length (m): 152.4
- Material: Flame retardant polyethylene terephthalate
- Max. Bundle Diameter (φ mm): 19.1
- Operating Temperature Range (°C): -70 to 125
- Outer Diameter (φ mm): 12.7
- TRUSCO Number: 825-7458
- TRUSCO Flame-Retardant ClothDeskripsi:48atribut:
- Material: Sheet:Polyethylene (PE)
- Width (m): 1.81
- Length (m): 50
- Color: White
- Thickness: 0.19mm
- Specification: Fire Proof Product Specified in the Fire Services Act
- Tensile Strength: Vertical 610N/3cm, Horizontal 530N/3cm
- Tear Strength: Vertical 190N and Horizontal 170N
- Type: No eyelets
- Purpose of Use: Building construction works, protection in painting works and flame retardant sheet.
- HAGIHARA Flame-Retardant Curing Sheetatribut:
- Weight (kg): 10.08
- Length (m): 50
- Sheet Thickness (mm): 0.15
- Width (m): 1.8
- Purpose of Use: For wall curing of bridge scaffold and curing cover of in building/construction.
- Panduit Free Bush without Slit Roll Type Flame Retardant Whiteatribut:
- Material: Flame retardant polyethylene
- Service Space: indoor
- Color: White
- Length (m): 30.48
- Operating Temperature Range (°C): -20 to 75
- TRUSCO Flame-Retardant Sheet 10 Years SheetDeskripsi:-This is an olefin-based flame-resistant sheet with durability and weather resistance of 10 years.-For long term(10 years)as storage curing.-As a curing requiring fire proof performance.atribut:
- WidthxLength: 3.6x5.4m
- Number of Eyelets: 20piece
- Purpose of Use: For long term (10 years)as storage curing. As a curing requiring fire proof performance.
- TRUSCO Flame-Retardant Prevension SheetDeskripsi:Use:Fire resistant sheet for construction of painting. All types of covers.atribut:
- Color: White
- Certification Number: (Fire Defense Agency Registrant Number) AFE-33-0085
- Eyelet Inner Diameter (mm): 12
- Finishing Material: (Sheet Material) Polyethylene , (Eyelet Material) Brass
- Purpose of Use: For wall curing such as architecture and construction.
- Sheet Thickness (mm): 0.3
- HAGIHARA White Flame Retardant Sheetatribut:
- Eyelet Pitch (cm): 45
- Fire Proof Indicator Certification No.: AFE330085
- Number of Eyelets (piece): 56
- Tear Strength (N): Vertical 150, Horizontal 100
- Finishing Material: Sheet: Polyester Based Cloth + Vinyl Chloride Coating, Eyelet: Aluminium (inner diameter: 12mm)
- Size (m): 5.4x7.2
- Tensile Strength (N/cm): Vertical 290/3, horizontal 180/3
- Thickness (mm): 0.29
- Teamwork Wearpack Setelan Baju dan Celanaatribut:
- Material: American Drill Cotton 80%
- Yutaka Make Simple Partition Sheet, Fireproof And Antistatic Typeatribut:
- Material: Sheet:PVC+polyester thread, Core material:Polyethylene
- Thickness (mm): 0.30
- Type: Fire proof static electricity
- Specification: 1 sheet, core material inserted in the gap of top 200mm
- Purpose of Use: Entrance/entry/room divider.
- TRUSCO Protective Sheet Against Welding GlareDeskripsi:-It is a replacement sheet for welding shield fence.atribut:
- Material: Fire Proof Soft Vinyl Chloride Film
- HAGIHARA Fire Retardant Clothatribut:
- Material: Polyethylene (PE)
- Thickness (mm): 0.12
- Width (mm): 1800
- Length (m): 100
- Purpose of Use: Packing cloth, packaging cloth, simple cover etc.
- TRUSCO TerpalDeskripsi:- lembaran yang dilapisi dengan resin vinil spesial- lembar terpal yang tahan lama, tahan cuaca dan tahan air- dapat dikombinasikan membentuk beberapa varian warna- untuk partisi sederhana- coverage/ melapisi untuk curing sheets, mesin dsb- cocok digunakan pada bengkel atau gudang sederhanaatribut:
- Eyelet Pitch (cm): 30
- WidthxLength: 1.8x1.8m
- Number of Eyelets (piece): 24
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- HAGIHARA FR Sheetatribut:
- Material: Sheet: Polyethylene (PE), Eyelet: Aluminium (Inside Diameter:12mm)
- Color: Gray
- Purpose of Use: Cover of materials and building materials. As an indoor curing seat.
- TRUSCO Tarpaulin SheetDeskripsi:- lembaran yang dilapisi dengan resin vinyl sesuai standar industrial- merupakan lembaran terpal dengan daya tahan tinggi, tahan terhadap cuaca dan anti air- tersedia 6 pilihan warna- dapat digunakan sebagai partisi sederhana- dapat digunakan juga untuk proses pengecatan, mekanikal dan sebagainya- cocok diaplikasikan pada workshop/ bengkel dan gudang kecilatribut:
- Purpose of Use: For simple partition. Various covers for curing sheets, machines, etc. For the covering of a simple warehouse.
Daftar Harga flame retardant Terbaru January 2026
| TRUSCO Flame-Retardant Sheet | Rp1.599.900 |
| HAGIHARA White Flame Retardant Sheet | Rp409.900 |
| 3M VHB Structural Bond Tape Tahan Api (Double Tape) | Rp1.299.900 |
| 3M Lakban Anti Slip Safety Walk Tipe B (Selotip) | Rp1.799.900 |
| TRUSCO Flame-Retardant Prevension Sheet | Rp619.900 |
| Panduit Net Tube Flame Retardant Type | Rp12.999.900 |
| TRUSCO Flame-Retardant Cloth | Rp5.699.900 |
| HAGIHARA Flame-Retardant Curing Sheet | Rp4.899.900 |
| Panduit Free Bush without Slit Roll Type Flame Retardant White | Rp679.900 |
| TRUSCO Flame-Retardant Sheet 10 Years Sheet | Rp16.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/oiP106562882-1.jpg)
/hpP103628637-1.jpg)








%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Teamwork%20Wearpack%20Setelan%20Baju%20dan%20Celana/4eP106201158-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/TRUSCO%20Protective%20Sheet%20Against%20Welding%20Glare/57P102874187-2.jpg)


/hgP103628628-1.jpg)