Beli fittings di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Stainless Steel 304 End Cap (Penutup Ujung Pipa)
    Mulai

    Rp16.900

    Non Brand Stainless Steel 304 End Cap (Penutup Ujung Pipa)
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  2. TSP Malleable Iron Pipe Fittings Black Steel Dop (Tutup Pipa Baja Hitam)
    Mulai

    Rp13.900

  3. WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)
    atribut:
    • Main Abrasive Material: Brown Fused Alumina Oxide
  4. RUCIKA Penutup Pipa PVC AW
    Mulai

    Rp2.900

    RUCIKA Penutup Pipa PVC AW
    atribut:
    • Application For: Clean and Pressure Water
  5. SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Mulai

    Rp56.900

    SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  6. TSP Screw Fitting DOP Galvanized
    Mulai

    Rp9.900

    TSP Screw Fitting DOP Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  7. TSP Iron Pipe Fittings Doppen (Tutup Pipa Besi)
    Mulai

    Rp8.900

  8. SMC Half Union Kq2H (Sambungan Lurus)
    30%
    Mulai

    Rp33.900

    SMC Half Union Kq2H (Sambungan Lurus)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
    atribut:
    • Made To Order: Standard
  9. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp50.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  10. Kitz Cap Threaded Type Fitting
    Mulai

    Rp42.900

    Kitz Cap Threaded Type Fitting
    atribut:
    • Material: SCS13A
    • Shape: cap
    • Type: Fittings
    • Fluid Used: Steam, air, gas, oil, pulsating water
    • Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29°C - +120°C)
  11. Vinilon Sambungan Pipa PVC Clean Out
    Mulai

    Rp5.900

    Vinilon Sambungan Pipa PVC Clean Out
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
    atribut:
    • SNI License: Yes
    • SNI Number: 030/S/Pro/B/I/2020_KA06846
  12. Daikin Compressor AC Outdoor
    Mulai

    Rp2.899.900

    Daikin Compressor AC Outdoor
    Deskripsi:
    Compressor poutdoor AC daikin inverter
  13. Mega HEX PLUG A105 NPT 3/6M MEG
    Mulai

    Rp36.900

    Mega HEX PLUG A105 NPT 3/6M MEG
    atribut:
    • Material: A105
    • Class: 3000#
  14. PET Strapping Band
    Mulai

    Rp1.199.900

  15. Weflo Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Mulai

    Rp759.900

    Weflo Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Deskripsi:
    * Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
    • Bushing Material: PTFE
    • Dimension C (mm): 30
    • Liner Material: EPDM or NBR
    • Shaft Material: Stainless Steel
    • Shaft Sealing Material: Rubber
  16. SMC Fitting Elbow Pneumatic Union KQ2L06 Series (Nepel Pneumatik L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    SMC Fitting Elbow Pneumatic Union KQ2L06 Series (Nepel Pneumatik L)
    atribut:
    • Suitable Tube Outer Diameter (Φmm): 6
  17. RUCIKA Penutup Pipa PVC D
    Mulai

    Rp5.900

    RUCIKA Penutup Pipa PVC D
    atribut:
    • Application For: Clean & Wastewater
Daftar Harga fittings Terbaru October 2026
SMC Male Elbow Compression Fitting Pneumatic 90 Degree (Sambungan Pneumatik)Rp23.900
Non Brand Stainless Steel 304 End Cap (Penutup Ujung Pipa)Rp16.900
TSP Malleable Iron Pipe Fittings Black Steel Dop (Tutup Pipa Baja Hitam)Rp13.900
WD Cutting Wheel Metal T41 Series (Batu Gerinda Potong)Rp8.900
RUCIKA Penutup Pipa PVC AWRp2.900
SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)Rp56.900
NIKKEN ANSI Standard Roller Chain Connecting LinkRp16.900
TSP Screw Fitting DOP GalvanizedRp9.900
TSP Iron Pipe Fittings Doppen (Tutup Pipa Besi)Rp8.900
ZEXUS Connecting LinkRp10.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)