Beli fitting tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- PISCO Tube Fitting Hexagon Socket Headed Straightatribut:
- Trussco Product Number: 809-5670
- BREEZE Clamp Hose Stainless Steel (Klem Selang)Deskripsi:-Low applied torque and high sealing pressure, excellent corrosion resistance.-For air pipes and fuel pipes.-Hose band for small diameter pipe.atribut:
- Min Diameter: 13mm
- Thickness: 0.58mm
- Tightening Torque: 1.1nm
- Maximum diameter: 23mm
- PISCO Tube Fitting StraightDeskripsi:Usage:Connection between screw and tubeatribut:
- Specification: Taper screw for pipe: Sealock processing
- Material: Metal body: brass + nickel plated Release ring: polyacetal (POM)
- Weight (g): 36
- Form: Straight
- Maximum Working Pressure (MPa): 1.0
- Dimensions a (mm): 12
- Screw Dimensions: R3/8
- Dimensions b (mm): 31.9
- Dimensions c (mm): 23.3
- Fluid: Air, water
- Compatible Tube Outer Diameter D (mm): 12
- Vacuum Pressure (kPa): -100
- Opposite Side H (mm): 21
- RoHS Directive: Available
- Dimension L (mm): 25.6
- Effective Section Area (mm²): 59
- Operating Temperature Range (°C): 0 - 60
- PISCO Tube Fitting Unequal Union Y (Sambungan Y)atribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- PISCO Tube Fitting EG Union StraightDeskripsi:One-touch fitting for the environment in the pipe that hate the static electricity. Use a static dissipative resin. Static dissipative, the best in the line that require antistaticUseable: Connection of the tube and the tube (same diameter)atribut:
- Shape: Union straight
- Operating Temperature Range: 0 to 40°C
- Maximum Working Pressure: 0.6MPa
- Fluid: air
- Material (Resin): Electrostatic dissipating resin
- Surface Resistance: 10₄ to 10 ₇ Ω
- Vacuum Pressure: -100kPa
- PISCO Tube Fitting Brass with Straight Coveratribut:
- Shape: straight
- Cover: With cover
- Type: Spatter resistant type
- Operating Temperature Range: 0 to 100°C (without freezing)
- Maximum Working Pressure: 1MPa
- Connection Screw Type: R
- Fluid: Air, water (conditioned), heat medium oil (conditioned)
- Materials (Rubber Seal): HNBR
- Vacuum Pressure: -100kPa
- PISCO Tube Fitting Hexagon Socket Headed StraightDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape /. Limited to the combination products of the screw and the one-touch fittings. ). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Shape: Hexagon socket headed straight
- Color: Open ring: black
- Type: Standard Type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1MPa
- Connection Screw Type: R
- Connection Thread: 1/8
- Dimension A (mm): 8
- Dimension B: 30.3mm
- Dimension L: 26.3mm
- Dimension P: 17.5mm
- Dimensions c: 20.7mm
- Fluid: Air, water (conditioned)
- Opposite Side H: 5mm
- Orifice Diameter: 5.3φ mm
- Packing: Normal packaging
- TRUSCO Number: 442-7718
- Tube Outside Diameter: 10φ mm
- Vacuum Pressure: -100kPa
- PISCO Tube Fitting Hexagon Socket Headed StraightDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape /. Limited to the combination products of the screw and the one-touch fittings. ). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: Hexagon socket headed straight
- Color: Open Ring: White
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Packing: Normal packaging
- Vacuum Pressure: -100kPa
- BREEZE Clamp Hose Stainless Steel 6000 Series (Klem Selang)Deskripsi:-Can be used widely in standard type and excellent in corrosion resistance.-General industries, for automobile applications.-Standard type clamps for science, construction, air conditioning piping, sewer pipes and so on.atribut:
- Band Width (mm): 12.7
- Hexagonal Bolt (mm): 8
- Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
- Thickness (mm): 0.58
- BREEZE Clamp Hose All Stainless Steel 7.9Mm Width (Klem Selang)atribut:
- Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
- Maximum Diameter (mm): 20
- Minimum Diameter (mm): 11.0
- Thickness (mm): 0.58
- Hexagonal bolt: 6.4mm
- Band width: 7.9mm
- Purpose of Use: For air pipes and fuel pipes. Hose band for small diameter pipe.
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- PISCO Tubing Fitting Straight (Sambungan Lurus)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: straight
- Color: Open ring: black
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Connection Thread: M5x0.8
- Dimension A (mm): 2.8
- Dimension B: 22.7mm
- Dimension L: 19.9mm
- Dimensions c: 14.9mm
- Effective Sectional Area: 1.9mm²
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Opposite Side H: 8mm
- Orifice Diameter: 2.4φ mm
- Packing: Normal packaging
- RoHS Directive: Yes
- Tube Outside Diameter: 4φ mm
- Vacuum Pressure: -100kPa
- PISCO Tubing Fitting Union Straight (Sambungan Lurus)atribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- PISCO Fitting Elbow Pneumatic Tubing Brass without Cover (Nepel Pneumatik L)atribut:
- Shape: elbow
- Cover: No cover
- Type: Spatter resistant type
- Maximum Working Pressure: 1MPa
- Fluid: Air, water (conditioned), heat medium oil (conditioned)
- Vacuum Pressure: -100kPa
- PISCO Tubing Fitting Straight (Sambungan Lurus)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: straight
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Vacuum Pressure: -100kPa
Daftar Harga fitting tube Terbaru October 2026
| PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L) | Rp34.900 |
| PISCO Tube Fitting Hexagon Socket Headed Straight | Rp79.900 |
| BREEZE Clamp Hose Stainless Steel (Klem Selang) | Rp309.900 |
| PISCO Tube Fitting Straight | Rp66.900 |
| PISCO Tube Fitting Unequal Union Y (Sambungan Y) | Rp86.900 |
| PISCO Tube Fitting EG Union Straight | Rp679.900 |
| PISCO Tube Fitting Brass with Straight Cover | Rp70.900 |
| Fitok Tube Fitting Union (Sambungan Fitting) | Rp319.900 |
| SEKO Pompa Dosing (Pompa Kimia) | Rp4.599.900 |
| PISCO Tube Fitting Hexagon Socket Headed Straight | Rp51.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102529153-1.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Hexagon%20Socket%20Headed%20Straight/P102529056-1.jpg)
/P102793387-1.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Straight/P102034620-1.jpg)
/mjP105426811-1.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20EG%20Union%20Straight/P102530867-1.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Brass%20with%20Straight%20Cover/P102532759-1.jpg)
%20Lurus/Fitok%20Tube%20Fitting%20Union%20(Sambungan%20Fitting)/gxP103711609-1.jpg)
/6fP109062231-1.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Hexagon%20Socket%20Headed%20Straight/P102537587-1.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Hexagon%20Socket%20Headed%20Straight/P102530052-1.jpg)
/b0P102793396-4.jpg)
/8iP102019306-2.jpg)

%20Lurus/PISCO%20Tubing%20Fitting%20Straight%20(Sambungan%20Lurus)/P102531079-1.jpg)
%20Lurus/PISCO%20Tubing%20Fitting%20Union%20Straight%20(Sambungan%20Lurus)/nbP105426839-1.jpg)
%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series%20(Sambungan%20Lurus)/ibP105734659-2.jpg)
/P102534252-1.jpg)
/6xP111172249-1.jpg)
%20Lurus/PISCO%20Tubing%20Fitting%20Straight%20(Sambungan%20Lurus)/P102529162-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)