BREEZE Clamp Hose Stainless Steel 6000 Series (Klem Selang)

Sebelum PPN:
Rp479.900 - Rp489.900
Spesifikasi
Band Width (mm)12.7
Hexagonal Bolt (mm)8
MaterialScrew:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
Thickness (mm)0.58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can be used widely in standard type and excellent in corrosion resistance.
-General industries, for automobile applications.
-Standard type clamps for science, construction, air conditioning piping, sewer pipes and so on.
Feature
Standard type can be used widely and has excellent corrosion resistance.

Ulasan Produk

Tidak ada ulasan