Beli fitting selang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JP Klep Saringan Stainless untuk Pompa Air (Saringan Tusen Klep)atribut:
- Size (inch): 1/2
- KRISBOW Selang Angin dengan Fittingatribut:
- Hose Length (m): 7.5
- Inside Diameter (mm): 6
- Outside Diameter (mm): 10
- Makapal Saringan Minyakatribut:
- Size (cm): 18
- Handle Color: Red
- DCOTA Filter tusen klepDeskripsi:Sebagai penyaring kotoran yang melalui tusen klep.
- King Da Jeng (KDJ) Saringan Pipa Foot Klep PVCDeskripsi:Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.atribut:
- Color: Gray
- Material: PVC
- Seat: EPDM, VITON, NBR
- O-Ring: EPDM, NBR
- Schneider Electric Harmony XB4atribut:
- Fixing Collar Material: Zamak
- Range of Product: Harmony XB4
- SANEI Saringan Tusen Klep Pompa Airatribut:
- Size (inch): 1
- HANSEN Flexible Air Fittingatribut:
- UNSPSC: 27131613
- Application: General Industrial and Pneumatic Tools
- Finish: Trivalent Chrome
- Includes: Thread Sealant on MPT
- Material: Steel/Polyurethane
- Max. Flow (CFM): 21
- Maximum Pressure (psi): 145
- Seals: Nitrile
- Temperature Range (°F): -20 to 140
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- Sherlock Tusen Klepatribut:
- Size (inch): 1/2
- TRUSCO Foot Pedal Switching Valveatribut:
- Connection Port Diameter: Rc1/8
- Effective Area (mm²): 8
- Fluid Temperature (°C): 5 to 60
- IN, OUT: Rc1/4
- Dimensions (mm): 80x120x48.5
- Working Pressure (MPa): 0 to 0.7
- SK11 W Pipe Fitting PlugDeskripsi:Used to cover unused one-touch fittings. Easily close one-touch fittings.One-touch pipe fitting stopper.atribut:
- Suitable Tube Outer Diameter (Φmm): 12
- Maximum Operating Pressure (MPa): 1
- Suitable fluid: Water / air
- Assured Pressure Resistance (MPa): 3
- Working Pressure Range (kPa): -100~1
- Operating Temperature Range (°C): -5-60 / (in the case of water) 0-40 things without freezing
Daftar Harga fitting selang Terbaru March 2026
| JP Klep Saringan Stainless untuk Pompa Air (Saringan Tusen Klep) | Rp5.900 |
| KRISBOW Selang Angin dengan Fitting | Rp979.900 |
| NB Saringan Goreng | Rp18.900 |
| Makapal Saringan Minyak | Rp24.900 |
| DCOTA Filter tusen klep | Rp6.900 |
| King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC | Rp54.900 |
| Schneider Electric Harmony XB4 | Rp55.900 |
| SANEI Saringan Tusen Klep Pompa Air | Rp7.900 |
| HANSEN Flexible Air Fitting | Rp1.399.900 |
| Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy) | Rp37.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/9pP105222349-1.jpg)




%20Saringan%20Pipa%20Foot%20Klep%20PVC/cvP105216463-1.jpg)



/1mP107805058-5.jpg)

/elP105222525-1.jpg)