Beli fitting ckd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD New Joint GW (Fitting) / (One-Way Straight Straight (Circle) Bulk Salesatribut:
- Working Fluid: Compressed air
- Maximum Working Pressure (MPa): 1
- Negative pressure performance (kPa): -100
- Operating Temperature (°C): -10 to 60 (but not frozen)
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- CKD New Joint GW (Fitting) / (Female Straight) Bulk SalesDeskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension H (mm)=12; Dimension L (mm)=11; Dimension L (mm)=25.5; Dimension B (mm)=16; Dimension M (mm)=Rc1/8; Dimension A (mm)=8atribut:
- Working Fluid: Compressed air
- Maximum Working Pressure (MPa): 1
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- Negative pressure performance (kPa): -100
- Operating Temperature (°C): -10 to 60 (but not frozen)
- SMC Union Elbow Kq2HDeskripsi:Most popular type. For pipe fitting to right angle from female screw part.
- CKD New Joint GW (Fitting) / (Bulkhead Female) Selling IndividuallyDeskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension L (mm)=25.5; Dimension M x P (mm)=M12X1; Dimension H1 (mm)=14; Dimension M (mm)=Rc1/8; Dimension A (mm)=8; Dimension B (mm)=16; Dimension E (mm)=5; Dimension L (mm)=11; Dimension H2 (mm)=14atribut:
- Negative pressure performance (kPa): -100
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- Maximum Working Pressure (MPa): 1
- Operating Temperature (°C): -10 to 60 (but not frozen)
- Working Fluid: Compressed air
- SMC Elbow Union Kq2L, Sealant, Metric Size (Fitting Siku)Deskripsi:Most popular type. For pipe fitting to right angle from female screw part.
- CKD New Joint GW (Fitting) / (Straight) Selling IndividuallyDeskripsi:And allowed to flow diverted to bore minute full standard adopted flame heat resin, sealing the tube and fitting adopts V-shaped packing, and reliably sealed can be inserted with a light force Dimension B (mm)=16; Dimension L (mm)=33.5; Dimension C (mm)=10atribut:
- Working Fluid: Compressed air
- Negative pressure performance (kPa): -100
- Maximum Working Pressure (MPa): 1
- Operating Temperature (°C): -10 to 60 (but not frozen)
- Used Tube: Soft nylon tube (F-12 * * ) / Urethane tube (U-95 * * , NU- * * )
- NITTO KOHKI Multi-Coupler Mam-B Type Socketatribut:
- Valve Structure: Both open and close type
- Fluid: Air, water
- Material (Seal): Fluoro rubber
- Pressure resistance: 1.5MPa [15kgf/cm2)
- Maximum Working Pressure: 1.0MPa
- SMC Half Union Kq2HDeskripsi:Most popular type. For pipe fitting to same direction from female screw part.atribut:
- Made To Order: Standard
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
- SMC Elbow Union KQ2L08 Seriesatribut:
- Suitable Tube Outer Diameter (Φmm): 8
- NERO Electric General LED Street Lightatribut:
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 20000 hours
- Philips SmartBright Roadatribut:
- CE mark: CE mark
- Dimmable: No
- Driver included: Yes
Daftar Harga fitting ckd Terbaru March 2026
| CKD New Joint GW (Fitting) / (One-Way Straight Straight (Circle) Bulk Sales | Rp28.900 |
| CKD New Joint GW (Fitting) / (Female Straight) Bulk Sales | Rp36.900 |
| SMC Union Elbow Kq2H | Rp47.900 |
| CKD New Joint GW (Fitting) / (Bulkhead Female) Selling Individually | Rp47.900 |
| MASKO LED Street Light | Rp459.900 |
| CKD Air Fitting Joint Single Straight | Rp44.900 |
| SMC Elbow Union Kq2L, Sealant, Metric Size (Fitting Siku) | Rp42.900 |
| CKD Air Fitting Joint Straight | Rp63.900 |
| CKD New Joint GW (Fitting) / (Straight) Selling Individually | Rp32.900 |
| NITTO KOHKI Multi-Coupler Mam-B Type Socket | Rp13.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%2F%20(One-Way%20Straight%20Straight%20(Circle)%20Bulk%20Sales/P103137205-1.jpg)
%20%2F%20(Female%20Straight)%20Bulk%20Sales/P103120481-11.jpg)

%20%2F%20(Bulkhead%20Female)%20Selling%20Individually/P103120667-11.jpg)

%20Lurus/CKD%20Air%20Fitting%20Joint%20Single%20Straight/P102093887-1.jpg)
/reP102077986-9.jpg)
%20Lurus/CKD%20Air%20Fitting%20Joint%20Straight/P102093931-1.jpg)
%20%2F%20(Straight)%20Selling%20Individually/P103120551-5.jpg)


%20Lurus/SMC%20Half%20Union%20Kq2H/n4P102077832-2.jpg)
%20Lurus/CKD%20Air%20Fitting%20Joint%20Plug%20Reducer/P102093955-1.jpg)
%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)
%20Lurus/CKD%20Air%20Fitting%20Joint%20Different%20Diameter%20Straight/P102093948-1.jpg)