Beli fitting brass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ishiguro Brass Ring Fitting Half Union
    Mulai

    Rp68.900

    Ishiguro Brass Ring Fitting Half Union
    atribut:
    • Material: brass (nickel plating)
    • Maximum Pressure (MPa): 3.43
    • Fluid: Oil, water, air, etc.
    • Operating Pressure (MPa) : 0.98
  2. Merck Millipore Pressure Gauge SS
    Mulai

    Rp4.499.900

    Merck Millipore Pressure Gauge SS
    Deskripsi:
    Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.
    atribut:
    • Applicable Device: PL-1 Cartridge HousingsPS-1 Cartridge Housings
    • Connections, Inlet/Outlet: 1/4 inch NPT male thread, bottom connect
    • Diameter (mm): 90
    • Material Size: 1
    • Quality Level: MQ100
  3. PISCO Tube Fitting Brass Straight
    Mulai

    Rp39.900

    PISCO Tube Fitting Brass Straight
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate, Seal Rubber: Hydrogenated Nitrile Rubber (HNBR)
  4. WEATHERHEAD Brass Compression Tube Fittings for Engines & Vehicles
    Mulai

    Rp529.900

    WEATHERHEAD Brass Compression Tube Fittings for Engines & Vehicles
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • Compatible Tube Material: Nylon
    • Displayed Brand: EATON WEATHERHEAD
    • Fitting Material: Brass
    • Maximum Operating Pressure: 150
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): 40
    • System of Measurement: Imperial
  5. Non Brand Brass Compression Tube Fitting for Air, Liquid & Chemical
    Mulai

    Rp389.900

    Non Brand Brass Compression Tube Fitting for Air, Liquid & Chemical
    Deskripsi:
    Low-lead brass compression tube fittings with standard sleeves grab the tubing as the nut is tightened, creating a secure seal. Brass resists corrosion from water, heat, acids, minerals, and peaty soils. These fittings are suitable for high-pressure use with potable water.
    atribut:
    • Fitting Material: Brass
  6. ASOH Ring Ball
    Mulai

    Rp26.900

    ASOH Ring Ball
    atribut:
    • Fluid Used: Water, Air, Oil
  7. Parker Brass Compression Tube Fittings for Engines & Vehicles
    Mulai

    Rp389.900

    Parker Brass Compression Tube Fittings for Engines & Vehicles
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • Displayed Brand: PARKER
  8. Parker Brass Barbed Tube Fittings
    Mulai

    Rp539.900

    Parker Brass Barbed Tube Fittings
    Deskripsi:
    Brass barbed tube fittings are suitable for use with compressed air, vacuum, and inert gases.
    atribut:
    • UNSPSC: 40141734
    • Application: Air
    • Barb Style: Standard
    • Fitting Material: Brass
    • Fitting Side A Connection Type: Barbed
    • Fitting Side B Connection Type: MNPT
    • Material Grade: C27450
    • Maximum Operating Pressure: 150
    • Maximum Operating Temperature (°F): 160
    • Minimum Operating Temperature (°F): 40
    • Resistance Properties: Vibration-Resistant
    • Specific Fitting Shape (°): 90 Elbow Adapter
    • Standards: NSF Lead Content Program
  9. AQUA Elektronik Kulkas 1 Pintu
    Mulai

    Rp2.399.900

    AQUA Elektronik Kulkas 1 Pintu
    Deskripsi:
    AQF-S4 memiliki fitur Top Table, Full Insulation, dan 7 Years WarrantyGaransi Kompresor : 7 tahunGaransi Sparepart & jasa : 12 bulan
  10. Matsumega Stabilizer
    Mulai

    Rp969.900

    Matsumega Stabilizer
    atribut:
    • Frequency (Hz): 50/60
    • Ambient Humidity (%): Less than 90 (Relative)
    • Ambient Temperature (°C): -5 to 40
    • Control System: DC Servo-Motor
    • Cooling System: Convention-Cooled
    • Response Time (s): within 1, againts 10% input voltage deviation
    • Temperature Rise (°C): Less than 74 (input voltage 180, output 220 and at rated load
  11. ASOH Ring Ball
    Mulai

    Rp4.900

    ASOH Ring Ball
    Deskripsi:
    Fitting for copper pipe.
    atribut:
    • Material: Brass (C3604BD)
    • Fluid Used: Water, air, oil
    • Maximum Operating Pressure (MPa): 3.45
    • Maximum Operating Pressure (kgf/cm²): 35
  12. Dwyer Variable Area Flowmeter
    Mulai

    Rp1.899.900

    Dwyer Variable Area Flowmeter
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • Body Material: Polycarbonate
    • Connection Type: FNPT
    • Flowmeter Type: Variable Area
    • Includes Flow Rate Adjustment Knob: Yes
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 100
    • Media Temperature Range (°F): 130
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Buna-N; Neoprene
    • Product Type: Variable Area Flowmeter
    • Standards: EU Directive 2011/65/EU; RoHS II Compliant
    • Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
  13. Summitech Professional Cut Resistance Gloves NI12(5) BK Series
    64%
    Mulai

    Rp53.900

    Summitech Professional Cut Resistance Gloves NI12(5) BK Series
    Deskripsi:
    13 Gauge HPPE, PU palm coated, smooth finish. Handling sharp-edged objects. Press and stamping. Handling glass and metal sheets. Assembling tasks that require high tactility with maximum cut protection.
    atribut:
    • Length (mm): 230-275
    • Cuff Style: Knit Wrist
    • Coating Material: Nitrile 3/4 Palm Coated
    • Liner Material: 13G HPPE
  14. Non Brand Threaded Brass & Bronze Pipe Fitting
    Mulai

    Rp80.900

    Non Brand Threaded Brass & Bronze Pipe Fitting
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
  15. PISCO Brass Fastening Fitting Elbow
    Mulai

    Rp889.900

    PISCO Brass Fastening Fitting Elbow
    atribut:
    • Shape: elbow
    • Type: Spatter resistant type
    • Operating Temperature Range: It depends on tube specification range. °C (without freezing)
    • Maximum Working Pressure: It follows themaximum working pressure of the tube.
    • Fluid: Air, water (conditioned), others (conditioned)
    • Vacuum Pressure: -100kPa
  16. PISCO Tube Fitting Brass with Straight Cover
    Mulai

    Rp67.900

    PISCO Tube Fitting Brass with Straight Cover
    atribut:
    • Shape: straight
    • Cover: With cover
    • Type: Spatter resistant type
    • Operating Temperature Range: 0 to 100°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Connection Screw Type: R
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Materials (Rubber Seal): HNBR
    • Vacuum Pressure: -100kPa
  17. FLEXICON Brass Threaded Fitting
    Mulai

    Rp2.199.900

    FLEXICON Brass Threaded Fitting
    Deskripsi:
    FPA system brass threadedConstruction: Nylon (PA66) moulded fitting with nickel plated brass swivel thread. Colour black or grey.
    atribut:
    • Color: Black
    • Nominal Size (mm): 42
    • Outside Diameter (mm): 42.5
  18. PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab)
    Mulai

    Rp35.900

    PUDAK SCIENTIFIC Wash Bottle (Botol Cuci Lab)
    Deskripsi:
    Botol tekan dengan pipa semprot berbentuk leher angsa, dia. 5 mm, terbuat dari polietilin (PE). Kapasitas 250 ml. Digunakan saat membersihkan alat-alat gelas di dalam laboratorium atau pada saat pembuatan larutan. Botol diisi dengan air, terutama akuades atau air demineralisasi.
    atribut:
    • Diameter (mm): 5
    • Capacity (ml): 250
    • Material: Polietilin (PE)
  19. ASOH Ring Joint
    Mulai

    Rp42.900

    ASOH Ring Joint
    Deskripsi:
    -Coupling for copper tube.
Daftar Harga fitting brass Terbaru March 2026
Ishiguro Brass Ring Fitting Half UnionRp68.900
Merck Millipore Pressure Gauge SSRp4.499.900
PISCO Tube Fitting Brass StraightRp39.900
WEATHERHEAD Brass Compression Tube Fittings for Engines & VehiclesRp529.900
Non Brand Brass Compression Tube Fitting for Air, Liquid & ChemicalRp389.900
ASOH Ring BallRp26.900
Parker Brass Compression Tube Fittings for Engines & VehiclesRp389.900
Parker Brass Barbed Tube FittingsRp539.900
DIXON VALVE COUPLING Manual Ball ValveRp339.900
AQUA Elektronik Kulkas 1 PintuRp2.399.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)