Non Brand Fitting Elbow Pneumatic Brass Compression Tubing for Air, Liquid & Chemical (Nepel Pneumatik L)

Sebelum PPN:
Rp399.900 - Rp939.900
Spesifikasi
Fitting MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-lead brass compression tube fittings with standard sleeves grab the tubing as the nut is tightened, creating a secure seal. Brass resists corrosion from water, heat, acids, minerals, and peaty soils. These fittings are suitable for high-pressure use with potable water.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Branch Tee Application Potable Water Fitting Side A Connection Type Compression Fitting Side B Connection Type Compression Fitting Side C Connection Type MNPT Fitting Material Brass Fitting Side A Tube Outer Diameter 5/8 in Fitting Side B Tube Outer Diameter 5/8 in Thread Size C 1/2 Thread Size B 13/16-18 Thread Size A 11/16-20 System of Measurement Imperial Maximum Operating Pressure 150 psi Maximum Operating Temperature 250 Degrees F Overall Length 2 5/8 in

Ulasan Produk

Tidak ada ulasan