Beli fitting angin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Tube Fitting StraightDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: straight
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Vacuum Pressure: -100kPa
- PISCO Minimal Fitting Minimal TeaDeskripsi:Ultra-compact fitting for general piping. - Ideal for piping of the vacuum apparatus by the combination of the vacuum tube - Best small equipment, the piping space-saving Useable: Connection of the screw and tube.atribut:
- Shape: tea
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Fluid: air
- Airtac Straight Fitting Pneumatic PC Seriesatribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- PISCO Minimal Fittings Minimal Nippleatribut:
- Material: Body: brass+electroless nickel plating
- Shape: Nipple
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
- PISCO Minimal Fitting Minimal StraightDeskripsi:Ultra-compact fitting for general piping. - Ideal for piping of the vacuum apparatus by the combination of the vacuum tube - Best small equipment, the piping space-saving Useable: Connection of the screw and tube.atribut:
- Shape: straight
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- Broco Fitting Plafon Besar New Standard Line (Sambungan)atribut:
- Series: Standard Line
- monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut)Deskripsi:It is a beautiful fitting of casting skin conforming to JIS standard (B 2301 screwed malleable cast iron pipe fitting). The material is black heart malleable cast iron. It has about twice the strength of ordinary cast iron and is tough like a cast steel. Moreover, since it is abundant in Malleability which is nothing to ordinary cast iron, it is a strong stable quality joint excellent in impact drag, vibration absorbing ability, machinability etc. To piping material.atribut:
- Screw Type: PT screw
- Shape: plug
- Standard: JIS B2301
- AEROQUIP Splicer Hose FittingDeskripsi:These tool sets fit into the radial grooves of shafts and holes in a vehicle and are sprung to ensure they remain securely in place. E-clip tool sets are dual-operation tools: one end of the tool releases the e-clip while the other end installs it. Each tool locks into the handle provided.atribut:
- UNSPSC: 40141734
- For use with: Splicer
- Material: Steel
- Maximum Working Pressure (Psi): 500
- Min. Burst Pressure (PSi): 2000
- Package Quantity: 1
- Product Type: Splicer Hose Fitting
- Refrigerant Type: 134A; MP39; MP66; R12; R22; R404A; R502
- Standards: SAE J2064
- PISCO Minimal Fittings Minimal NippleDeskripsi:Ultra-compact fitting for general piping. Ideal for piping of the vacuum apparatus by the combination of the vacuum tube. Best small equipment, the piping space-savingUseable: Connection of the tube and the tubeatribut:
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Fluid: air
- Material (Gasket): POM
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- LARKIN Fitting Lampu E27 6,5cm Extension PendekDeskripsi:Fitting Downlight / Pemanjang soket E27 pendek dengan panjan 65mm / 6,5 cmKegunaan: Agar cahaya LED lebih menyebar, krn sumber cahaya lebih menonjol ke permukaan plafon biasanya digunakan dalam downlight lampu.atribut:
- Color: White
- Bridgestone JL-DD Swivel Jointatribut:
- Material: Steel
- Material (O-ring): NBR
- Maximum Operating Pressure (MPa): 20.5
- Operating Temperature Range (°C): -30 to +100
- Connector Thread Type: Rc
- Minimum Bursting Pressure (MPa): 82
- Shape: Swivel joint
- Surface Treatment: Galvanized/chromate treated
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- PISCO Minimal Fitting PlugDeskripsi:Ultra-compact fitting for general piping. Ideal for piping of the vacuum apparatus by the combination of the vacuum tube. Best small equipment, the piping space-savingUseable: Stopcockatribut:
- Shape: plug
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Connection Screw Type: M
- Fluid: air
- Vacuum Pressure: -100kPa
- TRUSCO Joint Fitting L TypeDeskripsi:Use:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Material: Iron (Chrome)
- Number of Holes: 6
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- PISCO Stop Fitting StraightDeskripsi:General pneumatic piping stop valve function built-in one-touch fitting. When removing the tube will stop air. In conducting a two-stage structure, easy attachment and detachment of the tubeUseable: Connection of the screw and tubeatribut:
- Shape: straight
- Type: Built-in stop valve type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 0.9MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- PISCO Minimal Fitting Straightatribut:
- Shape: Minimal fitting straight
- Operating Temperature Limits: 0 to 50°C
- Maximum Working Pressure: 0.5MPa
- Fluid: air
- Vinilon Fitting PVC YDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
Daftar Harga fitting angin Terbaru January 2026
| PISCO Tube Fitting Straight | Rp26.900 |
| PISCO Minimal Fitting Minimal Tea | Rp23.900 |
| Airtac Straight Fitting Pneumatic PC Series | Rp17.900 |
| PISCO Minimal Fittings Minimal Nipple | Rp10.900 |
| SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H) | Rp42.900 |
| RUCIKA Fitting Standard Tee D-DT | Rp9.900 |
| PISCO Minimal Fitting Minimal Straight | Rp8.900 |
| Broco Fitting Plafon Besar New Standard Line (Sambungan) | Rp12.900 |
| monotaro Pluggable Forged-Iron Pipe Fitting (Hot Dip Galvanizing) (Mur Baut) | Rp15.900 |
| AEROQUIP Splicer Hose Fitting | Rp739.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/PISCO%20Tube%20Fitting%20Straight/P102529162-1.jpg)

%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series/ibP105734659-2.jpg)
%20Lurus/PISCO%20Minimal%20Fittings%20Minimal%20Nipple/P102537693-1.jpg)
%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)

%20Lurus/PISCO%20Minimal%20Fitting%20Minimal%20Straight/P102532166-1.jpg)
/P102058015-1.jpg)
%20(Mur%20Baut)/P102230350-1.jpg)

%20Lurus/PISCO%20Minimal%20Fittings%20Minimal%20Nipple/P102532209-1.jpg)


%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)

%20Penguat/TRUSCO%20Joint%20Fitting%20L%20Type/P101000503-1.jpg)
%20Lurus/PISCO%20Stop%20Fitting%20Straight/P102533475-1.jpg)
%20Lurus/PISCO%20Minimal%20Fitting%20Straight/P102532537-1.jpg)
/Vinilon%20Fitting%20PVC%20Y/fkP106381560-1.jpg)