Beli fitting adapter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Fitting Pneumatic Tubing Extension Screw Adapter (Nepel Pneumatik)atribut:
- Finish Material: Metal Parts: Brass + Electroless Nickel Plate
- BOTH-WELL Union 316/L SW 3M BWatribut:
- Material: 316/L
- Size (inch): 3/8
- Class: 3000#
- ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)Deskripsi:BSPT-to-NPT steel hydraulic hose adapters are typically used in high-pressure hydraulic applications to connect compatible hydraulic hoses to pipe or equipment. They provide good wear resistance, conductivity, and durability. These adapters have a BSPT (British Standard Pipe Tapered) connection on one end and an NPT (National Pipe Taper) connection on the other end.atribut:
- Crimpable: No
- Fitting Material: Carbon Steel x Carbon Steel
- For Hose Type: Hydraulic
- Material Grade: 12L14; 12L15
- BOTH-WELL Union 316/L NPT 3M BWatribut:
- Material: 316/L
- Class: 3000#
- Mega UNION 316/L NPT 3M MEGatribut:
- Material: 316/L
- Class: 3000#
- SMC Fitting Elbow Pneumatic Swivel KFV08 Series (Nepel Pneumatik L)atribut:
- Type Of Thread: R
- Suitable Tube Inner Diameter (Φmm): 6
- Shape: Swivel elbow
- Material: Brass
- Sealing Type: [Male screw] (-) No sealant
- Suitable Tube Outer Diameter (Φmm): 8
- JD Delcorte UNION 316/L NPT 3M JDatribut:
- Material: 316/L
- Class: 3000#
- Non Brand Garden Hose Adapter & Connector (Konektor Selang)Deskripsi:Garden-hose-to-NPT adapters and connectors are typically used to connect garden hoses to pipes. They can also change the gender of a threaded end of a pipe, hose, or accessory. These fittings have a GHT (garden hose thread) connection on one end and an NPT (National Pipe Taper) connection on the other end. The connections can be either male or female.
- WEATHERHEAD Brass Hydraulic Hose AdapterDeskripsi:NPTF-to-NPTF brass hydraulic hose adapters are typically used in hydraulic hose assemblies to convey fuel in automotive applications. They are highly resistant to corrosion, heat, and water damage. They have an NPTF (National Pipe Tapered Fuel) connection on both ends of the fitting. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.atribut:
- UNSPSC: 40141719
- Compatible Pipe Size (inch): 1/2
- Crimpable: No
- Fitting Material: Brass x Brass
- Fitting Movement: Rigid
- Fitting Shape: 45° Elbow
- For Hose Type: Air; Automotive; Hydraulic; Water
- Hose Fitting A Connection Type: NPTF
- Hose Fitting A Gender: Male
- Hose Fitting A Size (inch): 1/2
- Hose Fitting B Connection Type: NPTF
- Hose Fitting B Gender: Female
- Hose Fitting B Size (inch): 1/2
- Includes O-Ring: No
- Material Grade: CA360
- Maximum Working Pressure at 70°F (psi): 1200
- Overall Length (inch): 0.75
- Thread Size (inch): 1/2\"-14
- JD Delcorte UNION 316/L SW 3M JDatribut:
- Material: 316/L
- Class: 3000#
- BOTH-WELL Elbow Threadatribut:
- Connection: NPT (Thread)
- Mr. Flex Multispiral Hydraulic HoseDeskripsi:Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubberatribut:
- Working Temperature (°C): -40 ~ +121
- Ryuko Butterfly Valve uPVC with Lever Handle (Katup Kupu-Kupu)Deskripsi:Ryuko Butterfly Valve PVC 2 Inch / 63 mm JIS Industrial ValveRyuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriButterfly Valve PVC adalah jenis katup quarter-turn (seperempat putaran) yang berfungsi mangatur aliran fluida atau gas melewati sistem perpipaan. Menggunakan katup yang berbentuk piringan yang dapat berputar 90 derajat untuk membuka dan menutup aliran dengan cepat atau mengatur laju aliran di suatu sistem perpipaan. Sangat direkomendasikan untuk sistem perpipaan yang membutuhkan ketahanan bahan kimia (Chemical Resistance)atribut:
- Material: Body Valve : uPVC Premium; Seal : EPDM Premium
- Metalwork Reducer Taper Male Female Fitting Series A4 (Sambungan Reduksi)atribut:
- Body Material: Brass
- Functional Denomination: Fitting A4 Reducer Female Conical
- Max. Input Pressure (bar): 060
- Maximum Temperature (°C): 150
- Min. Input Pressure (bar): -0.99
- Minimum Temperature (°C): -40
- Product's Series: Standard Fitting \"A\" Series
- Thread Type: Cylindrical Gas
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
Daftar Harga fitting adapter Terbaru October 2026
| PISCO Fitting Pneumatic Tubing Extension Screw Adapter (Nepel Pneumatik) | Rp13.900 |
| BOTH-WELL Union 316/L SW 3M BW | Rp369.900 |
| ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female) | Rp419.900 |
| BOTH-WELL Tee | Rp83.900 |
| BOTH-WELL Union 316/L NPT 3M BW | Rp269.900 |
| Mega UNION 316/L NPT 3M MEG | Rp399.900 |
| SMC Fitting Elbow Pneumatic Swivel KFV08 Series (Nepel Pneumatik L) | Rp149.900 |
| BOTH-WELL Reducer Coupling | Rp29.900 |
| JD Delcorte UNION 316/L NPT 3M JD | Rp839.900 |
| Non Brand Garden Hose Adapter & Connector (Konektor Selang) | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/PISCO%20Fitting%20Pneumatic%20Tubing%20%20Extension%20Screw%20Adapter%20(Nepel%20Pneumatik)/kwP105561752-1.jpg)

%20Lurus/ADAPTALL%20Fitting%20Adapter%20Steel%20Hydraulic%20Hose%20(Adaptor%20Male-Female)/nuP109539858-2.jpg)



/d7P109006475-1.jpg)


/paP109989910-1.jpg)





/egP112065520-1.jpg)

/94P109070328-1.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)