Non Brand Garden Hose Adapter & Connector (Konektor Selang)

Sebelum PPN:
Rp369.900 - Rp529.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Garden-hose-to-NPT adapters and connectors are typically used to connect garden hoses to pipes. They can also change the gender of a threaded end of a pipe, hose, or accessory. These fittings have a GHT (garden hose thread) connection on one end and an NPT (National Pipe Taper) connection on the other end. The connections can be either male or female.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Garden Hose Adapter Rigid For Hose I.D. 3/4 in Hose Fitting A Gender Female Hose Fitting B Gender Female Hose Fitting A Size 3/4 in Hose Fitting B Size 1/2 in Hose Fitting A Connection Type GHT Hose Fitting B Connection Type NPT Fitting Material Brass x Brass Overall Length 1 1/8 in Number of Outlets 2 500 psi Temp Range -65 Degrees to 250 Degrees F NSF 61 Annex G

Ulasan Produk

Tidak ada ulasan

Halaman Terkait