Beli fire sprinkler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp85.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  2. VIKING Sprinkler Head Std Response
    Mulai

    Rp79.900

    VIKING Sprinkler Head Std Response
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  3. VIKING Sprinkler Head Std Response c/w Ceiling Plate
    Mulai

    Rp109.900

    VIKING Sprinkler Head Std Response c/w Ceiling Plate
    atribut:
    • Size (inch): 1/2
    • Finish: Standard Brass
  4. WINTERS Fire Sprinkler System Pressure Gauge
    Mulai

    Rp339.900

    WINTERS Fire Sprinkler System Pressure Gauge
    Deskripsi:
    These gauges measure air, water, or both air and water in fire sprinkler system lines. They are UL Certified and FM Approved for use in the US and Canada.
    atribut:
    • UNSPSC: 23151820
    • Accuracy: ±3-2-3%
    • Accuracy Grade: ASME B40.100 Grade B
    • Accuracy Scale: Mid-Scale
    • Ambient Operating Temperature Range (°C): -40 to 65
    • Application: Fire Fighting Equipment; Fire Sprinkler Systems
    • Bezel Mounting Type: No Bezel
    • Brand: WINTERS
    • Case Color: Black
    • Case Construction: Plastic
    • Case Depth (inch): 1.228
    • Case Diameter (inch): 3.681
    • Case Material: Plastic
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Freeze Resistant Movement: No
    • Gauge Accuracy Grade: Grade B - Commercial
    • Gauge Case Material: Plastic
    • Gauge Wetted Parts: Brass / Bronze
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: IP52
    • Includes: Installation Date Sticker In Unit Box
    • Lens Material: Polycarbonate
    • Lens Material - Gauge: Plastic
    • Mounting Type: Stem-Mount
    • Movement Material: Brass
    • Nominal Dial Size (inch): 3-1/2
    • Operating Temperature Range Ambient (°F): -40 to 150
    • Pointer Color: Black
    • Pointer Material: Aluminium
    • Pressure Gauge Type: Fire Sprinkler System Gauge
    • Pressure Range Type: Pressure
    • Pressure Scale: psi
    • Process Connection (inch): 1/4 NPT Male
    • Process Connection Gender: Male
    • Process Connection Location: Bottom
    • Process Connection Size (inch): 1/4 in
    • Process Connection Type: NPT
    • Process Temperature Range (°F): -40 to 150
    • Reads Head Pressure: No
    • Removable Bezel: No
    • Scale Type: Single
    • Sensor Material: Phosphor Bronze
    • Sensor Type: Bourdon Tube
    • Series: PFE
    • Socket Material: Brass
    • Standards: ASME B40.100CRN RegisteredFactory MutualUL-393 for USA and Canada
    • Wetted Parts Material: Brass/Phosphor Bronze
  5. Vintage Handle Pintu/Gagang Pintu Besar + Body Kunci
    Mulai

    Rp139.900

    Vintage Handle Pintu/Gagang Pintu Besar + Body Kunci
    atribut:
    • Plate Thickness (mm): 1.5
    • Handle Material: Aluminium
  6. OWNER Kunci Pintu
    Mulai

    Rp81.900

    OWNER Kunci Pintu
    Deskripsi:
    Kunci Pintu Rumah Owner dengan keunggulan full stainless steel body dan ketebalan 1,2mm yang kuat serta tahan lama. Tersedia dalam tiga varian ukuran: small, medium, dan big, dan dilengkapi dengan tiga anak kunci comkey anti duplikat yang aman. Setiap pembelian juga mendapatkan satu set yang terdiri dari silinder kunci dan gagang kunci, membuatnya menjadi solusi sempurna untuk keamanan pintu rumah Anda.
    atribut:
    • Material: Stainless
  7. Paloma Italy Gagang Pintu - Handle Roses
    Mulai

    Rp349.900

    Paloma Italy Gagang Pintu - Handle Roses
    atribut:
    • Color: Satin Stainless Steel + Polished Stainless Steel
    • Material: High Quality Stainless Steel Tube Grade SUS 304
  8. Aomori Handle Pintu/Gagang Pintu Besar + Body Kunci Slim
    Mulai

    Rp179.900

    Aomori Handle Pintu/Gagang Pintu Besar + Body Kunci Slim
    atribut:
    • Handle Material: Aluminium
    • Plate Thickness (mm): 1
    • Handle Length (cm): 25.5
    • Handle Width (cm): 5.5
  9. Yane Cabinet & Furniture Pull Handle SN Zinc Alloy
    Mulai

    Rp13.900

    Yane Cabinet & Furniture Pull Handle SN Zinc Alloy
    atribut:
    • Material: Zinc Alloy
    • Color: SN
  10. Takagi Metal Pulse Sprinkler
    Mulai

    Rp569.900

    Takagi Metal Pulse Sprinkler
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  11. Vintage Handle Pintu/Gagang Pintu Pintu Tanggung + Body Kunci
    Mulai

    Rp219.900

    Vintage Handle Pintu/Gagang Pintu Pintu Tanggung + Body Kunci
    atribut:
    • Plate Thickness (mm): 1.5
    • Handle Material: Aluminium
  12. Wipro Sprinkler
    Mulai

    Rp6.900

  13. Vintage Handle Pintu
    Mulai

    Rp229.900

    Vintage Handle Pintu
    Deskripsi:
    Kelebihan :-Gagang terbuat dari aluminium sehingga tidak mudah berkarat dan tahan lama.-Jantung silinder terbuat dari kuningan sehingga anti macet.-Kunci terbuat dari kuningan sehingga tidak mudah berkarat dan tahan lama.-Kualitas finishing terbaik.
  14. Miwa Lock Lever Handle Locks (Handel Pintu)
    Mulai

    Rp2.699.900

    Miwa Lock Lever Handle Locks (Handel Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
    atribut:
    • Material: Cylinder, thumb turn:Stainless steel
    • Back Set (mm): 64
    • Case Depth (mm): 82
    • Round Diameter (mm): 48
    • Door Thickness  (mm): 33 to 42
    • Specification: 3 keys included, U9 cylinder
  15. Nobleza Handle Lock Set
    Mulai

    Rp189.900

    Nobleza Handle Lock Set
    Deskripsi:
    H-MEDIUM NOBLEZA (NEW) CORVUS SN/CP C-KEY- Material gagang pintu berbahan zinc finishing stainless berkualitas.- Material body swing berbahan brass dan stainless berkualitas.- Cocok digunakan untuk pintu berbahan kayu.- Garansi mekanis 3 tahunSet produk sudah termasuk:- Handle Nobleza Corvus Medium (1 pasang)- Body Nobleza Swing Medium (1 pcs)- Silinder (1 pcs)- Kunci (5 pcs)- Cover (1 pcs)- Baut (1 set)- Petunjuk penggunaan
    atribut:
    • Body Swing Material: Brass dan Stainless
  16. Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Mulai

    Rp41.900

    Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Deskripsi:
    Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Anda
    atribut:
    • Dimensions (cm): 12x5x9.3
    • Pressure (MPa): 0.2 - 0.4
    • Distance (m): 44105
    • Connection Size (inch): 44958
    • Material: Tembaga
    • Flow (m³/hour): 0.8 - 1.62
  17. KAKUDAI Sprinkler
    Mulai

    Rp149.900

    KAKUDAI Sprinkler
    Deskripsi:
    -For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
Daftar Harga fire sprinkler Terbaru March 2026
KAKUDAI Part Circle Impact SprinklerRp85.900
VIKING Sprinkler Head Std ResponseRp79.900
VIKING Sprinkler Head Std Response c/w Ceiling PlateRp109.900
WINTERS Fire Sprinkler System Pressure GaugeRp339.900
Vintage Handle Pintu/Gagang Pintu Besar + Body KunciRp139.900
OWNER Kunci PintuRp81.900
Paloma Italy Gagang Pintu - Handle RosesRp349.900
Aomori Handle Pintu/Gagang Pintu Besar + Body Kunci SlimRp179.900
Yane Cabinet & Furniture Pull Handle SN Zinc AlloyRp13.900
Takagi Metal Pulse SprinklerRp569.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)