Beli finger cots di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pro Master Antistatic Finger Cots (Pelindung Jari)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  2. AS ONE Powder-Free Finger Cots
    Mulai

    Rp1.199.900

    AS ONE Powder-Free Finger Cots
    atribut:
    • Wall Thickness (mm): 0.1
    • Material: Natural rubber
  3. Pro Master Powderless Latex Finger Cots (Pelindung Jari)
    Mulai

    Rp289.900

  4. ESCO Finger cots (for men) EA354EH series (Pelindung Jari)
    Mulai

    Rp109.900

    ESCO Finger cots (for men) EA354EH series (Pelindung Jari)
    Deskripsi:
    Not only can they be worn directly on your fingers, but they can also be worn over gloves to easily improve their durability, workability, and other functionality. These finger cots are made of microfiber and are ideal for absorbing dirt and for delicate work where you do not want to scratch your hands.
    atribut:
    • AS ONE Part Number: 65-9251-62
  5. Debika Color Finger Cot (Pelindung Jari)
    Mulai

    Rp32.900

    Debika Color Finger Cot (Pelindung Jari)
    Deskripsi:
    A durable and easy-to-use finger cot. Contains 6 LL sizes.
    atribut:
    • Size: LL
    • Inner Dimensions (Diameter x Height H) (mm): 21x50 (LL size)
  6. AS ONE Finger Cot (Pelindung Jari)
    Mulai

    Rp559.900

    AS ONE Finger Cot (Pelindung Jari)
    atribut:
    • Material: latex natural rubber
    • Presence of Powder: dusting
  7. AXIS Rubber Fingerstall (Pelindung Jari)
    Mulai

    Rp53.900

    AXIS Rubber Fingerstall (Pelindung Jari)
    atribut:
    • Color: Orange
    • Material: Natural Rubber
  8. CONDOR Static Dissipative Finger Cots (Pelindung Jari)
    Mulai

    Rp439.900

    CONDOR Static Dissipative Finger Cots (Pelindung Jari)
    atribut:
    • Color: Black
    • Item: Static Dissipative Finger Cots
    • Length (inch): 2 3/4
    • Size: S
    • Thickness (mm): 3
    • UNSPSC: 42132202
  9. AS ONE Finger Cots for Work NOFS Series (Pelindung Jari)
    Mulai

    Rp39.900

    AS ONE Finger Cots for Work NOFS Series (Pelindung Jari)
    Deskripsi:
    These work finger cots are made of latex and fit snugly.
    atribut:
    • Material: latex
    • Quantity (sheets): 10
    • Thickness (mm): 0.45 or higher
  10. AS ONE Disposable Finger Sack Cut Type
    Mulai

    Rp929.900

    AS ONE Disposable Finger Sack Cut Type
    Deskripsi:
    The base is cut so that it can withstand long-term use.
    atribut:
    • Material: Natural Rubber (With Fine Powder)
    • Thickness (mm): 0.09±0.03
  11. TRUSCO Rubber Fingerstall (Pelindung Jari)
    Mulai

    Rp54.900

    TRUSCO Rubber Fingerstall (Pelindung Jari)
    Deskripsi:
    Usage:Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.
    atribut:
    • Thickness (mm): 0.42
    • Weight (g): 5
  12. KOKUYO Fingerstall
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    KOKUYO Fingerstall
    Deskripsi:
    By the anti-slip process of the tip portion of the fingerstall, the paper turning effect is excellent.  . It is excellent in aging resistance by special manufacturing method, it is hard to stick and can be used cleanly.  . Since the shoulder portion of the finger cot is outward winding, it is easy to wear it on your finger.  . It is gritty and has anti-slip effect.
    atribut:
    • Material: Natural rubber
    • Color: orange
  13. HARWIN HARWIN PCB Connection Pin Header 4-Pole 4.0mm 1-Row M80-5000000M1-04-331-00-000
    Mulai

    Rp1.099.900

    HARWIN HARWIN PCB Connection Pin Header 4-Pole 4.0mm 1-Row M80-5000000M1-04-331-00-000
    Deskripsi:
    Certified to BS9525-F0033 and CECC-75101-008 standards. Harwin Datamate Mix-Tek 2mm Cable Plug Connector. The Datamate Mix-Tek male Off-The-Shelf (OTS) cable plug connector features a compact 2mm pitch design for industry-standard reliability. This Datamate Mix-Tek OTS cable plug is designed for military, aerospace, and high-end applications and is utilized internationally in COTS programs. The Datamate Mix-Tek OTS cable plug housing is fully shrouded for contact protection, features built-in polarization features to prevent mismating, and features a mounting flange with jackscrew. This Datamate Mix-Tek cable connector uses beryllium copper 20A standard power contacts with a four-finger design, is vibration and shock resistant, and can be used over an extremely wide temperature range. Typical applications for this Datamate Mix-Tek cable plug include aerospace, military, data/communications, medical, handheld/industrial equipment, robotics, and oil/gas.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. ESCO Finger cots (for women) EA354EH series (Pelindung Jari)
    Mulai

    Rp109.900

    ESCO Finger cots (for women) EA354EH series (Pelindung Jari)
    Deskripsi:
    These finger cots are made of microfiber and are ideal for absorbing dirt and for delicate work where you do not want to scratch your hands. Not only can they be worn directly on your fingers, but they can also be worn over gloves to easily improve their durability, workability, and other functionality.
    atribut:
    • AS ONE Part Number: 65-9251-59
  15. ESCO Finger cots (for men) EA354EH series (Pelindung Jari)
    Mulai

    Rp109.900

    ESCO Finger cots (for men) EA354EH series (Pelindung Jari)
    Deskripsi:
    Not only can they be worn directly on your fingers, but they can also be worn over gloves to easily improve their durability, workability, and other functionality. These finger cots are made of microfiber and are ideal for absorbing dirt and for delicate work where you do not want to scratch your hands.
    atribut:
    • AS ONE Part Number: 65-9251-61
  16. Suzuki Latex Industry Finger Cots (10 Pieces) (Pelindung Jari)
    Mulai

    Rp369.900

    Suzuki Latex Industry Finger Cots (10 Pieces) (Pelindung Jari)
    atribut:
    • Size: M/S
    • Set Contents: M / S set
    • TKG Part No.: 9-2596-1301
Daftar Harga finger cots Terbaru October 2026
Pro Master Antistatic Finger Cots (Pelindung Jari)Rp199.900
AS ONE Powder-Free Finger CotsRp1.199.900
Pro Master Powderless Latex Finger Cots (Pelindung Jari)Rp289.900
ESCO Finger cots (for men) EA354EH series (Pelindung Jari)Rp109.900
Debika Color Finger Cot (Pelindung Jari)Rp32.900
AS ONE Finger Cot (Pelindung Jari)Rp559.900
Hanaki Rubber Finger Cots (Pelindung Jari)Rp1.599.900
AXIS Rubber Fingerstall (Pelindung Jari)Rp53.900
CONDOR Static Dissipative Finger Cots (Pelindung Jari)Rp439.900
AS ONE Finger Cots for Work NOFS Series (Pelindung Jari)Rp39.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)