HARWIN HARWIN PCB Connection Pin Header 4-Pole 4.0mm 1-Row M80-5000000M1-04-331-00-000

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Certified to BS9525-F0033 and CECC-75101-008 standards. Harwin Datamate Mix-Tek 2mm Cable Plug Connector. The Datamate Mix-Tek male Off-The-Shelf (OTS) cable plug connector features a compact 2mm pitch design for industry-standard reliability. This Datamate Mix-Tek OTS cable plug is designed for military, aerospace, and high-end applications and is utilized internationally in COTS programs. The Datamate Mix-Tek OTS cable plug housing is fully shrouded for contact protection, features built-in polarization features to prevent mismating, and features a mounting flange with jackscrew. This Datamate Mix-Tek cable connector uses beryllium copper 20A standard power contacts with a four-finger design, is vibration and shock resistant, and can be used over an extremely wide temperature range. Typical applications for this Datamate Mix-Tek cable plug include aerospace, military, data/communications, medical, handheld/industrial equipment, robotics, and oil/gas.
Feature
Specification
Series = Datamate Mix-Tek Pitch = 4.0mm Number of Positions = 4 Number of Rows = 1 Connection Direction = Straight Shrouded/Unshrouded = Shrouded Connector System = Board-to-Board, Wire-to-Board Termination Method = Solder Surface Treatment: Contact = Gold Rated Current = 20.0A Rated Voltage = 800 -> 0 V

Ulasan Produk

Tidak ada ulasan

Halaman Terkait