Beli filter cloth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hashimoto Cloth Cut FilterDeskripsi:-An economical filter with less air resistance.-Can be cut with scissors, easily be made to any size according to the applications. -Installed on the intake ports of air conditioners and oil conditioners, etc. to prevent the intrusion of mist and dustatribut:
- Collection Efficiency: 65%
- Initial Pressure Loss: 51Pa
- Heat Resistant Temperature: 170°C
- Filtered Wind Speed: 2.0m/s
- RAMDAYS Cotton Cloth FilterDeskripsi:Spare part ini cocok untuk Vacuum Cleaner ukuran 30L, 60L, 80L
- Hashimoto Cloth Cut FilterDeskripsi:-An economical filter with less air resistance.-Can be cut with scissors, easily be made to any size according to the applications.-Installed on the intake ports of air conditioners and oil conditioners, etc. to prevent the intrusion of mist and dusatribut:
- Collection Efficiency: 0.65
- Size: 1000x2000mm
- Initial Pressure Loss (Pa): 51
- Hashimoto Cloth Control Panel Filter Economy Type RefillDeskripsi:Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.atribut:
- Thickness (mm): 0.1
- Initial Pressure Loss (Pa): 59
- Dust Collection Efficiency (%) (Average Measured Value): 45.8
- Material: polyester
- Number Of Labels Per Roll: 100
- Wind Speed (m/s): 2.5
- Hashimoto Cloth Control Panel Filter With Economy Type HolderDeskripsi:Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.atribut:
- Length (m): 30
- Material: polyester
- Height (mm): 65
- Dust Collection Efficiency (%) (Average Measured Value): 45.8
- Initial Pressure Loss (Pa): 59
- Number Of Labels Per Roll: 150
- Thickness (mm): 0.1
- Wind Speed (m/s): 2.5
- Interscience Anabac Poma Autoclave DeodorantDeskripsi:Placed in the autoclave, Anabac Apple provides a discreet and perfumed touch in the lab.atribut:
- Dimensions (cm): 12x10x8
- Interscience Autoclave Deodorantatribut:
- Package Size (mm): 80x80x85
- TRUSCO Control Board Easy FilterDeskripsi:-Since it has the elasticity with its thick fabric, it is easy to fix, and it can be used for a long time.-Protects equipment from oil mist and dust.-Since the holder has a magnet, it can be mounted easily.-Dirty filter can be easily replaced by cutting off with perforations.-Can be economically used by replacing the refill filter. -As a prefilter for control panel filters, compressors, and oil conditioners. For equipment having a large air volume. -With holder
- HASHIMOTO Cut Filteratribut:
- Collection Efficiency (%): 65
- Thickness (mm): 8
- Initial Pressure Loss (Pa): 51
- Filtered Wind Speed (m/s): 2
- Finish Material: Polyester, Acrylic
- Heat Resistance Temperature (°C): 170
- Hashimoto Cloth Air Filter2 A TypeDeskripsi:-Protect electronic components from oil mist and dust.-Flame-resistant materials are used.-Working period per sheet becomes longer with its thickness.-Due to being equipped with perforations, dirty filters can be easily torn off.-Dirt can be obvioatribut:
- Collection Efficiency: 33.3%
- Thickness: 0.4mm
- Initial Pressure Loss: 26Pa
- Winding Number: 50sheet
- Heat Resistant Temperature: 140°C
- Material: Flame Retardant Polyester
- Perforations Pitch: 200mm
- MAYHEW Pin Loosening & Removing PunchDeskripsi:Bearing race punches drive out races that hold ball bearings. Their tip provides a large surface area to maximize contact with the race and remove it. Bearing race punches are commonly used to remove worn races in vehicles and industrial machinery.atribut:
- UNSPSC: 27111505
- Material: Steel
- Tether Ready: No
- monotaro PPS Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- KRISBOW Tempat Sampah/Tong Sampah Injak Bulat (Trash Bin)Deskripsi:- Tempat untuk menampung sampah secara sementara, yang biasanya terbuat dari logam atau plastik merek KRISBOW (tempat sampah)- Tempat sampah ini memiliki kapasitas sebesar 12 liter- Cocok ditempatkan di ruang tamu maupun kamar tidur- Terbuat dari mateial berkualitas tinggi- Kelebihan dari tempat sampah ini adalah kuat, design elegan, memiliki pedal, dan tidak mudah rusak atau pecahatribut:
- Color: Silver
- NIPPON PAINT Pylox BasicsDeskripsi:Pylox Basic adalah car semprot anti-gumpal harga yang ekonomis. Memiliki keunggulan kilap tinggi, cepat kering, anti-pudar serta warna awet dan tahan lama. Dengan Precision Nozzle Technology sehingga mudah diaplikasikan diatas berbagai macam substrat seperti besi, kayu, plester, dinding, dll.Kilap tinggi- Hasil akhir car sangat mengkilapCepat kering- Kering sentuh : 5 menit- Interval pengecatan selanjutnya : 10 menitKatup spray presisi (Precision Nozzle Technology)- Menghasilkan hasil semprotan yang akurat, halus, tidak macet dan hemat pemakaian cat.Anti-pudar- Tahan sinar matahari & warna lebih awet.atribut:
- Size (cc): 300
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- TRUSCO Control Panel Easy Filter (Flame Retardant)atribut:
- Size (mm): 250 x 200
- Width (mm): 250
- Length (m): 20
- Number of Sheets (Unit): 100
Daftar Harga filter cloth Terbaru April 2026
| Hashimoto Cloth Cut Filter | Rp529.900 |
| RAMDAYS Cotton Cloth Filter | Rp90.900 |
| Hashimoto Cloth Cut Filter | Rp2.599.900 |
| Hashimoto Cloth Control Panel Filter Economy Type Refill | Rp3.699.900 |
| Hashimoto Cloth Control Panel Filter With Economy Type Holder | Rp5.499.900 |
| Interscience Anabac Poma Autoclave Deodorant | Rp2.799.900 |
| Interscience Autoclave Deodorant | Rp4.999.900 |
| TRUSCO Control Board Easy Filter | Rp299.900 |
| HASHIMOTO Cut Filter | Rp449.900 |
| Hashimoto Cloth Air Filter2 A Type | Rp499.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)
































































































































































/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)
/1oP101518060-2.jpg)

/czP104062467-2.jpg)
/aiP103059378-5.jpg)
/P101504568-1.jpg)