MAYHEW Pin Loosening & Removing Punch

Sebelum PPN:
Rp379.900 - Rp4.399.900
Spesifikasi
UNSPSC27111505
MaterialSteel
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bearing race punches drive out races that hold ball bearings. Their tip provides a large surface area to maximize contact with the race and remove it. Bearing race punches are commonly used to remove worn races in vehicles and industrial machinery.
Feature
Bearing Race Punch Automatic No Punch Type Bearing Race Punch Tip Size 7/16 in Tip Type Point Shank Shape Hexagon Shank Width 3/8 in Grip Style Plain Hole Diameter 7/16 in Overall Length 6 in Container Type Bulk Material Applications Metal Includes Striking Cap No Measurement Type SAE Includes Handguard No Taper Length 1 3/8 in Tether Ready No Includes Handle No Corrosion-Resistant Yes Features Used to Remove Bearing Races in Automotive and Industrial Setting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait