Beli filter aquarium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Klem untuk Water Tank Laboratorium
    Mulai

    Rp2.499.900

    AS ONE Klem untuk Water Tank Laboratorium
    Deskripsi:
    - The clamp part moves back and forth, up and down, and swings.- Made entirely of stainless steel with excellent chemical and corrosion resistance.
    atribut:
    • Overall Length (mm): 270
    • Material: Stainless steel (SUS304)
  2. PUDAK SCIENTIFIC Aquarium
    Mulai

    Rp359.900

    PUDAK SCIENTIFIC Aquarium
    Deskripsi:
    quarium BPG 67-36 adalah tangki air plastik transparan berukuran 36 x 22 x 26cm yang dapat digunakan untuk menciptakan model ekosistem air, pengamatan ekologi seperti kepadatan populasi, produsen, konsumen, aliran energi. Tangki ini dapat digunakan untuk tujuan observasi lainnya.
    atribut:
    • Size (cm): 36x22x26
  3. Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 W
    Mulai

    Rp19.900

    Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 W
    Deskripsi:
    Memiliki ikan hias membutuhkan perawatan yang telaten, terutama soal oksigen. Karena ikan hias dalam akuarium membutuhkan oksigen agar dapat tetap hidup, khususnya ikan hias air tawar. Bagi Anda yang memiliki ikan hias, maka membutuhkan aerator aquarium yang satu ini. Alat ini dapat menghasilkan gelembung udara yang berfungsi untuk menghasilkan tambahan oksigen pada akuarium. Agar ikan hias dapat tetap bertahan meskipun bukan di habitat aslinya. Bekerja dengan satu pompa udara sehingga menghasilkan oksigen yang cukup bagi ikan hias Anda
    atribut:
    • Cable Length (cm): 90
    • Hose Length (cm): 100
    • Machine Dimensions (cm): 8 x 3.5 x 3.5
    • Aerator Stone Dimensions (cm): 2 x 2.3 x 2.3
    • Voltage (V): 5
    • Power (W): 1
    • Material: Plastik
  4. Petromax Iron Pan
    Mulai

    Rp729.900

    Petromax Iron Pan
    Deskripsi:
    The Petromax Wrought Iron Pan brings unique roasting flavours to your outdoor kitchen. The robust material is heat-resistant and ideal for searing potatoes, steaks, or vegetables. Thanks to its excellent heat conductivity, the pan reaches high temperatures in no time. Its unparalleled frying properties make the wrought iron pan an indispensable component in many professional kitchens. Handling and cleaning are very easy, which is why the Wrought Iron Pan is also suitable for beginners.The patina, which becomes stronger with each use, prevents your food from sticking. This chemical-free anti-stick effect occurs naturally after the seasoning process and makes the Petromax Wrought Iron Pan even more robust and resistant over time. The more the patina is developed, the less oil and fat you need when cooking. Thanks to the long handle with a hook, the pan is at a safe distance from the heat source and can easily be attached to a backpack and taken on an adventure. The Wrought-Iron Pan is suitable for all types of stoves and open fires.Scope of delivery1 x Petromax Wrought-Iron Pan1 x user manual
    atribut:
    • Material: Wrought-iron
  5. RESUN Little Giant Pompa Celup Aquarium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    RESUN Little Giant Pompa Celup Aquarium
    Deskripsi:
    Resun LG 1200 pompa aquarium dengan watt rendah cocok digunakan untuk aquarium kecil / untuk membuat air terjun mini untuk hiasan aquarium anda.
  6. RESUN Pompa Celup Aquarium
    Mulai

    Rp229.900

    RESUN Pompa Celup Aquarium
    atribut:
    • Voltage (V): 220
  7. Dextone Silicone Sealant Aquarium Clear
    Mulai

    Rp45.900

    Dextone Silicone Sealant Aquarium Clear
    atribut:
    • Volume (ml): 300
  8. Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam
    Rating:
    100% of 100
    (4)
    Mulai

    Rp45.900

    Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
    • Initial Dry Time (minute): 15-30
  9. Shimizu Pompa Celup
    Mulai

    Rp569.900

    Shimizu Pompa Celup
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
  10. NORTON A - Aluminium Oxide Straight T1-A
    Mulai

    Rp109.900

    NORTON A - Aluminium Oxide Straight T1-A
    Deskripsi:
    Mesin gerinda merupakan salah satu mesin perkakas yang digunakan untuk mengasah, memotong, ataupun menggerus benda kerja dengan tujuan atau kebutuhan tertentu. Prinsip kerjanya adalah mata gerinda berputar dan bersentuhan dengan benda kerja sehingga terjadi pengikisan, penajaman, pengasahan, atau pemotongan.
  11. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  12. Taffware Pompa Celup Aquarium
    Mulai

    Rp66.900

    Taffware Pompa Celup Aquarium
    Deskripsi:
    Pompa ini bersifat submersible atau tahan air, dapat disimpan di dalam air dan mengeluarkan flow air yang besar 800 L/H. Biasa digunakan untuk pompa air di akuarium ikan. Selain untuk kebutuhan akuarium alat ini dapat juga digunakan untuk menyedot air dan keperluan-keperluan lainnya
    atribut:
    • Dimensions (cm): Sekitar 5x8x6.5
    • Inlet/Outlet (inch): 1/2 Male
    • Maximum Rated Current (MA): 1000
    • Maximum Water Head (m): 5
    • Maximum Circulating Water Temperature (°C): 100
    • Flow Rate (L/hour): 800
    • Material: Plastik ABS
    • Power (W): 22
    • Voltage (V): 12
  13. Taffware Pompa Celup Aquarium Ultra Quiet
    Mulai

    Rp40.900

    Taffware Pompa Celup Aquarium Ultra Quiet
    Deskripsi:
    Pompa ini bersifat submersible atau tahan air sehingga dapat digunakan di dalam kolam ataupun akuarium. Aliran air sekitar 240 liter per jam membuat pompa cocok digunakan di dalam akuarium, untuk menyedot air, dan keperluan lainnya
    atribut:
    • Noise (dB): 40
    • Dimensions (mm): 54 x 54 x 43
    • Rated Voltage (V): DC12
    • Hmax (cm): 300
    • Flow Rate (L/hour): 240
    • Inlet Diameter (mm): 8
    • Material: Plastik ABS
    • Power Consumption (W): 4.2
    • Rated Current (mA) : 375
    • Socket Diameter (mm): 8
    • Temperature Resistance (°C): 0 - 60
    • Time of Use (hour): 20000
    • Water Resistance Certification: IP68
  14. SOJIKYO Mega Floor Scale
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    SOJIKYO Mega Floor Scale
    Deskripsi:
    Indikator timbangan XK3190-A12 + (E) mengadopsi kecepatan cepat, presisi tinggi Σ-Δ A / D teknologi konversi dan teknologi perangkat lunak anti-getaran khusus, banyak digunakan dalam skala platform elektronik, timbangan lantai elektronik, skala konversi mekanik-elektronik dan sebagainya sistem penimbangan statis dilengkapi dengan 1-4 sel beban.
    atribut:
    • Type: Timbangan Lantai Elektronik Nirkabel
    • Keyboard: 6 Kunci
    • Unit Measuring: Kg/ Lb/ Oz/ lainnya
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
    • Platform Material: Platform Baja kotak-kotak
  15. Mitsubishi Forklift Diesel
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  16. NAMI Truk Forklift Elektrik Counter Balance TK
    Mulai

    Rp419.999.900

    NAMI Truk Forklift Elektrik Counter Balance TK
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
Daftar Harga filter aquarium Terbaru January 2026
York Pump Pompa Celup Aquarium (Pompa Rendam)Rp91.900
AS ONE Klem untuk Water Tank LaboratoriumRp2.499.900
PUDAK SCIENTIFIC AquariumRp359.900
Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 WRp19.900
Marukan (Nisso) Aquarium Air Pump SilentRp589.900
Petromax Iron PanRp729.900
RESUN Little Giant Pompa Celup AquariumRp219.900
RESUN Pompa Celup AquariumRp229.900
Dextone Silicone Sealant Aquarium ClearRp45.900
Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamRp45.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)