Beli filler gauge tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Imperial Feeler Gaugeatribut:
- Size: 4inch
- TEKIRO Feeler GaugeDeskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- Niigata Seiki (SK) Feeler Gauge Stainless SteelDeskripsi:Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.atribut:
- Material: Stainless Steel
- Dimensions (mm): 77x77x33
- Leaf Width (mm): 12.7
- Kennedy Metric Feeler Gaugeatribut:
- Size (inch): 4
- Material: Steel
- Number of Blades: 13
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- TRUSCO Feeler Gauge (Thickness Tape)atribut:
- Length (m): 1
- Purpose of Use: For crevice measurement.
- Width (mm): 12.7
- Wipro Alat Pengukur Ketebalan Celahatribut:
- Color: Silver
- Dasqua Feeler Gauge RollDeskripsi:Made in Europe and strictly in accordance with DIN2275Surface roughness: Ra 0.4μmHardness: 360-600HV and prolongs the service life significantlyMaterial: premium stainless steel/alloy steelThickness: 0.01, 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25,0.30,0.35,0.40,0.45,0.50,0.55,0.60,0.65,0.70,0.80,0.90,1.00mmShaped size: 12.7mmx5m, desired length can be cut. Other sizes can be orderedseparatelyatribut:
- Length (mm): 5
- BluePoint Feeler GaugesDeskripsi:Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
- PROTO Feeler GaugeDeskripsi:Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.atribut:
- Length (inch): 12
- CP Fuller Gauge Bladesatribut:
- Blades (mm): 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.75, 1
- Niigata Seiki (SK) Feeler Gauge Carbon SteelDeskripsi:Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
- Kennedy Imperial Feeler GaugeDeskripsi:Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. System of measurement: Imperial / Inch Blade length 4 Inch Number of blades: 10, 18 and 26 Measuring range: 0.0015 Inch - .025 Inch Manufactured to DIN 2275.atribut:
- Material: Steel
- Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
- Product Type: Feeler Gauge
- Kennedy Metric Feeler GaugeDeskripsi:Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.atribut:
- Material: Steel
- Blade Length (mm): 100
- Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
- Product Type: Feeler Gauge
- Product Number: 101/18
- Number of Blade: 10
- Part Number: KEN5180710K
- Niigata Seiki (SK) Feeler GaugeDeskripsi:Feeler Gauge dari Niigata Seiki dirancang untuk keperluan inspeksi, otomotif, dan permesinan presisi. Tersedia dalam berbagai ketebalan, mudah disesuaikan dan digunakan.
- JTC Feeler Gauge (Long)atribut:
- Length (mm): 300
- Width (mm): 12.8
Daftar Harga filler gauge tekiro Terbaru March 2026
| Kennedy Imperial Feeler Gauge | Rp269.900 |
| TEKIRO Feeler Gauge | Rp59.900 |
| Mitutoyo Feeler Gauge | Rp499.900 |
| TRUSCO Thickness Gauge (General) | Rp109.900 |
| Niigata Seiki (SK) Feeler Gauge Stainless Steel | Rp139.900 |
| Kennedy Metric Feeler Gauge | Rp289.900 |
| Mitutoyo Feeler Gauge Set | Rp339.900 |
| TRUSCO Feeler Gauge (Thickness Tape) | Rp78.900 |
| Wipro Alat Pengukur Ketebalan Celah | Rp27.900 |
| Dasqua Feeler Gauge Roll | Rp279.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/P101000756-1.jpg)
%20Feeler%20Gauge%20Stainless%20Steel/P102224472-1.jpg)


/P101000760-1.jpg)






%20Feeler%20Gauge%20Carbon%20Steel/cxP102224465-2.jpg)


%20Feeler%20Gauge/P101502502-1.jpg)
/P101533643-1.jpg)