Beli filament tape 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Filament TapeDeskripsi:- A cutter is required for cutting - Base material - Adhesive
- 3M Scotch Filament Tape 897Deskripsi:Excellent initial adhesive strength. It has excellent retention properties. It is water resistant and abrasion resistant. Suitable for bundling and temporary fixing. It can be used for various purposes, such as bundling, temporarily fixing, and sealing various materials.atribut:
- Adhesive: Synthetic rubber
- Base Material: Polypropylene
- Color: Transparent
- Length (m): 55
- Thickness (mm): 0.127
- NITTO Filament Tape (Lakban Filamen)Deskripsi:Usage:For adhering and packaging of bulky items.atribut:
- Type: Strong heat-resistant adhesive / tension resistance
- Color: White
- Base Material: Polyester + polyester fiber
- Tape Length (m): 50
- Extensibility (%): 35
- Tape Thickness (mm): 0.18
- Adhesive: Rubber type
- Tensile Strength (N/25mm): 833.6
- Rewind Strength (N/25mm[gf/25mm]): 7.06 (720)
- Adhesive Force (N/25mm): 10.98
- Adhesive Force (N/10mm/Reference Value): 4.39
- 3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik)Deskripsi:Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.atribut:
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Base Material: Polyester Film
- 3M Filament tape 898Deskripsi:Reinforced with fibers, it has excellent high tensile strength and impact resistance. It uses glass fiber and has a particularly high tensile strength.Temporary fixing of coil end stop, core start, etc. Reinforcement and scattering prevention of corrugated cardboard sealing members such as fixed pipes and tied corrugated cardboard* If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying. * In order to obtain sufficient adhesive strength, crimp well after applying the tape.atribut:
- Adhesive: Rubber type
- Base Material: Polypropylene/Glass
- Tape Thickness (mm): 0.168
- Tensile strength (N / cm): 665
- St.Morita Filament TapeDeskripsi:Filament tape clear backed with PET film and reinforced with glass fiber. Its high strength mono-directional filament tape. Suitable for heavy objects strapping, pipe strapping, pallets fixing, reinforced marine carton packaging.
- 3M Double-Sided Adhesive Tape (Double Tape/ Isolasi Bolak Balik)atribut:
- Adhesive Materials: Metal
- Main Works: Panel frame, large face material, parts
- suitable usage: Waterproof / water resistant / outdoor
- Tesa Tape Filament Tapeatribut:
- Color: White
- Length (m): 50
- Material: Base material: Polyester , Adhesive: Synthetic rubber , Reinforcing material: glass fiber
- 3M Tartan Filament Tape 8934 (Lakban Filamen)atribut:
- Adhesive Type: Synthetic Rubber
- Backing Carrier Material: Polypropylene film
- Elongation at Break (%): 3
- Performance Level: General Purpose
- Product Color : Transparent
- Tensile Strength (N/100mm): 1751
- Total Tape Thickness (mm): 0.101 (Without Liner)
- ARON Alpha Instant Glue Multipurposeatribut:
- Size (g): 2
- ARON Quick Setting Adhesive for Rubber & Plastics (Lem Super)Deskripsi:Low viscosity, permeable adhesion is also possible.An aluminum pack with a chuck with good preservation.atribut:
- Color: Transparent
- Capacity (g): 20
- Fixation Time: '5 Seconds at 23°C
- Operating Temperature Range (°C): -40 to 100
- 3M Temporary Fixing TapeDeskripsi:- A cutter is required for cutting - Base material - Adhesiveatribut:
- Adhesive Strength (N/mm): 7.1/10
- Tensile Strength (N/mm): 280/10
- Color: Blue
- Length (m): 55
- Thickness (mm): 0.11
- Adhesive: Rubber
- Base Material: Special polypropylene
- Main application: For binding and temporary fixing
- Tensile Strength (N/10mm): 280
- SAKURA COLOR PRODUCTS Permanent Marker Pen Touch Twin (Spidol Permanen)atribut:
- Product Type: Ink Supply Type Body
- Line Width: Medium / Bold
- Type: Twin
- JFE Advantech Vibrometer with Diagnostic Functionatribut:
- Power Supply: AA batteryx1 (included for test)
- Size (mm): 69x30x154
- Arithmetic Processing: (ACC) RMS value , (ACC PEAK) PEAK value , (VEL) RMS value , (DISP) P-P value
- Measurement frequency Range: (ACC, ACC PEAK) 1 - 20kHz, (VEL, DISP) 10Hz - 1kHz
- Set Content: Bodyx1 unit, Piezoelectric vibration pickup (PU-626D)x1 piece, Magnet (MK-9002)x1 piece, Curl cord (CD-C1-3N)x1 piece, Carrying casex1
- Display: LCD 4 1/2 digits, with backlight
- Measurement Mode : Acceleration (ACC), Acceleration peak (ACC PEAK), Velocity (VEL), Displacement (DISP)
- Package Size (mm): 255x300x90
- SLIONTEC Filament TapeDeskripsi:-Excellent in tensile strength and impact resistance.-Can be finely peeled off because of excellent re-peelability.-For bundling pipe materials and heavy weight object, and for parts temporary fixing of home appliance and OA equipment.atribut:
- Color: White
- G Tape Filament Tapeatribut:
- Length (yard): 50
Daftar Harga filament tape 3m Terbaru October 2026
| 3M Filament Tape | Rp239.900 |
| 3M Scotch Filament Tape 897 | Rp259.900 |
| NITTO Filament Tape (Lakban Filamen) | Rp239.900 |
| 3M Polyester Electrical Insulation Tape 1350 Yellow (Lakban Isolasi Listrik) | Rp71.900 |
| 3M Filament tape 898 | Rp19.999.900 |
| 3M Filament Tape | Rp469.900 |
| St.Morita Filament Tape | Rp42.900 |
| 3M Double-Sided Adhesive Tape (Double Tape/ Isolasi Bolak Balik) | Rp31.900 |
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| Tesa Tape Filament Tape | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102031902-1.jpg)
/j0P106573684-1.jpg)



/5iP114868198-1.jpg)
/P102069912-2.jpg)

/4nP105440167-1.jpg)
/1fP105440051-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/ARON%20Quick%20Setting%20Adhesive%20for%20Rubber%20%26%20Plastics%20(Lem%20Super)/hlP104711633-1.jpg)

/fxP106974573-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)