3M Filament tape 898

Sebelum PPN:
Rp19.999.900
Spesifikasi
AdhesiveRubber type
Base MaterialPolypropylene/Glass
Tape Thickness (mm)0.168
Tensile strength (N / cm)665

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reinforced with fibers, it has excellent high tensile strength and impact resistance. It uses glass fiber and has a particularly high tensile strength.
Temporary fixing of coil end stop, core start, etc. Reinforcement and scattering prevention of corrugated cardboard sealing members such as fixed pipes and tied corrugated cardboard
* If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying.
* In order to obtain sufficient adhesive strength, crimp well after applying the tape.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait