Beli fiber stones di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Minimo by Minitor Fiberstone SticksDeskripsi:-A rich lineup of sizes and grain sizes for a special whetstone using ceramic fibers as the cutting blade.-Due to structure that is less likely to snap, it is ideal for precision grinding of narrow ribs to plastic molds having a lot of complicated shapes.
- SOWA Cristone Matrix Crystal Fiber StonesDeskripsi:-Highest Quality Ceramic Whetstone.-Very high grinding ability, and it finishes the surface uniformly and at the same time, it removes the hardened layer after electric discharge processing, and processing stage gaps smoothly.-Unlike conventional grindstones, because alumina long fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs.-The bending strength is the highest, making it difficult to break. -Electric discharge machining and surface finishing after cutting.
- SOWA Ceratonceramic Fiber StonesDeskripsi:-A ceramic whetstone specifically designed for surface coarseness.-Unlike the structure of conventional whetstones, because alumina fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs. -Electric discharge machining and surface finishing after cutting.
- Minimo by Minitor Finish StonesDeskripsi:-Ideal for the polishing process prior to pre-polishing with a polishing compound or diamond compound.atribut:
- Abrasive Grain: WA
- Compatible Materials: ceramics, glass, tool steel, alloy steel, carbide alloy, cermet, common steel, stainless steel, aluminum, copper
- CHERRY XEBEC Ceramic Fiber StoneDeskripsi:-Do not break, do not crack, do not tip, do not get clogged.-Surface precision is uniform. -Ultrasound Polishing Machine-Round-trip and left and right exercise tool. (air, electricity)atribut:
- LxWxThickness (mm): 100x4x1
- Material: Alumina Fiber
- Purpose of Use: Ultrasound Polishing MachineRound-trip and left and right exercise tool. (air, electricity)
- CHERRY XEBEC Ceramic Fiber Stoneatribut:
- Color: orange
- Remarks: Use the tip of the polished their use at about 45 degrees. Please use with vibration tools (electric, ultrasonic and air expressions) efficiently.
- Caution: When using vibration tool and rotation tool, please read product manual with caution notes. Wear protective glasses, protective mask, protective gloves during work for your safety. Product specifications are subject to change without notice.
- Length (mm): 100
- Grain Size: #400
- Thickness (mm): 1.0
- Purpose of Use: Ultrasound Polishing MachineRound-trip and left and right exercise tool. (air, electricity)
- SOWA Ceraton Ceramic Fiber StonesDeskripsi:-A ceramic whetstone specifically designed for surface coarseness.-Unlike the structure of conventional whetstones, because alumina fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs.-Electric discharge machining and surface finishing after cutting.atribut:
- Purpose of Use: Electric discharge machining and surface finishing after cutting.
- Minimo by Minitor Pegangan Gerinda Bor Mini Elektrik Ultrasonic Finishing System POLYTORDeskripsi:-Can be used widely from removal of hardened layer after electric discharge machining to mirror finish.-Effective for precision finishing with about 25000 vibrations per second.-Electroplated diamond file #400 flat(SA4102)x 1-Holder ?3(SA5005)x 1-Fiber stone chip #400 1 x 6mm(SA8103)x 1-Holder t=1mm(SA8151)x 1atribut:
- Transducer: Langevin type
- Outer Diameter: 33mm
- Maximum amplitude: 45μ
- Total Length: 133.5mm
- Accessories: Electroplated diamond file #400 flat (SA4102) x 1, Holder φ3 (SA5005) x 1, Fiber stone chip #400 1x6mm (SA8103) x 1, Holder t=1mm (SA8151) x 1
- Minimo by Minitor Cup Bristle BrushesDeskripsi:-It has many irregularities on the surface of the fiber and it has higher polishing agent retention than synthetic fibers which makes it ideal for polishing work.-Ideal for cleaning work.atribut:
- Bristle Material: Horse Hair
- Maximum Working Rotation Speed (rpm): 12000
- Bristle Length (mm): 7
- Outer Diameter (mm): 14
- Shaft Diameter (mm): 3
- Total Length (mm): 51
- Minimo by Minitor Diamond Fiberstone SticksDeskripsi:-A rich lineup of sizes and grain sizes for a special whetstone using ceramic fibers as the cutting blade.-By combining diamond abrasive grains, it has become possible to grind difficult-to-grind hard materials with high grinding capacity compared to conventional fiber stones.atribut:
- Compatible Materials: Ceramic, Glass, Tool Steel, Alloy Steel, Carbide Alloy, Cermet, Common Steel, Stainless Steel
- Minimo by Minitor Felt SheetsDeskripsi:-A polishing sheet which compressed fine wool at high density.atribut:
- Type: Standard
- Minimo by Minitor Wire Brushes (Wheel)atribut:
- Compatible Material: tool steel, alloy steel, common steel, stainless steel, aluminum, copper
- Shape: wheel type
- Minimo by Minitor Fiberstone Sticksatribut:
- Compatible Material: tool steel, alloy steel, common steel, stainless steel
- Minimo Felt PointsDeskripsi:-A buff with high quality and fine wool compressed at high density.-Excellent retention of the polishing agent enables effective polishing.atribut:
- Type: Flat type, hard
- Maximum Working Rotation Speed (rpm): 30000
- Outer Diameter (mm): 4
- Shaft Diameter (mm): 2.34
- Total Length (mm): 46
- Width (mm): 11
- TRUSCO Rubberized Stone (Shank Dia. 3mm)Deskripsi:Good finished surface and gloss can be obtained. Ideal for polishing work of general steel materials (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal.atribut:
- Finishing Material: AL203 Natural Rubber
- Maximum Rotation Speed (rpm): 30000
- Purpose of Use: Optimum for polishing work of standard steel material (S45C, S55C), steel (SCM type, SUS type), aluminum type, copper type metal. Optimum for polishing work of molding die (plastic, press, rubber, aluminum, etc.). Optimum for burring during drilling.
- Shaft Diameter x Shaft Length (mm): 3x30
- Usage Tool: Micro Grinder
- SOWA Cristone Matrix Crystal Fiber Stonesatribut:
- LxWxThickness (mm): 100x4x1
- Minimo by Minitor Diamond Compoundsatribut:
- Type: Oil Paint
- Capacity (g): 5
- Compatible Materials: Ceramics, Glass, Steel tools, Alloy Steel, Carbide alloy, Cermet
- Minimo by Minitor Nylon Brushesatribut:
- Compatible Materials: ceramic, glass, tool steel, alloy steel, resin, rubber, carbide alloy, cermet, common steel, stainless steel, aluminum, copper
- Maximum Working Rotation Speed: 15000rpm
Daftar Harga fiber stones Terbaru January 2026
| Minimo by Minitor Fiberstone Sticks | Rp339.900 |
| SOWA Cristone Matrix Crystal Fiber Stones | Rp159.900 |
| SOWA Ceratonceramic Fiber Stones | Rp249.900 |
| Minimo by Minitor Finish Stones | Rp1.099.900 |
| CHERRY XEBEC Ceramic Fiber Stone | Rp249.900 |
| CHERRY XEBEC Ceramic Fiber Stone | Rp209.900 |
| SOWA Ceraton Ceramic Fiber Stones | Rp249.900 |
| Minimo by Minitor Pegangan Gerinda Bor Mini Elektrik Ultrasonic Finishing System POLYTOR | Rp41.999.900 |
| Minimo by Minitor Cup Bristle Brushes | Rp649.900 |
| WICHILD Finishing Stone | Rp47.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)
































































































































































/njP105281847-1.jpg)


/P101000720-1.jpg)