Beli fan grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PFERD Fan Grinder Grit80 F5030/6A
    Mulai

    Rp90.900

    PFERD Fan Grinder Grit80 F5030/6A
    Deskripsi:
    FAN GRINDER F5030/6A80 155073 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
    atribut:
    • Abrasive Material: Aluminium Oxide A
    • Item: Fan Grinder
    • Type: Fan grinder
    • Thickness (mm): 30
    • Application: Fine Grinding
    • Diameter (mm): 50
    • Dimensions (mm): 70x50x50
    • Arbor (mm): 6
    • Grit Size: 80
    • Maximum Speed (rpm): 15200
  2. PFERD Fan Grinder Grit120 F5010/6A
    Mulai

    Rp61.900

    PFERD Fan Grinder Grit120 F5010/6A
    Deskripsi:
    FAN GRINDER F5010/6A120 155202 Benefit For aggressive grinding achieving maximum stock removal on hard, poorly heat conducting materials.
    atribut:
    • Dimensions (mm): 50x50x50
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 120
    • Thickness (mm): 10
    • Diameter (mm): 50
    • Arbor (mm): 6
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 15200
  3. PFERD Fan Grinder Grit80 F3010/6A
    Mulai

    Rp49.900

    PFERD Fan Grinder Grit80 F3010/6A
    Deskripsi:
    FAN GRINDER F3010/6A80 154281 Benefit Application-oriented file shapes and cuts for industry and crafts guarantee good economic value. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.
    atribut:
    • Dimensions (mm): 50x30x30
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 80
    • Thickness (mm): 10
    • Diameter (mm): 30
    • Arbor (mm): 6
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 25400
  4. MST Fan Grinder
    Mulai

    Rp20.900

  5. PFERD Fan Grinder Grit60 F4015/6A
    Mulai

    Rp61.900

    PFERD Fan Grinder Grit60 F4015/6A
    Deskripsi:
    FAN GRINDER F4015/6A60 154441 Benefit Application-oriented file shapes and cuts for industry and crafts guarantee good economic value. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.
    atribut:
    • Dimensions (mm): 55x40x40
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 60
    • Thickness (mm): 15
    • Diameter (mm): 40
    • Arbor (mm): 6
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 19100
  6. PFERD Fan Grinder Grit120 F2010/3A
    Mulai

    Rp45.900

    PFERD Fan Grinder Grit120 F2010/3A
    Deskripsi:
    FAN GRINDER F2010/3A120 154113 Benefit Application-oriented file shapes and cuts for industry and crafts guarantee good economic value. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.
    atribut:
    • Dimensions (mm): 60x10x10
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 120
    • Thickness (mm): 10
    • Diameter (mm): 20
    • Arbor (mm): 3
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 38100
  7. PFERD Fan Grinder Grit120 F3010/3A
    Mulai

    Rp48.900

    PFERD Fan Grinder Grit120 F3010/3A
    Deskripsi:
    FAN GRINDER F3010/3A120 154298 Benefit Application-oriented file shapes and cuts for industry and crafts guarantee good economic value. Even after long use, PFERD files achieve high stock removal rates and an excellent surface quality.
    atribut:
    • Dimensions (mm): 60x30x30
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 120
    • Thickness (mm): 10
    • Diameter (mm): 30
    • Arbor (mm): 3
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 25400
  8. PFERD Fan Grinder Grit320 F3005/6A
    Mulai

    Rp44.900

    PFERD Fan Grinder Grit320 F3005/6A
    Deskripsi:
    FAN GRINDER GRIT320 F3005A/6 154243
    atribut:
    • Dimensions (cm): 4.5x3x3
    • Type: Fan A
    • Item: Fan Grinder
    • Grit Size: 320
    • Thickness (mm): 5
    • Diameter (mm): 30
    • Arbor (mm): 6
    • Application: Metal
    • Abrasive Material: Aluminium Oxide
    • Maximum Speed (rpm): 25400
  9. ENZO Fast Track Safety Helmet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

  10. PFERD Fan Grinder Grit180 F1515/3A
    Mulai

    Rp53.900

    PFERD Fan Grinder Grit180 F1515/3A
    Deskripsi:
    662052 F1515A/3 FAN GRINDER GRIT180
    atribut:
    • Application: Metal
    • Dimensions (cm): 6.5x1.5x1.5
    • Type: Fan A
    • Item: Fan Grinder
    • Thickness (mm): 15
    • Arbor (mm): 3
    • Diameter (mm): 15
    • Abrasive Material: Aluminium Oxide
    • Grit Size: 180
    • Maximum Speed (rpm): 50000
  11. PFERD Fan Grinder Grit120 F6020/6A
    Mulai

    Rp89.900

    PFERD Fan Grinder Grit120 F6020/6A
    Deskripsi:
    FAN GRINDER F6020/6A120 155387 Benefit The aluminium oxide A type is suitable for general purpose, from fine to finest grinding on metals and other materials.
    atribut:
    • Dimensions (mm): 60x60x60
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 120
    • Thickness (mm): 20
    • Diameter (mm): 60
    • Arbor (mm): 6
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 12700
  12. PFERD Fan Grinder Grit240 F3015/6A
    Mulai

    Rp53.900

    PFERD Fan Grinder Grit240 F3015/6A
    Deskripsi:
    FAN GRINDER GRIT240 F3015/6A 154724 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
    atribut:
    • Grit Size: 240
    • Application: Fine Grinding
    • Arbor (mm): 6
    • Thickness (mm): 15
    • Diameter (mm): 30
    • Dimensions (mm): 55x30x30
    • Abrasive Material: Aluminium Oxide A
    • Type: Fan grinder
    • Item: Fan Grinder
    • Maximum Speed (rpm): 25400
  13. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.299.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  14. PFERD Fan Grinder Grit120 F4020/6A
    Mulai

    Rp70.900

    PFERD Fan Grinder Grit120 F4020/6A
    Deskripsi:
    FAN GRINDER F4020/6A120 154649 Benefit Pointing Filing
    atribut:
    • Dimensions (mm): 60x40x40
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 120
    • Thickness (mm): 20
    • Diameter (mm): 40
    • Arbor (mm): 6
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 19100
  15. PFERD Fan Grinder Grit240 F4020/6A
    Mulai

    Rp70.900

    PFERD Fan Grinder Grit240 F4020/6A
    Deskripsi:
    FAN GRINDER F4020/6A240 154663 Benefit Can be clamp from 0-4mm thickness
    atribut:
    • Dimensions (mm): 60x40x40
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 240
    • Thickness (mm): 20
    • Diameter (mm): 40
    • Arbor (mm): 6
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 19100
  16. PFERD Fan Grinder Grit120 F6030/6A
    Mulai

    Rp98.900

    PFERD Fan Grinder Grit120 F6030/6A
    Deskripsi:
    FAN GRINDER F6030/6A120 155455 Benefit The aluminium oxide A type is suitable for general purpose, from fine to finest grinding on metals and other materials.
    atribut:
    • Dimensions (mm): 70x60x60
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 120
    • Thickness (mm): 30
    • Diameter (mm): 60
    • Arbor (mm): 6
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 12700
  17. PFERD Fan Grinder Grit150 F3010/6A
    Mulai

    Rp48.900

    PFERD Fan Grinder Grit150 F3010/6A
    Deskripsi:
    FAN GRINDER F3010/6A150 154328 Benefit High flexibility. High stock removal due to aggressive coated abrasive. Flaps wear off uniformly and without residue on the workpiece surface, ensuring adequate availability of sharp grit at all times. Due to the special cast core construction, the face of th e tool can be worked up very close to the edges and corners.
    atribut:
    • Dimensions (mm): 55x30x30
    • Abrasive Material: Aluminium Oxide A
    • Grit Size: 150
    • Arbor (mm): 6
    • Item: Fan Grinder
    • Thickness (mm): 10
    • Application: Fine Grinding
    • Diameter (mm): 30
    • Type: Fan grinder
    • Maximum Speed (rpm): 25400
  18. PFERD Fan Grinder Grit120 F5015/6A
    Mulai

    Rp72.900

    PFERD Fan Grinder Grit120 F5015/6A
    Deskripsi:
    FAN GRINDER F5015/6A120 155264 Benefit Large Surface Contact
    atribut:
    • Dimensions (mm): 55x50x50
    • Type: Fan grinder
    • Item: Fan Grinder
    • Grit Size: 120
    • Thickness (mm): 15
    • Diameter (mm): 50
    • Arbor (mm): 6
    • Application: Fine Grinding
    • Abrasive Material: Aluminium Oxide A
    • Maximum Speed (rpm): 15200
  19. Mitsubishi Forklift Diesel
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  20. Riken FCMB Galvanized Fitting Reducing Tee
    79%
    Mulai

    Rp26.000

    Riken FCMB Galvanized Fitting Reducing Tee
    atribut:
    • Size: 2 x 3/4 (50A x 20A)
Daftar Harga fan grinder Terbaru January 2026
PFERD Fan Grinder Grit80 F5030/6ARp90.900
PFERD Fan Grinder Grit120 F5010/6ARp61.900
PFERD Fan Grinder Grit80 F3010/6ARp49.900
MST Fan GrinderRp20.900
PFERD Fan Grinder Grit60 F4015/6ARp61.900
PFERD Fan Grinder Grit120 F2010/3ARp45.900
PFERD Fan Grinder Grit120 F3010/3ARp48.900
PFERD Fan Grinder Grit320 F3005/6ARp44.900
ENZO Fast Track Safety HelmetRp31.900
PFERD Fan Grinder Grit180 F1515/3ARp53.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)