PFERD Fan Grinder Grit 120 F5015/6A (Amplas Gagang)

Sebelum PPN:
Rp83.900
Spesifikasi
Dimensions (mm)55x50x50
TypeFan grinder
ItemFan Grinder
Grit Size120
Thickness (mm)15
Diameter (mm)50
Arbor (mm)6
ApplicationFine Grinding
Abrasive MaterialAluminium Oxide A
Maximum Speed (rpm)15200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAN GRINDER F5015/6A120 155264 Benefit Large Surface Contact
Feature
Fan grinders perform best at the recommended cutting speed of 15-20 m/s, where the optimum balance between stock removal, surface finishing quality, workpiece temperature loads and tool wear is achieved. Suitable drive systems include flexible shafts and electric or air-powered straight grinders.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait