Beli fan belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PERKINS Fan BeltDeskripsi:Belt untuk menggerakkan Fan pada Engineatribut:
- Part Number: 80109104
- Compatible Model Unit: Perkins 403 Series, 404 Series.
- Dimensions (cm): 35x16x16
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- PERKINS Fan BeltDeskripsi:Belt untuk menggerakkan Fan pada Engineatribut:
- Part Number: 2614B656
- Compatible Model Unit: Perkins 1006 Series.
- Dimensions (cm): 13x50x2
- OPTIBELT Belt RBK 4PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 4PK
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- BANDO Raw Edge Cogged 2000 Series (Van Belt Raw Edge Cogged)Deskripsi:Bando’s RPF, with molded notch design, gives extra flexibility to reduce heat build up and provide long belt life, especially on small pulleys.atribut:
- Material: Rubber
- Angle (°): 40
- Thickness (mm): 8
- Top Width (mm): 9.5
- M-One Alat Injector + Injector Cleaner 1 Dus (36pcs)Deskripsi:M-One Alat Injector Cleaner + Free 1 Dus Injector Cleaner 36 pcs adalah pembersih injektor motor tanpa membongkar injector motor. Dapat digunakan di semua merk motor serta penggunaannya sangat praktis dan mudah.- Pembersih injektor motor tanpa membongkar injector motor- Dapat digunakan di semua merk motor- Penggunaan sangat praktis dan mudah- Material : Berkualitasatribut:
- Volume (ml): 300
- WTB Sata Spray Gun J Series 13atribut:
- Material: aluminum die cast
- Cup mounting port: G1/4
- Nozzle diameter (mm): 1.3
- Pattern opening (mm): 240
- Air Connection Port: G1/4
- Air Consumption (L/minute): 265
- Required Compressor Power (kW): 2.2
- BANDO Belt XPA Type (Van Belt)Deskripsi:V-belt jenis ini dirancang khusus sedemikian rupa yg memiliki flexibilitas tinggi sehingga lebih cocok di aplikasikan pada mesin – mesin yang memiliki putaran (rpm) tinggi, serta mesin – mesin yg memiliki temperatur tinggi. Pada bagian permukaan bawah v – belt berbentuk gerigi (cogged), desain ini dimaksudkan untuk flexibilitas pada putaran tinggi sehingga dimungkinkan untuk dapat menggunakan diameter pulley yg lebih kecil, selain itu yg terlebih penting dari desain bergigi seperti ini adalah sebagai alur untuk membantu proses pendinginan pada saat belt tersebut bekerja untuk mentransmisikan tenaga.atribut:
- Material: Rubber
- Min Diameter Pulley (mm): 65
- BANDO Belt Green Seal (Size 20-100) B TypeDeskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).atribut:
- Material: Rubber
- Thickness (mm): 10.3
- SEKAI Industrial Metal ExhaustDeskripsi:Kipas Exhaust IME 1072 N merupakan jenis kipas exhaust khusus Industri ukuran 10inch (25cm), desain metal body sehingga kuat dan tahan lama.Motor kipas dilengkapi dengan Laher/Bearing yang berkualitas menghasilkan suara yang tidak berisik.Sekring pengaman secara otomatis bekerja jika ada panas berlebih, juga dilengkapi Grill pengaman depan dan belakang.Sangat cocok digunakan untuk ruangan dapur, gudang, bengkel dan lain-lain.atribut:
- Color: Black
- Voltage (V): 220
- Frequency (Hz): 50
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Multimode 50/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 50μm (Multimode)
- Zipcord Type: Duplex
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Deskripsi:Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Thickness (mm): 10.3
- Angle (°): 40
- Width (mm): 16.7
- BANDO Belt Green Seal (Size 200-300) B TypeDeskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).atribut:
- Thickness (mm): 10.3
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Angle (°): 40
Daftar Harga fan belt Terbaru March 2026
| PERKINS Fan Belt | Rp309.900 |
| BANDO Belt Green Seal D Type (Van Belt) | Rp119.900 |
| BANDO Rib Ace Belt 3Pk | Rp29.900 |
| PERKINS Fan Belt | Rp789.900 |
| OPTIBELT Belt RBK 4PK Type | Rp41.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp24.900 |
| BANDO Raw Edge Cogged 2000 Series (Van Belt Raw Edge Cogged) | Rp20.900 |
| M-One Alat Injector + Injector Cleaner 1 Dus (36pcs) | Rp3.499.900 |
| DCK Mixer | Rp859.900 |
| WTB Sata Spray Gun J Series 13 | Rp11.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102038918-1.jpg)



/ooP102038888-3.jpg)
/4vP102039175-2.jpg)
/p8P105458908-1.jpg)


/24P102039076-2.jpg)
%20B%20Type/qhP101544953-3.jpg)





%20B%20Type%20(Van%20Belt)/ovP102038895-2.jpg)
%20B%20Type/P101545004-2.jpg)