Beli fall prevention device di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Lanyard
    Mulai

    Rp589.900

    BAHCO Lanyard
    Deskripsi:
    -The swivel carabiner has a lock mechanism.-It has an individual tracking number. -Fall prevention of high-elevation work.
  2. Crosby Bolt Type Anchor Shackles G-2130
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  3. Crosby Screw Pin Anchor Shackles G-209
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  4. Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)
    Mulai

    Rp419.900

    Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)
    atribut:
    • Material: Special alloy steel
    • Basic Working Load (t): 2
    • Dimension B (mm): 22.0
    • Dimension B1 (mm): 32
    • Dimension L (mm): 59.0
    • Dimensions d3 (mm): 16
    • Dimensions t (mm): 13.5
  5. Fujii Denko Full Harness Safety Belt Aya with Body Belt
    Mulai

    Rp6.199.900

    Fujii Denko Full Harness Safety Belt Aya with Body Belt
    Deskripsi:
    Pads are placed especially in areas where the load is concentrated in order to further utilize the characteristics of the harness safety belt that supports the entire body, fatigue does not concentrate locally during work, and the impact load of a crash is distributed to various parts of the body. And prevent physical damage.For factories, construction, civil engineering, mining, bridge construction, and other general aerial work.* Please use a safety belt or lanyard with a shock absorber.
    atribut:
    • Size: M
    • Waist Belt (WxL) (mm): 50x1300
    • Belt Width (mm): 45
    • Chest Belt (mm): 38
    • Connection Belt Type: D type
    • Shoulder/thigh belt (mm): 45
  6. 3M Absorbing Lanyard
    Mulai

    Rp1.199.900

  7. Taiyo Seiki Iron Works Lightweight Shackle Screw type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Taiyo Seiki Iron Works Lightweight Shackle Screw type
    atribut:
    • Material: Special alloy steel
  8. 3M Protecta Body Harness (Pelindung Jatuh)
    Mulai

    Rp609.900

    3M Protecta Body Harness (Pelindung Jatuh)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  9. BAHCO 396-Lap Lander Folding Pruning Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BAHCO 396-Lap Lander Folding Pruning Saw
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  10. SK SATO Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    SK SATO Timer
    Deskripsi:
    -Gives you notice with sound, illumination, or vibrations(switchable)-Used in 3 ways, on the desk, with magnet or with string.-Equipped with repeat function.
  11. KAHARA Lanyard 2M
    Mulai

    Rp169.900

    KAHARA Lanyard 2M
    Deskripsi:
    -Simple fall prevention safety cord.-With wire.-For simple fall prevention.
    atribut:
    • Natural Length: 400mm
    • Color: Purple
    • Cord Diameter: 2mm
    • Maximum Working Load: 0.5kg
    • Material: Vinyl
    • Maximum Length: 2000mm
    • Purpose of Use: For simple fall prevention.
  12. BAHCO KARABINA Lanyard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    BAHCO KARABINA Lanyard
    Deskripsi:
    -Elasticity polyester straps and elastic coils absorb shock.-Registered product of High Place Work Safety Association of Europe DROPS.-Fall prevention of high-elevation work.
    atribut:
    • Mounting Plate Thickness (mm): 10 to 65
    • Necessary Hollow Part (mm): 26
    • Pilot Hole Diameter (mm): 14
    • Plate Length (mm): 27
    • Nominal Designation of Thread: 3/8
    • Nut Material: Stainless steel(SUS304)
    • Resin Materials: Polypropylene(PP)
Daftar Harga fall prevention device Terbaru April 2026
BAHCO LanyardRp589.900
Crosby Bolt Type Anchor Shackles G-2130Rp209.900
Crosby Screw Pin Anchor Shackles G-209Rp199.900
Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)Rp419.900
Fujii Denko Full Harness Safety Belt Aya with Body BeltRp6.199.900
3M Absorbing LanyardRp1.199.900
Taiyo Seiki Iron Works Lightweight Shackle Screw typeRp1.099.900
3M Protecta Body Harness (Pelindung Jatuh)Rp609.900
BAHCO 396-Lap Lander Folding Pruning SawRp219.900
ASANO Bolt Type Screw Shackle G2130Rp309.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)