Beli facom nylon strap wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FACOM Nylon Strap Wrenchatribut:
- Capacity (mm): 0 to 165
- Body Material: Alumunium Alloy
- Length (mm): 300
- UVEX Safety/Protection Glasses I-Vo Supravision Sapphire (Kacamata Safety)Deskripsi:- Comfort and design without compromise. - Spectacles provide maximum wearer comfort. - Combines hard and soft components. - Soft components around the sensitive parts of the face (ears, forehead, nose). - Side arm length adjustment and 5-stage inclination. - PC Amber/UV 400.atribut:
- Frame Color: Blue, Orange
- Lens Coating: Scratch Resistant, Chemical Resistant
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- KDK Kipas Angin Ventilasi Langit langitDeskripsi:- Berfungsi membuang udara kotor dalam ruangan. - Memakai "Sirocco Fan" berkinerja tinggi. - Suara Hembusan halus. - Cocok digunakan di rumah, condominium, apartemen, kantor, ruko, rumah sakit, hotel, dll - Dapat diaplikasikan menggunakan "ducting".atribut:
- Voltage (V): 220
- SNI License: Yes
- SNI Number: PCS 00026.01
- HIT (Tools) Belt WrenchDeskripsi:-Nylon fabric with baking rubber firmly turn polishing pipe, stainless steel pipe, and plating coated pipes without damaging.-Optimal for turning stainless steel pipe and plating coated pipe without damaging.atribut:
- Nominal Dimension: 10 to 150A
- A tube to be gripped Outer Diameter: 17 to 165mm
- Belt (WxL): 31x700mm
- Total Length: 300mm
- Mitutoyo MAGNETIC V-BLOCKDeskripsi:The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.atribut:
- Size (mm): 50
- FACOM Screwdriver Phillips (Obeng)Deskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- FACOM Screwdriver Slotted (Obeng)Deskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- RIDGID Replacement StrapDeskripsi:RIDGID Strap Wrenches are best for any polished pipe. Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip.
- JTC Strap Wrenchatribut:
- Belt Length (mm): 820
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Kunci Oli FilterDeskripsi:TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- monotaro Belt Wrench (Kunci Oli Filter Sabuk)Deskripsi:You can work firmly without attaching scratches to the target. To tighten, remove.atribut:
- Material: (Belt part) Synthetic Rubber / Cotton Reinforcement
- Cetacea Nylon Strap With Quick Release BuckleDeskripsi:-Since it is made in the US police and military specifications, it is very robust.-Has a variety of colors and it is easy to distinguish visually.-As a working belt hanger.-For simple binding.-Release buckle typeatribut:
- Material: Webbing Nylon
- Maximum Working Load (kg): 135
- Color: Orange
- W x L x Thickness (mm): 25x1200x2.0
Daftar Harga facom nylon strap wrench Terbaru March 2026
| FACOM Nylon Strap Wrench | Rp1.699.900 |
| RIDGID Strap Wrench | Rp1.299.900 |
| BOSCH Cordless Impact Drill | Rp1.499.900 |
| UVEX Safety/Protection Glasses I-Vo Supravision Sapphire (Kacamata Safety) | Rp289.900 |
| FACOM Combination Wrench Metric (Kunci Ring Pas) | Rp149.900 |
| KDK Kipas Angin Ventilasi Langit langit | Rp1.499.900 |
| HIT (Tools) Belt Wrench | Rp1.999.900 |
| Mitutoyo MAGNETIC V-BLOCK | Rp14.999.900 |
| FACOM Screwdriver Phillips (Obeng) | Rp109.900 |
| FACOM Angled Socket Wrench | Rp199.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%2FProtection%20Glasses%20I-Vo%20Supravision%20Sapphire%20(Kacamata%20Safety)/P103153197-1.jpg)
/gxP101519609-5.jpg)

%20Belt%20Wrench/P102795525-1.jpg)

/P101519838-1.jpg)

/P101519845-1.jpg)




/P101001172-1.jpg)

/P101519692-1.jpg)