Beli facom modular screwdriver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FACOM Modular Screwdriver Set (Obeng)atribut:
- Content Package: AN3X75, AN3.5X100, AN4X100, AN5.5X125, AWH6.5X150, AWH8X175, ANP1X100, ANP2X125
- FACOM Phillips ScrewdriverDeskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- FACOM Slotted ScrewdriverDeskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- FACOM ScrewdriverDeskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- FACOM Screwdriver SetDeskripsi:Screwdriver set supplied in a box.atribut:
- Content Package: AN3.5X75, AN4X100, AN5.5X150, AN6.5X150, AND1X100, AND2X125
- FACOM Combination Wrench mm Type (Kunci Ring Pas)atribut:
- Material: Steel
- FACOM Hex Key Setatribut:
- Material: Silicon steel
- Finish: Phosphate coated
- FACOM Kunci Ring Pas (Kunci Ring Pas)atribut:
- Size (mm): 6 to 24
- TEKIRO Phillips Screwdriver Cushion GripDeskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- TEKIRO Precision Screwdriver Set (Obeng Set Presisi)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- FACOM Combination Wrench (Kunci Ring Pas)atribut:
- Material: Steel
- Presentation: Satin chrome finish
- MILWAUKEE Tether Ready Insulated Screwdriver SetDeskripsi:These insulated tether-ready screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. Sets come with an assortment of screwdrivers for a range of fastener head sizes.atribut:
- Grip Style: Ergonomic
- Handle Color: Black, Red
- Container Type: None
- Shank Material: Alloy Steel
- Handle Length (inch): 5
- Handle Material: Plastic
- Handle Type: Ergonomic
- Measurement Type: SAE
- Screwdriver Style: Tether-Ready Insulated Screwdriver Set
- Shank Finish: Insulated
- Shank Shape: Round
- Standards: ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
- Voltage Rating (V): 1000 AC
- KRISBOW ObengDeskripsi:Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- FACOM Modular Plier Set (Tang Set)atribut:
- Content: 18mm half-round nose pliers;23mm universal pliers;24mm diagonal cutting pliers
Daftar Harga facom modular screwdriver set Terbaru January 2026
| FACOM Modular Screwdriver Set (Obeng) | Rp2.099.900 |
| FACOM Phillips Screwdriver | Rp109.900 |
| FACOM Slotted Screwdriver | Rp95.900 |
| FACOM Screwdriver | Rp20.900 |
| FACOM Screwdriver Set | Rp949.900 |
| FACOM Combination Wrench mm Type (Kunci Ring Pas) | Rp149.900 |
| FACOM Insulated Screwdriver | Rp139.900 |
| FACOM Hex Key | Rp23.900 |
| FACOM Mechanical Tool Set | Rp8.699.900 |
| FACOM Hex Key Set | Rp719.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)



















































































































































/P101520018-1.jpg)




/gxP101519609-4.jpg)




/rfP103200987-1.jpg)



/ngP102267844-2.jpg)
/qrP103200963-1.jpg)



/P101519982-1.jpg)