Beli facom mechanical tool set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- FACOM Impact WrenchDeskripsi:1/2Inch SHOCK KEY FACOM- Speed variator.- 5-position pressure adjustment dial.- Rotary direction reversing wheel.- Double hammer striking mechanism.
- SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing)Deskripsi:-This tool is dedicated to drawing inner rings of bearings.-Chuck the inner claw to the inner diameter of the bearing and set it on the stand. Afterwards turning the nut removes the bearing.-The maximum claw length is 150mm.
- FACOM Screwdriver Modular Set (Obeng)atribut:
- Content Package: AN3X75, AN3.5X100, AN4X100, AN5.5X125, AWH6.5X150, AWH8X175, ANP1X100, ANP2X125
- FACOM Set Mata Obeng Kunci Sok Ratchet Ultra CompactDeskripsi:Easy storage. Pictograph of footprints of mouthpieces and silhouettes under tools. Automatic straightening of the two terminal strips when opening the box to facilitate handling. Retention of tools in case of overturning of the box.atribut:
- Dimensions (cm): 20x22x9
- FACOM Socket 12Pt Square Drive (Mata Socket)atribut:
- Socket point/mm: 12
- Finish coated: bright chrome
- FACOM Hex Key Set (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- FACOM Combination Wrench (Kunci Ring Pas)atribut:
- Material: Steel
- Presentation: Satin chrome finish
- Kennedy Mechanical Bearing PullersDeskripsi:KENNEDY Mechanical Bearing Pullers is Industrial Reversible/Double-Ended Adjustable Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75, 100, 150 and 200mm. All sizes have double-ended, adjustable, reversible legs and can be used for internal and external applications. Selection Always use a three jaw puller whenever possible. This produces better load distribution across the jaws and easier and safer removal of the part. Determine what 'spread' is needed - this is the width of the part to be removed. The reach capacity is determined by the depth of the part to be removed. All pullers can be assembled for internal or external use. 2 Jaw & 3 Jaw Pullers - Supplied with both 2 & 3-legged yoke 2 Jaw & 3 Jaw - Internal Assembly 2 Jaw & 3 Jaw -External Assembly. capacity 80 to 20 mm, Jaw reach 175 mmatribut:
- Number of Jaws: 2
- Weight Each: 3.9?kg
- Additional Features: Supplied with 2-legged yoke
- FACOM Screwdriver Phillips (Obeng)Deskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- FACOM Combination Wrench Inch (Kunci Ring Pas)atribut:
- Size (inch): 9/16
- Head width: 31x21.1mm
- Length: 180mm
- Material: Steel
- Metric/Dimension sizes: 1/4 to 1 1/2inch
- Open end angled: 15 degrees
- Overall Length (mm): 180
- Presentation: Satin chrome finish
- Ring head angled: 15 degrees
- Size: 9/16inch
- TEKIRO Tool BoxDeskripsi:Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mmatribut:
- Color: Green
- TRUSCO Protector Tool Case Plastic (Kotak Perkakas)atribut:
- Material: Plastic
Daftar Harga facom mechanical tool set Terbaru April 2026
| FACOM Mechanical Tool Set | Rp9.699.900 |
| FACOM Combination Wrench Metric (Kunci Ring Pas) | Rp149.900 |
| FACOM Hex Key (Kunci L) | Rp23.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp82.900 |
| FACOM Impact Wrench | Rp7.499.900 |
| SUPER TOOL Bearing Puller Set (Inner-claw Type) (Treker Bearing) | Rp4.699.900 |
| FACOM Screwdriver Modular Set (Obeng) | Rp2.099.900 |
| FACOM Set Mata Obeng Kunci Sok Ratchet Ultra Compact | Rp7.299.900 |
| FACOM Socket 12Pt Square Drive (Mata Socket) | Rp129.900 |
| FACOM Hex Key Set (Kunci L) | Rp719.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/gxP101519609-5.jpg)
/lsP101519784-5.jpg)
/rkP101003992-6.jpg)

%20(Treker%20Bearing)/P102759657-2.jpg)
/P101520018-1.jpg)

/hbP101519623-2.jpg)
/P102267547-1.jpg)
/P102269442-1.jpg)
/qrP103200963-2.jpg)
/qyP103200970-1.jpg)

/P101519838-1.jpg)

/P101519593-1.jpg)


/P101001894-1.jpg)