Beli eyelet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Eyelet Ring (Brass)
    66%
    Mulai

    Rp28.900

    TRUSCO Eyelet Ring (Brass)
    Deskripsi:
    Highly decorative, document binds, suitable for stationery, bags, shoe repair, reinforcement, manufacturing etc.
    atribut:
    • Material: Brass
    • Purpose of Use: Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.
  2. TRUSCO Electric Eyelet
    43%
    Mulai

    Rp90.900

    TRUSCO Electric Eyelet
    Deskripsi:
    -A single sided eyelet mainly used for electrical circuit boards, etc.
  3. TRUSCO Eyelet Ring Punch Separate Type
    36%
    Mulai

    Rp189.900

    TRUSCO Eyelet Ring Punch Separate Type
    Deskripsi:
    -Eyelet driving in adjustable position can be conducted without removing the contact pin.-Can be used for double-sided eyelet made of aluminum/brass.-Aluminum eyelets, punches for pilot hole, underlay
    atribut:
    • Accessories: Aluminium eyelets, punches for pilot hole, underlay
  4. FLUKE Insulated Hand Tools Starter Kit
    Mulai

    Rp9.999.900

    FLUKE Insulated Hand Tools Starter Kit
    Deskripsi:
    This kit combines the most frequently used insulated screwdrivers, pliers and cutters. Keeping insulated tools on hand so you always grab for the tool that will keep you safe. The insulated hand tools are all made from hardened chromium-molybdenum-vanadium (CMV) steel. Each hand tool is individually tested to 10,000 volts and:Certified to 1000 V ACCertified to 1500 V DCThere are three different handle lengths of slotted screwdrivers, each with a different blade width. Two phillips screwdrivers with two tip sizes and differing handle lengths are included in the kit. Along with long nose pliers with side cutter and gripping zones, heavy duty, high leverage diagonal cutter and heavy-duty combination pliers. All rolled-up into the included pouch with hook-and-loop fasteners to keep everything organized.Contain :ISLS3 Slotted Screwdriver 3/32, 3inchISLS5 Slotted Screwdriver 5/32, 4inchISLS8 Slotted Screwdriver 1/4, 5inchIPHS1 Phillips Screwdriver #1, 3inchIPHS2 Phillips Screwdriver #2, 4inchINLP8 Long Nose /w Side Cutter and Gripping ZonesINDC8 Heavy Duty High Leverage Diagonal CutterINCP8 Heavy Duty Linesman Combination PlierRoll-up pouch
    atribut:
    • Blade Length-Screwdriver (mm): Slot 1: 75; Slot 2: 100; Slot 3: 125; Phillips #1: 80; Phillips #2: 100
    • Handle Length-Screwdriver (mm): Slot 1: 86; Slot 2: 94; Slot 3: 106; Phillips #1: 94; Phillips #2: 106
    • Handle Width-Screwdriver (mm): Slot 1: 25; Slot 2: 30; Slot 3: 36; Phillips #1: 30; Phillips #2: 36
    • Bladeform Diameter (mm): Slot 1: 2.55; Slot 2: 4.0; Slot 3: 6.0; Phillips #1: 5; Phillips #2: 6
    • Nominal Length-Pliers (mm): Long Nose: 200; Diagonal Cutters: 200; Lineman Combination Pliers: 200
    • Material: Hardened chromium-molybdenum-vanadium (CMV) steel
  5. METALFAR Welding Neck 304/L RF 150# S40s 2" MFF
    Mulai

    Rp1.099.900

    METALFAR Welding Neck 304/L RF 150# S40s 2" MFF
    atribut:
    • Material: 304/L
    • Size (inch): 2
    • Class: 150#
  6. TRUSCO Eyelet Ring (Brass Nickel Plating)
    43%
    Mulai

    Rp46.900

    TRUSCO Eyelet Ring (Brass Nickel Plating)
    Deskripsi:
    -Raw material with superior strength compared with aluminum.-Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.
    atribut:
    • Purpose of Use: Decorative and suitable for repairing, reinforcing, fabrication such as document binding, stationeries, bags and shoes.
  7. TRUSCO Eyelet Ring(Aluminum)
    Mulai

    Rp189.900

    TRUSCO Eyelet Ring(Aluminum)
    Deskripsi:
    -Since it is difficult to rust, and the double sided eyelet made of soft raw materials compared with brass or stainless steel, excellent in continuous work such as pliers type.-For repair and reinforcement of holes on belts, curtains, blue sheets, aprons and bags.
    atribut:
    • Inner Diameter (mm): 15
    • Available Thickness (mm): 4
    • Purpose of Use: For repair and reinforcement of holes on belts, curtains, blue sheets, aprons and bags.
  8. TRUSCO Eyelet Button Die Set (Mata Ayam)
    Mulai

    Rp139.900

    TRUSCO Eyelet Button Die Set (Mata Ayam)
    atribut:
    • Available Thickness (mm): 3
    • Button Diameter (mm): 15
    • Pilot Hole Diameter (mm): 4.5
  9. SK11 eyelet ball
    Mulai

    Rp25.900

    SK11 eyelet ball
    Deskripsi:
    Ideal for repairing and reinforcing holes in cardboard, vinyl, leather, etc. Can be used for Y-SK11 eyelet punch (No.200/No.400).Reinforcement and repair of holes in cardboard, cloth, vinyl, leather, leather, etc.*Please read the eyelet punch instructions carefully before use. *If the installation point is weak, please attach a strong cloth to the installation part. *While working, please pay close attention to your surroundings to prevent children from accidentally swallowing the eyelet balls.
    atribut:
    • Maximum Thickness to Fix (mm): About 2.5
    • Pilot Hole Size (mm): 7
    • Suitable Model: Y-SK11 Hatome Punch (No.200 / No.400)
  10. KAISER Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp379.900

    KAISER Stop Kontak Kabel Roll (Cable Reel)
    atribut:
    • Color: Assorted Color
    • Rated Voltage (V): 220 (AC)
  11. FAMILY TOOL Double-Sided Eyelet Kit 4mm
    Mulai

    Rp109.900

    FAMILY TOOL Double-Sided Eyelet Kit 4mm
    Deskripsi:
    The size after double-sided caulking is about 4 mm.
    atribut:
    • Thickness (mm): Up to about 2.0
  12. S Display Mata Ayam
    Mulai

    Rp76.900

    S Display Mata Ayam
    Deskripsi:
    Ring Banner Mata Ayam Chariot  adalah aksesoris yang digunakan untuk memperkuat lubang pada berbagai material, seperti Flexi, plastik, atau vinyl. Ring Banner Mata Ayam Chariot ini menjadi andalan untuk pemasangan Spanduk dan Banner, tirai dan produk lainnya untuk memberikan daya tahan ekstra.Mata Ayam Chariot adalah Mata Ayam Single.
    atribut:
    • Compatible for Finishing Material: Albatros, Luster, Flexi
    • Grommet Size (inch): Single 24
    • Grommet Size (mm): Single 10
  13. TRUSCO Double-Sided Eyelet Made Of Aluminum
    65%
    Mulai

    Rp26.900

    TRUSCO Double-Sided Eyelet Made Of Aluminum
    Deskripsi:
    Reinforcement and repair of holes in belts, curtains, brushed, aprons and bags.
    atribut:
    • Material: Aluminium (A1100P)
    • Purpose of Use: For repair and reinforcement of holes on belts, curtains, blue sheets, aprons and bags.
  14. Sakana Papan Tulis Berdiri Satu Sisi
    Rating:
    100% of 100
    (4)
    Mulai

    Rp849.900

  15. RS PRO Tarpaulin Clear Plastic (Terpal)
    Mulai

    Rp959.900

    RS PRO Tarpaulin Clear Plastic (Terpal)
    Deskripsi:
    RS Pro Extruded Acrylic Solid Plastic Sheets- PMMA Sheet : polymethyl methacrylateFrom RS Pro a range of high-quality extruded acrylic solid plastic sheets available in a range of sizes and thicknesses.What are Solid Plastic Sheets?Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applicationsWhat is Acrylic?Acrylic also known as polymethyl methacrylate (PMMA) is a opaque engineering thermoplastic which is often used as a glass substitute. This type of plastic is more flexible, lighter and stronger than glass with a higher impact strength. It is also safer as it does not shatter into small pieces like glass. This also reduces damage to goods in transit saving costs. Acrylic plastic sheeting is also easy to work with and can be curved and formed into a variety of shapes and configurations and cut into extremely fine shapes using laser cutting technology.What are the Advantages of Extruded Acrylic Sheet?Extruded acrylic is produced by stretching so its properties are preserved in one direction. It has a consistent thickness across the sheet making it ideal for fabrication.What Industries is Extruded Acrylic Plastic Sheet used in?This extruded opaque acrylic plastic sheet with its unique properties and ease of use is suitable for use in a wide range of industries including the following;• Transportation Industry• Electrical• Exhibition and trade show services• Food processing and handling• Framing and mounting• Plastic and metal fabrication• Recreation• SignageWhat Applications is Extruded Acrylic Plastic Sheet used in?Acrylic solid plastic sheet is useful for applications requiring high light transmission and transparency and is often used as a glass replacement. Its excellent weather proof properties and impact resistance make it ideal for use in both indoor and outdoor applications. Applications include the following;• POS signs and displays• Advertising displays• Brochure holders• Display and exhibition cases• Electrical enclosures• Lighting and light boxes• Kiosks• Office screens and dividers• Glazing
    atribut:
    • Colour: Clear
    • Form: Full
    • Laminated: No
  16. KIRIMARU Nylon Cutter Knock-out TA Parts
    Mulai

    Rp66.900

    KIRIMARU Nylon Cutter Knock-out TA Parts
    atribut:
    • Suitable Model: Nylon cutter TA, JC
    • Parts Name: Eyelet (set of 2)
  17. Plus Eyelet Rivet Brass
    Mulai

    Rp119.900

    Plus Eyelet Rivet Brass
    atribut:
    • Hole Diameter (mm): 5
    • Outer Diameter (mm): 8
    • Type: Brass
  18. ebro Temperature Data Logger with One Internal Temperature Sensor
    Mulai

    Rp31.999.900

    ebro Temperature Data Logger with One Internal Temperature Sensor
    Deskripsi:
    Robust temperature data logger for independent measurements on regular basis according AQL.Robust temperature data logger for regular independent routine checks in medicine, in the care sector and during production and for quality assurance. The data logger is delivered with the eyelet ring fitted for attachment.Benefits:Easy to fixlarge measuring rangerobust data loggerwireless measurementsterilizable data logger
    atribut:
    • Dimensions (mm): 48 x 24 (ø X H)
Daftar Harga eyelet Terbaru October 2026
TRUSCO Eyelet Ring (Brass)Rp28.900
TRUSCO Electric EyeletRp90.900
TRUSCO Eyelet Ring Punch Separate TypeRp189.900
FLUKE Insulated Hand Tools Starter KitRp9.999.900
METALFAR Welding Neck 304/L RF 150# S40s 2" MFFRp1.099.900
TRUSCO Eyelet Ring (Brass Nickel Plating)Rp46.900
TRUSCO Eyelet Ring(Aluminum)Rp189.900
TRUSCO Eyelet Button Die Set (Mata Ayam)Rp139.900
SK11 eyelet ballRp25.900
KAISER Stop Kontak Kabel Roll (Cable Reel)Rp379.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)