Beli eye wash emergency shower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SWIPE-ALL Oil Absorbent Spill Kit P20Deskripsi:10 Pads Oil Absorbent @40 x 50 cm2 Socks Oil Absorbent @7,6 x 120 cm2 Cushions @20 x 25 cm1 Disposal Bag with Ties1 Pair Hand Gloves1 Goggle1 Baju HazmatInstruction Sheetatribut:
- Material: Polyprophelene (PP)
- Absorption (L/set): 20 (5 Gallon)
- Unicare Emergency Eye Wash Portableatribut:
- Eyewash Material: Environmental PE
- Material of Catchment Tank: SS304
- Color: Green and Yellow
- Volume (L): 30 (8 gallons)
- Use Water Source Temperature (°C): 8-40
- Dimensions (LxWxH) (mm): 550x250x360
- Intake Size (mm): 80
- Spacing Eyewash Nozzles (mm): 100
- Time of Use (minute): > 15
- TONATA Emergency Eyewash Shower StationDeskripsi:Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerjaatribut:
- Ball Valve: Two-piece Ball Valve
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1-1/4
- Dust-proof: Integrated Fixed Type
- Eye Wash Basin (mm): 300 Straight Edge Design
- Eye/Face Washing Water Flow (L/minute): >11.4
- Eyewash Flow (L/minute): >1.5
- Eyewash Nozzle: Equipped with Dual Flow Control Valve
- Influent Height (mm): 1440
- Inlet Size (inch): 1-1/4
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Material: Stainless Steel 304 / SS304
- Nominal Pressure (MPa): 1
- Production Standard: ANSIZ358.1-2014
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): >75.7
- Test Pressure (MPa): 2
- Top Spray: Rotary
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)Deskripsi:Sprayheads with protective covers. Copper alloy shower head.atribut:
- Material of Basin: Stainless Steel
- Diameter Basin (cm): 30
- Diameter Floor Flange (cm): 25
- TONATA Emergency Shower Eye WasherDeskripsi:Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,atribut:
- Function (MPa): 1
- Material: Stainless Steel 304
- Nominal Pressure (MPa): 1
- Test Pressure (MPa): 2
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Pipe Size (inch): 1.25
- Inlet Pipe Size (inch): 1/2 (Internal Thread)
- Working Pressure (MPa): 0.2-0.4
- KRISBOW Alat Cuci Mata PortabelDeskripsi:Eye Wash Portable 9 Gallons Yellowatribut:
- Color: Green
- Size (cm): 30x24x9
- BRADLEY Safety Shower with Eyewash StationDeskripsi:Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.atribut:
- Assembly: Assembled
- Bowl Diameter (inch): 13
- Color: Yellow
- Eyewash Handle Material: Stainless Steel
- Eyewash Spray Head Material: Plastic
- Includes Drench Hose: No
- Inlet Connection Location: Top
- Inlet Pipe Gender: Male
- Inlet Pipe Size (inch): 1-1/4
- Inlet Pipe Thread Type: NPT
- Mount Hole Diameter (inch): 3/8
- Mounting Style: Standard
- Mounting Type: Floor
- Outlet Pipe Gender: Male
- Outlet Pipe Size (inch): 1-1/4
- Outlet Pipe Thread Type: NPT
- Pipe Material: Galvanized Steel
- Series: Halo
- Shower Activation: Pull Rod
- Shower Handle Material: Stainless Steel
- Shower Head Material: Plastic
- Shower Spray Head Diameter (inch): 3-1/10
- Valve Material: Chrome Plated Brass
- HAWS Safety Shower Axion Fountainatribut:
- Material: Stainless Steel
- SABER Oil Absorbent Padatribut:
- Color: White
- Unicare Emergency Eye Wash and Showeratribut:
- Material: Stainless Steel 304/SS 304
- Function: Spray + Eyewash
- Top Spray: Rotary
- Ball Valve: Two-piece Ball Valve
- Dust-proof: Integrated fixed type
- Eye Wash Basin (mm): 300 straight edge design
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1 1/4
- Eye/Face Washing Water Flow (L/minute): > 11.4
- Eyewash Flow (L/minute): > 1.5
- Eyewash Nozzle: Equipped with dual flow control valve
- Influent Height (mm): 1440
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Nominal Pressure (MPa): 1.0
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): > 75.7
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- ONEBIZ Chemical Spill Kit SetDeskripsi:Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1pcs- Goggle = 1pcs- Respirator Mask N95 = 1pcs- Chemical Gloves = 1pasang- Disposal Bag = 1 pcs- Cable ties = 1pcs- Usage Instruction Sheet = 1 pcs
- HAWS Portable EyewashDeskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- Unicare Emergency Eye Wash Wall Mountedatribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
- HAWS EyewashDeskripsi:Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
- Devall Basic Oil Spill Kit 3Deskripsi:Salah Satu Produk Unggulan Dari Devall Yang Membantu Pekerjaan Anda. Devall Basic Oil Spill Kit Dengan Bucket Yang Berukuran Kecil Memungkinkan Untuk Digunakan Di Area Yang Lebih Sempit Sehingga Lebih Praktis Dalam Penggunaannya. Dengan Kapasitas Dari 3-10 Gallon, Oil Spill Kit Ini Mampu Menyerap Cairan Minyak/Hidrokarbon Dari 20 - 45 Liter.atribut:
- Nitrile Glove: 1
- Disp. Bag + Label: 1
- Plastic Tie: 2
- Instruction Manual: 1
- SABER Chemical Spill Kit Container BoxDeskripsi:Chemical Spill Kit selalu menjadi peralatan yang harus tersedia di area kerja atau kendaraan yang mempunyai potensi terjadi tumpahan cairan kimia, larutan berbasis air maupun minyak. Kelengkapan spill kit yang sesuai standar sangat penting agar Anda bisa menanggani tumpahan dengan cepat dan efektif. Chemical Spill Kit 10 Liter ini adalah yang basic dan minimal untuk Anda sediakan.
- Devall Basic Chemical Spill KitDeskripsi:Salah Satu Produk Unggulan Dari Devall Yang Membantu Pekerjaan Anda. Devall Basic Chemical Spill Kit Dengan Bucket Yang Berukuran Kecil Memungkinkan Untuk Digunakan Di Area Yang Lebih Sempit Sehingga Lebih Praktis Dalam Penggunaannya. Dengan Kapasitas Dari 3-10 Gallon, Chemical Spill Kit Ini Mampu Menyerap Cairan Kimia Dari 20-45 Liter.atribut:
- Nitrile Glove: 1
- Respirator: 1
- Disp. Bag + Label: 1
- Instruction Manual: 1
- Plastic Tie: 2
- SAJASE Chemical Spill Kit PailDeskripsi:Chemical Spill Kit 10 Liter Sajase Chemical Spill Response Kit 10 Liter Kemasan PailCairan kimia sangatlah berbahaya terlebih dalam industri. Cairan seperti asam dan basa butuh penyerap khusus untuk sterilisasinya. Chemical spill kit menjadi peralatan yang efektif untuk pabrik yang bersentuhan dengan cairan kimia.Chemical Spill Kit Pail sangat cocok untuk tingkat keringkasan tinggi yang mampu membersihkan tumpahan cairan kimia bagi pabrik. Chemical Spill Kit juga dilengkapi alat pelindung diri serta sesuai dengan standar.Cara Pakai1. Identifikasi cairan tumpahan dan pastikan material penyerap/Absorbent sesuai dengan cairan tersebut2. Buka Spill Kit dan pakai alat pelindung diri (APD) dengan benar terlebih dahulu3. Segera taruh Boom di sekeliling tumpahan untuk mencegah penyebaran tumpahan4. Batasi area tumpahan agar orang lain tidak masuk dan tergelincir5. Tutupi tumpahan dengan Absorbent Pad dan Pillow untuk mengurangi penguapan dan menyerap cairan6. Pindahkan Absorbent yang sudah jenuh dan ditaruh ke dalam kantong plastik pembuangan7. Bersihkan kembali area tumpahan dengan kain lap jika perluIsi dalam kemasan:1. Chemical Absorbent Pad 12 Lembar2. Chemical Absorbent Pillow 1 Pcs3. Respirator/mask 1 pcs4. Chemical Glove 1 pair5. Cleaning Wipes 10 Lembar6. Disposal Bag / Plastik Sampah B3 1 pcs7. Cable Ties 1 pcs8. Instruction Sheetatribut:
- Packaging Type: Pail
- Unicare Emergency Eye Wash BottleDeskripsi:Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.atribut:
- Material: Non-toxic materials of polyethylene
- Color: Green
- Water Pressure (kg/cm²): 0.2-0.4
- Capacity (ml): 500 x2 bottles
- Speed (L/minute): 2-3
Daftar Harga eye wash emergency shower Terbaru January 2026
| SWIPE-ALL Oil Absorbent Spill Kit P20 | Rp669.900 |
| Unicare Emergency Eye Wash Portable | Rp1.399.900 |
| TONATA Emergency Eyewash Shower Station | Rp4.699.900 |
| Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower) | Rp24.999.900 |
| TONATA Emergency Shower Eye Washer | Rp939.900 |
| KRISBOW Alat Cuci Mata Portabel | Rp3.099.900 |
| KRISBOW Alat Cuci Mata dan Wajah | Rp5.999.900 |
| BRADLEY Safety Shower with Eyewash Station | Rp21.999.900 |
| HAWS Safety Shower Axion Fountain | Rp16.999.900 |
| SABER Oil Absorbent Pad | Rp629.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Portable/4qP108034170-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Eyewash%20Shower%20Station/n4P111127832-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Blue%20Eagle%20Accessories%20(Emergency%20Eye-Wash%20and%20Drench%20Shower)/gzP104661611-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Shower%20Eye%20Washer/quP109100966-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel/g5P104568581-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20dan%20Wajah/1uP101516066-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/BRADLEY%20Safety%20Shower%20with%20Eyewash%20Station/f8P109379548-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Safety%20Shower%20Axion%20Fountain/P101558707-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20and%20Shower/7pP108034277-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash/P101558691-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Wall%20Mounted/5xP108034213-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Eyewash/3nP108303131-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Bottle/48P108034152-1.jpg)