Beli eye nut steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Steel Eye Nut (Metric Thread)
    21%
    Mulai

    Rp109.900

    TRUSCO Stainless Steel Eye Nut (Metric Thread)
    Deskripsi:
    -Since the head of the nut is ring shaped, can be used through ropes, chains, wires, etc.-For lifting machine and equipment, etc.
    atribut:
    • Dimensions d (mm): 8
    • L (mm): 25
    • H (mm): 32
    • B (mm): 17
    • Screw Diameter: M10x1.5
    • Working Load (kN): 1.47
    • Material: Stainless Steel (SUS304)
    • Purpose of Use: For lifting machine and equipment, etc.
  2. Superform Hand Stacker Manual Winch (Forklift Stacker Manual)
    Mulai

    Rp11.999.900

    Superform Hand Stacker Manual Winch (Forklift Stacker Manual)
    atribut:
    • Capacity (kg): 500
    • Min. Mast Height (mm): 90
    • Fork Length (mm): 1000
    • Fork Width (mm): 70
    • Overall Fork Width (mm): 160-690
    • Force Req. for Max. Load (kg): 12.2
    • Ground Clearance (mm): 18
    • Lifting Height Per Stroke (mm): 22
    • Load Centre (mm): 500
    • Load Wheel (mm): ø80x47
    • Maximum Fork Height (mm): 1560
    • Overall Height (mm): 2030
    • Overall Length (mm): 1235
    • Overall Width (mm): 725
    • Radius of Gyration (Outside) (mm): 1075
    • Steering Wheel (mm): ø150x40
    • Type: Manual Winch Stacker
  3. JDT Grade 8 Master Links with Clevis Attachments TAGV2
    Mulai

    Rp749.900

    JDT Grade 8 Master Links with Clevis Attachments TAGV2
    Deskripsi:
    NORM8 suspension heads with fork connector for two-strand chain hangers, quality 8 according to EN 818 with welded-in fork connector. The surface is powder-coated or painted in RAL 3000 fire red.Suitable for the JDT fork head system. With welded fork connector.The surface is powder-coated or painted in RAL 3000 fire red.
  4. PANDA SCANNER Label Barcode Thermal (Kertas Label)
    Mulai

    Rp62.900

    PANDA SCANNER Label Barcode Thermal (Kertas Label)
    Deskripsi:
    For use All Direct Thermal Barcode PrinterContoh Penggunaan :- Label Pengiriman Tokopedia- Label Pengiriman S H O P E E- Label Pengiriman Buka-LapakDengan Menggunakan Wincode C342C Barcode Printer
    atribut:
    • Material: Thermal
    • Core Size (inch): 1
    • Gap Size (mm): 3
    • Number of Line : 1
  5. Blueprint Label Barcode Direct Thermal (Kertas Label)
    BARU
    Mulai

    Rp14.900

    Blueprint Label Barcode Direct Thermal (Kertas Label)
    Deskripsi:
    Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
  6. Yoshinobu Eye Nut Yellow
    Mulai

    Rp57.900

    Yoshinobu Eye Nut Yellow
    atribut:
    • Material: Besi
    • Treatment: Yellow Galvanis
  7. Fudo Giken Wood Table Rolling Cart Wtw-3Hs with Drawer Basket
    Mulai

    Rp609.900

    Fudo Giken Wood Table Rolling Cart Wtw-3Hs with Drawer Basket
    Deskripsi:
    Small items can be neatly organized in the drawer basket. A stable and easy-to-use wooden flat top board! It can be conveniently used as a side table near the height of a table or desk. A4 size can be stored in the drawer basket and basket shelf.
    atribut:
    • Length (mm): 295
    • Height (mm): 700
    • Material (Main Unit): Polypropylene
    • Drawer: Yes
    • Number of Tiers: 3 steps
    • Material (Top Plate): Printed makeup particle board
    • Opening Width (mm): 455
  8. IWARE Money Counter
    Mulai

    Rp1.299.900

    IWARE Money Counter
    atribut:
    • Hopper Capacity (bills): 300
    • Stacker Capacity (bills): 200
    • Counting Speed (pcs/minute): Up to 1000
    • Counting Display (digits): 4
    • Batch Display (digits): 3
    • Power (W): 80
    • Dimensions (mm): 290x245x180
  9. HAMMER CASTER Caster Polyurethane with Brake (Kastor PU)
    23%
    Mulai

    Rp119.900

  10. TRUSCO Aluminum Case (Kotak Perkakas Aluminum)
    65%
    Mulai

    Rp419.900

    TRUSCO Aluminum Case (Kotak Perkakas Aluminum)
    Deskripsi:
    Scratch resistant epoxy powder coating is applied
    atribut:
    • Color: Silver
  11. CHUKOH FLO PTFE Adhesive Tape
    47%
    Mulai

    Rp159.900

    CHUKOH FLO PTFE Adhesive Tape
    Deskripsi:
    -A heat resistance improving type which is continuously usable at 250°C.-Heat resistant releasing in high temperature at the spot of heat-seal pressure-bonding.-Glass Cloth Coating.
  12. HAFAS Eye Nut
    Mulai

    Rp459.900

    HAFAS Eye Nut
    atribut:
    • Diameter (mm): 6
    • Material: Galvanis Putih
    • Color: White
  13. Kenmaster Step Ladder Alumunium Alloy KM-400 Series (Tangga Lipat)
    Mulai

    Rp1.399.900

    Kenmaster Step Ladder Alumunium Alloy KM-400 Series (Tangga Lipat)
    Deskripsi:
    - Bersertifikat EN131 (Standart Eropa)- Anak tangga-Tahan beban sampai 150kg- Jarak antar anak tangga lebar- Pijakan Anti Slip- Sangat Cocok untuk keperluan sehari-hari rumah tangga maupun profesional- Dapat dilipat dan di bentuk sesuai keinginan (tangga serbaguna)- Bahan : 100% Alumunium Alloy
    atribut:
    • Material: 100% Alumunium Alloy
    • Maximum Loading Capacity (kg): 150
  14. Yoshinobu Eye Bolt (Baut Mata)
    53%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Yoshinobu Eye Bolt (Baut Mata)
    Deskripsi:
    Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48
    atribut:
    • Material: Galvanis Iron
    • Color: Yellow
  15. yatta PET Band
    Mulai

    Rp749.900

    yatta PET Band
    atribut:
    • Weight (kg): 20
  16. PROFIL TANK Stone Series Water Tank (Toren / Tangki Air)
    Mulai

    Rp1.099.900

    PROFIL TANK Stone Series Water Tank (Toren / Tangki Air)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 606/BBKK/LSPro/07/2021
  17. Max Letter Twin Ink Ribbon
    BARU
    Mulai

    Rp279.900

    Max Letter Twin Ink Ribbon
    atribut:
    • Compatible for: LM-550A/PC
    • Color: Black
    • Length (m): 110
  18. crocs Sepatu Crocs Klasik
    Mulai

    Rp2.799.900

    crocs Sepatu Crocs Klasik
    atribut:
    • Material: Cross Light Plastic
    • Type: Classic
    • How To Wash: Whole washing
  19. POWERTEC Eye Bolt Stainless Steel (Baut Mata)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

Daftar Harga eye nut steel Terbaru October 2026
TRUSCO Stainless Steel Eye Nut (Metric Thread)Rp109.900
Superform Hand Stacker Manual Winch (Forklift Stacker Manual)Rp11.999.900
JDT Grade 8 Master Links with Clevis Attachments TAGV2Rp749.900
PANDA SCANNER Label Barcode Thermal (Kertas Label)Rp62.900
Blueprint Label Barcode Direct Thermal (Kertas Label)Rp14.900
Yoshinobu Eye Nut YellowRp57.900
Fudo Giken Wood Table Rolling Cart Wtw-3Hs with Drawer BasketRp609.900
IWARE Money CounterRp1.299.900
HAMMER CASTER Caster Polyurethane with Brake (Kastor PU)Rp119.900
UNO TAPE Lakban OPP (Solasi / Selotip)Rp2.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)