Beli expander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FATOOLS Tube Expanderatribut:
- Size (inch): 3/8-1 1/8
- Solid Tool Pipe Expander Pembesar Ujung Pipa Tembagaatribut:
- Size (inch): 1/4\", 3/8\", 1/2\", 5/8\", 3/4\"
- BBK (Bunka Boeki Kogyo) ExpanderDeskripsi:-Lightweight and possible to swage process close to a perfect circle.-Head is easily pulled out after pipe expansion.-Both head and handle is anti-rust treated.-Very light with main body weight 710g and sturdy.-Expansion process of annealing copper pipes.atribut:
- Purpose of Use: Expansion process of annealing copper pipes.
- Set Contents: Main body, head (3/8, 1/2, 5/8, 3/4), case
- RIIFO Pipe Reamer (Alat Penghalus Tepi Pipa)Deskripsi:Installation tool for bevelling and rounding pipes of size no bigger than 1620 for AC pipeSupporting Tools For Rifeng Air Conditioning Pipe Installation
- ASADA Tube Expander Set (Alat Pengembang Pipa)Deskripsi:-With aluminum head and handle, less tiring even on repeated expansion works.-Equipped with lightweight and easy to grasp handle shape and grip.-Expansion processing of flexible copper pipe.atribut:
- Set Contents: Main body, head (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8), case
- Westpex Expander PipeDeskripsi:Alat expander Westpex untuk pemasangan dan melebarkan pipa PEX
- FATOOLS Hydraulic Tube Expanderatribut:
- Size (inch): 3/8-1 5/8
- Rothenberger Tube Expander HeadsDeskripsi:-Since the long pipe expanded part and the rivet(tack)fixed head are spread out on the same core, the machining precision is good and it makes a crevice optimum for brazing.-For Expander E, R, P, PR, A0 types and for exclusive head for power expander H1atribut:
- Purpose of Use: For Expander E, R, P, PR, A0 types and for exclusive head for power expander H1
- DEWALT PEX ExpanderDeskripsi:These PEX expansion tools are powered by DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.atribut:
- Power Source: Cordless
- Voltage (V): 20 DC
- Handle Type: Pistol Grip
- Battery Platform: 20V Max
- Expansion Head Sizes Included (inch): 1/2; 3/4; 1
- Max. Compatible Tube Size (inch): 1
- Min. Compatible Tube Size (inch): 1/2
- UNSPSC: 27111607
- Tasco Crank Reamer (Reamer Pipa)atribut:
- Appricable Copper Pipe (inch): 1/4-3/4
- Spare Blade: TA520CR-11
- ASADA Expander Headatribut:
- Depth (mm): 17
- Dimension A (inch): 2
- Suitable Model: Expander power torque P type, expander R type, expander A0 type, power expander H1
- Wall Thickness (mm): 2
- ZURN Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:These kits include an expander tool with multiple, interchangeable heads for different tubing diameters. The heads fit into the end of tubing and open out as the tool handles are squeezed, enlarging the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- Container Type: Case
- Material Application: PEX
- Maximum Wall Thickness (inch): 0.138
- For Tube Size (inch): 1/2; 1
- Number of Heads Included: 3
- DSZH Leak Detector (Pendeteksi Kebocoran)Deskripsi:Refrigerant Leak Detector is a perfect tool for maintaining the air-condition or a cooling system with compressor and Refrigerant. This unit uses a newly developed semi-conductor sensor which is extremely sensitive for variety of general used Refrigerant.atribut:
- Alarm Method: Buzzer, Tricolor LED bar Indicator
- Altitude (ft): <6500
- Altitude (m): <2000
- Auto Power Off (minute): 10
- Battery Life (hour): Approxomately 7 (normal use)
- Detectable Gases: CFCs: R11, R12, R13; HCFCs: R22, R502, R500; HFCs: R134a, R123, R125, R23, R404A, R407C, R410A and other halogen based compounds
- Dimensions (mm): 137x66x56
- Disable Auto Power OFF: Press \"ON/OFF\" button then power on the meter
- High Sensitivity (g/year): 3 (R-22, 134a); 4 (R-404A, 407, 410A)
- Low Sensitivity (g/year): 30 (R-22, 134a); 40 (R-404A, 407, 410A)
- Medium Sensitivity (g/year): 15 (R-22, 134a); 20 (R-404A, 407, 410A)
- Operating Humidity (%RH): <80
- Operating Temperature (°C): 0-40
- Power Usage: 4x AA size (6V DC) Alkaline Batteries
- Snake Tube Length (cm): 40
- Snake Tube Length (inch): 15.5
- Storage Humidity (%RH): <70
- Storage Temperature (°C): -10-60
- Warm-up Time (s): Approximately 45
- SUPER TOOL Mini Tube Cutter for Copper PipeDeskripsi:-Suitable for cutting thin-wall stainless (wall thickness: 1mm or less), steel and copper pipes.-There is no chip, the sharpness is outstanding.atribut:
- Cutting Performance: 1/8-1 1/4inch (3-32mm)
- Total Length: 126mm
- Max Wall Thickness: 3mm
- Future Star Electric Hydraulic Pipe Bending (Mesin Pembengkok Pipa)atribut:
- Angle Range (°): 90 ≤ a<180
- Current (A): 2.1
- Frequency (Hz): 50
- Maximum Flow Rate (L/minute): 0.8
- Maximum Pressure (MPa): 63
- Motor Power (W): 750
- Oil Storage Capacity (L): 8
- Speed (rpm): 1400
- Voltage (V): 380
Daftar Harga expander Terbaru November 2026
| FATOOLS Tube Expander | Rp4.899.900 |
| RIDGID Tube Expander Tools Set (Alat Pembuat Ulir) | Rp22.999.900 |
| Solid Tool Pipe Expander Pembesar Ujung Pipa Tembaga | Rp159.900 |
| BBK (Bunka Boeki Kogyo) Expander | Rp9.199.900 |
| RIIFO Pipe Reamer (Alat Penghalus Tepi Pipa) | Rp379.900 |
| ASADA Tube Expander Set (Alat Pengembang Pipa) | Rp10.999.900 |
| Westpex Expander Pipe | Rp2.999.900 |
| FATOOLS Hydraulic Tube Expander | Rp6.899.900 |
| Rothenberger Tube Expander Heads | Rp3.999.900 |
| DEWALT PEX Expander | Rp15.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/ouP102048894-6.jpg)

%20Expander/P102796366-1.jpg)
/9zP110904359-1.jpg)
/P102341227-1.jpg)




/P103069250-1.jpg)


/8qP110224314-1.jpg)
/hxP111129645-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/Insize%20Welding%20Gauge/e6P105918510-1.jpg)

/g0P109125576-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)