Beli exhaust fan di di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Traftek Kipas Exhaust Standar
    Mulai

    Rp1.899.900

    Traftek Kipas Exhaust Standar
    Deskripsi:
    Traftek Exhaust Fan Standard merupakan jenis kipas angin industri yang memilik fungsi tidak hanya untuk mengeluarkan udara panas, debu, asap, maupun polusi Inudustri lainnya, melainkan juga dapat menciptakan udara segar untuk masuk ke dalam ruangan.
    atribut:
    • Speed (rpm): 1400
  2. Traftek Exhaust Roof Cone Fan
    Mulai

    Rp31.999.900

    Traftek Exhaust Roof Cone Fan
    atribut:
    • Size (inch): 50
    • Power (W): 750
    • Phase: 3
    • Power (HP): 1
    • Dimensions (LxWxH) (cm): 146x146x78
    • Capacity (CMH): 45000
    • Power (A): 2.95
    • Power (Hz): 50
    • Voltage (V): 380
  3. Polar Aluminium Flexible Duct Non Insulated
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    Polar Aluminium Flexible Duct Non Insulated
    Deskripsi:
    POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.
    atribut:
    • Standard Lengths (m): 10
    • Compress (%): Up To 90
    • Temperature Range (°C): -30 to 100
    • Steel Wire (mm): 1.0-1.2
    • Material: Aluminium
    • Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
  4. CANARM Panel Exhaust Fans
    Mulai

    Rp27.999.900

    CANARM Panel Exhaust Fans
    Deskripsi:
    These fans feature an explosion-proof motor and are rated for use in areas where combustible dust or certain flammable gases or vapors are present. Direct-drive panel exhaust fans have fewer moving parts and typically require less maintenance than belt-drive panel exhaust fans. Each fan features a motor that's directly mounted on the fan shaft, which reduces friction and improves efficiency compared to a belt-drive fan.
    atribut:
    • UNSPSC: 40101502
    • Assembled: Assembled
    • Blade Diameter (inch): 24
    • Blade Material: Aluminium
    • Drive Type: Direct Drive
    • For Cut-Out Height (inch): 28
    • Frame Finish: Powder Coated
    • Frame Material: Steel
    • Guard Type: Intake
    • Hazardous Location Class: Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
    • Includes Drive Package with Motor: No
    • Manufacturer Part Number: P24-4
    • Max. Exhaust Airflow @ 0.125 in SP (cfm): 5330
    • Max. Noise Level @ 0.000 in SP @ 5 ft (sones): 30
    • Maximum Exhaust Airflow @ 0.000 in SP (cfm): 5520
    • Maximum Exhaust Airflow @ 0.250 in SP (cfm): 5130
    • Method of Construction: Stamped
    • Motor Enclosure: Totally Enclosed Air Over
    • Motor Horsepower (HP): 1/3
    • Motor Insulation: Class B
    • Motor Speed (rpm): 1725
    • Motor Type: Explosion Proof
    • Mounting Location: Wall
    • Mounting Orientation: Horizontal
    • Nameplate Voltage (VAC): 115/208-230
    • Number of Blades: 3
    • Number of Speeds: 1
    • Phase: 1
    • Speed Controllable: No
    • Ventilation Type: Exhaust
  5. KDK Exhaust Ceiling Sirocco
    Mulai

    Rp649.900

    KDK Exhaust Ceiling Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
    atribut:
    • SNI License: Yes
  6. Panasonic Exhaust Fan
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Panasonic Exhaust Fan
    Deskripsi:
    Exhaust dinding Panasonic ini berfungsi untuk mengatur ventilasi udara di ruangan. Hembusan udaranya halus, cara pemasangannya di dinding sederhana dan mudah, motor dengan teknologi baru yang ringan, aman dan lebih tahan lama.
  7. Maspion Kipas Exhaust
    Rating:
    100% of 100
    (2)
    Mulai

    Rp309.900

    Maspion Kipas Exhaust
    Deskripsi:
    Maspion MV-251NEX - Exhaust Fan Dinding 10 inch mengkondisikan udara di dalam ruang tetap bersih dan sehat. Karena bekerja 2 in 1 yakni membuang udara kotor menuju ke luar, dan membawa udara sejuk dari luar ke dalam. Kinerja Maspion MV-251NEX - Exhaust Fan Dinding 10 inch telah dilengkapi dengan sekring pengaman. Sehingga aman dan awet digunakan dalam jangka panjang.Diameter : 10 inch MotorTidak berisikMemiliki 2 arah putaran in-outAda sekring pengamanAwet
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  8. CKE Kipas Exhaust Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    CKE Kipas Exhaust Standar
    Deskripsi:
    Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
  9. KDK Kipas Exhaust Industrial
    Rating:
    100% of 100
    (3)
    Mulai

    Rp919.900

    KDK Kipas Exhaust Industrial
    Deskripsi:
    - Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"
    atribut:
    • Power (W): 74
    • Speed (rpm): 1300
    • Size Propeller (inch): 16
    • Fan Material: Metal
    • Frequency (Hz): 50
    • Noise (dB): 48.5
    • SNI License: Yes
    • SNI Number: PCS 00026.01
  10. KDK Kipas Exhaust
    Mulai

    Rp2.899.900

    KDK Kipas Exhaust
    Deskripsi:
    - Single Phase - Putaran kipas dapat dibalik dengan mengatur pemasangan kabel dan baling-baling kipas - Unit fan dilapisi dengan cat polyster resin - Dapat dipasang secara vertikal dan horisontal - Motor dilengkapi dengan "Thermal Fuse" (Sekering Pengaman Panas) - Cocok dipakai digudang, pabrik, ruang basement, dapur restaurant, dll. - Unit dapat dipasang dengan menggunakan ducting - Desain lekukan baling-baling dibuat khusus untuk menghasilkan kapasitas udara besar dengan konsumsi listrik rendah dan suara halus
  11. KDK Exhaust Dinding
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    KDK Exhaust Dinding
    Deskripsi:
    KDK 15-AAQ - Exhaust Fan Dinding 6 inchBerfungsi membuang uap air(hot shower) dan bau toilet atau kamar mandi keluar ruangan
  12. SEKAI Kipas Exhaust
    Mulai

    Rp599.900

    SEKAI Kipas Exhaust
    Deskripsi:
    - Industrial metal exhaust - Kuat & tahan lama dengan metalbody - Motor dengan laher/bantalan peluru - Dilengkapi grill/kawat pengaman depan dan belakang - Tidak berisik - Dilengkapi sekring pengaman - Direkomendasikan untuk : Dapur, Gudang & Bengkel, dll
    atribut:
    • Voltage (V/Hz): 220/50
  13. CKE Cone Fan
    Mulai

    Rp3.699.900

    CKE Cone Fan
    Deskripsi:
    Axial low noise/ cone fan/ box fan kandang ayam/ exhaust fan kandang ayam/ kipas kandang ayam/ blower kandang ayam sering digunakan dalam peternakan unggas, kandang ternak, dan rumah kaca. Selain itu kipas jenis ini dapat digunakan juga di pabrik, gudang, dan tempat lainnya sebagai alat ventilasi dan juga untuk menghantarkan kapasitas udara dalam jumlah besar dengan tingkat kebisingan yang rendah.
  14. KDK Exhaust Plafon
    Mulai

    Rp339.900

    KDK Exhaust Plafon
    Deskripsi:
    KDK 15-TGQ - Ceiling Exhaust 6 inch berfungsi untuk membuang udara kotor dalam ruangan dengan suara halus, dan motor dilengkapi dengan thermal fuse.Daya : 34 WattHembusan udara tenangSuara halusDesign eleganDiameter baling 15 cm (6″)Baling aman, anti retak
  15. Panasonic Ceiling Mounted Fan
    Mulai

    Rp2.399.900

    Panasonic Ceiling Mounted Fan
    Deskripsi:
    Panasonic Sirocco Exhaust Fan - FV17CU7NANH menjadi ventilasi mekanik pilihan dengan performa unggul. Suara halus dan tidak berisik. Jadikan ruangan lebih bersih dan sehat dari debu maupun aroma tak sedap lainnya.
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00017.01
  16. MULTIFAN Panel Exhaust Fans
    Mulai

    Rp14.999.900

    MULTIFAN Panel Exhaust Fans
    Deskripsi:
    The blades and housing on these fans are made from materials that will not rust or corrode when exposed to water and moisture, making the fans suitable for use in humid environments, outdoor applications, and wet areas. Direct-drive panel exhaust fans have fewer moving parts and typically require less maintenance than belt-drive panel exhaust fans. Each fan features a motor that's directly mounted on the fan shaft, which reduces friction and improves efficiency compared to a belt-drive fan.
    atribut:
    • UNSPSC: 40101502
    • Assembled: Assembled
    • Blade Material: Polypropylene
    • Drive Type: Direct Drive
    • Frame Material: Fiberglass
    • Guard Type: Intake
    • Includes Drive Package with Motor: Yes
    • Method of Construction: Cast
    • Motor Enclosure: Totally Enclosed Air Over
    • Motor Insulation: Class F
    • Mounting Orientation: Horizontal; Vertical
    • Ventilation Type: Exhaust
  17. KDK Kipas Exhaust
    Mulai

    Rp509.900

    KDK Kipas Exhaust
    Deskripsi:
    - Mengatur keluar-masuk udara ruangan (in-out) - Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"
  18. Ardent Office Furniture Office Chair Laboratory Gemini 192 Series (Kursi Kantor / Kursi Kerja)
    Rating:
    60% of 100
    (2)
    Mulai

    Rp689.900

    Ardent Office Furniture Office Chair Laboratory Gemini 192 Series (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Color: Black
    • Seat: Moulded PU Seat
  19. Traftek Exhaust Cone Fan
    Mulai

    Rp10.999.900

    Traftek Exhaust Cone Fan
    atribut:
    • Phase: 3
    • Voltage (V): 380
  20. Panasonic Exhaust Plafon
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Panasonic Exhaust Plafon
    Deskripsi:
    Panasonic FV-15TGU - Ceiling Exhaust Fan 6 inch Super Nyaman, Baling-baling lebih besar yang mampu menghasilkan hembusan angin yang lebih besar. Kerja motor dan baling-baling tidak berisik. Super Bandel, Motor menggunakan Ball-Bearing untuk mengurangi gesekan pada poros saat berputar, sehingga menjadikannya lebih tahan lama, perputaran motor lebih halus dan tidak berisik serta dilengkapi ground dan motor shaft untuk menghindari bahaya korslet.Daya : 12 WattBerfungsi membuang udara kotorHembusan udara tenangSuara motor & baling-baling halus / Low NoiseMotor dilengkapi dengan “Thermal Fuse”Cara instalasi mudah
    atribut:
    • Noise Level (dB): 45
    • Color: White Gading (Ivory White)
    • SNI License: Yes
    • SNI Number: PCS 00017.01
    • Voltage (V/Hz): 240/50
Daftar Harga exhaust fan di Terbaru March 2026
Traftek Kipas Exhaust StandarRp1.899.900
Traftek Exhaust Roof Cone FanRp31.999.900
Polar Aluminium Flexible Duct Non InsulatedRp419.900
CANARM Panel Exhaust FansRp27.999.900
KDK Exhaust Ceiling SiroccoRp649.900
Panasonic Exhaust FanRp599.900
Maspion Kipas ExhaustRp309.900
CKE Kipas Exhaust StandarRp349.900
KDK Kipas Exhaust IndustrialRp919.900
KDK Kipas ExhaustRp2.899.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)