CANARM Kipas Exhaust Panel (Kipas Ventilasi)
#Grup produk P109430414
Spesifikasi
| UNSPSC | 40101502 |
|---|---|
| Assembled | Assembled |
| Blade Diameter (inch) | 24 |
| Blade Material | Aluminium |
| Drive Type | Direct Drive |
| For Cut-Out Height (inch) | 28 |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Guard Type | Intake |
| Hazardous Location Class | Class I, Div 1, Group C and D; Class II, Div 1, Group F and G |
| Includes Drive Package with Motor | No |
| Manufacturer Part Number | P24-4 |
| Max. Exhaust Airflow @ 0.125 in SP (cfm) | 5330 |
| Max. Noise Level @ 0.000 in SP @ 5 ft (sones) | 30 |
| Maximum Exhaust Airflow @ 0.000 in SP (cfm) | 5520 |
| Maximum Exhaust Airflow @ 0.250 in SP (cfm) | 5130 |
| Method of Construction | Stamped |
| Motor Enclosure | Totally Enclosed Air Over |
| Motor Horsepower (HP) | 1/3 |
| Motor Insulation | Class B |
| Motor Speed (rpm) | 1725 |
| Motor Type | Explosion Proof |
| Mounting Location | Wall |
| Mounting Orientation | Horizontal |
| Nameplate Voltage (VAC) | 115/208-230 |
| Number of Blades | 3 |
| Number of Speeds | 1 |
| Phase | 1 |
| Speed Controllable | No |
| Ventilation Type | Exhaust |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These fans feature an explosion-proof motor and are rated for use in areas where combustible dust or certain flammable gases or vapors are present. Direct-drive panel exhaust fans have fewer moving parts and typically require less maintenance than belt-drive panel exhaust fans. Each fan features a motor that's directly mounted on the fan shaft, which reduces friction and improves efficiency compared to a belt-drive fan.
Feature
Panel Mounted Hazardous Location Exhaust Fan Assembled Assembled Blade Diameter 24 in Blade Material Aluminum Control Type Rotary Dial Drive Type Direct Drive Duct Diameter Not Applicable Exhaust Airflow @ 0.000 in SP 5 520 cfm For Cut-Out Height 28 in For Cut-Out Width 28 in Frame Finish Powder Coated Frame Material Steel Guard Finish Chrome Guard Material Steel Guard Type Intake Hazardous Location Class Class I Div 1 Group C and D Class II Div 1 Group F and GProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/biP109430414-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
