Beli esd bag di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOZAN ESD Bag, Electric Conduction Sackatribut:
- Thickness (mm): 0.1
- HOZAN ESD Bag, Blue,atribut:
- Material: Polyethylene (PE)
- Thickness (mm): 0.1
- Surface Resistance Value: Rs<1 x 1011omega
- AS ONE Aspure Laminate Film Bening ESDatribut:
- Material: Conductive PET (Polyethyleneterephthalate)
- Surface Resistance (ohm/sq): ≦10^5-6
- Thickness (µm): 100
- SCS Static Shielding BagDeskripsi:-A shield bag having a four-layer structure in which an aluminum layer reduces static destruction while keeping transparency.-For packaging of electronic components sensitive to static electricity.atribut:
- Thickness: 0.07mm
- Material: Charge Preventing Polyester Film, Conductiv Metal Layer, Charge Preventing Polyethylene Film
- HOZAN ESD BagDeskripsi:-There is almost no worry of transferred contamination of contents due to bleeding out.-Electrostatic prevention of electronic components and electronic component mounting circuit board.atribut:
- Material: Polyethylene (PE)
- Surface Resistivity (ohm): Rs<1x10¹¹
- Non Brand ESD PVC Curtain Rollatribut:
- Thickness (mm): 3
- Width (mm): 137
- STAHLWILLE Electronics Oblique Cutteratribut:
- Individual/Set: Individual Tools
- Finish: Polished Finish
- Handle Material: Plastic Coated (Vinyl)
- Overall Length (mm): 100-124
- HighPoint Lemari Metal GranadaDeskripsi:Metal Storage dari Series Granada terbuat dengan menggunakan pelat besi 0,6-0,7mm. Menggunakan system knock down. Konstruksi dengan system clip dan tidak memakai baut. Di antara pintu terpasang bumper karet untuk mengurangi suara benturan. Posisi engsel berada dalam cabinet untuk menjaga keamanan. Setiap hambal dapat menahan beban berat rata (UDL) 30kgReady Stock item akan dikirimkan dalam waktu 2-4 hari kerja untuk area JaDeTaBek. Dan membutuhkan waktu 45 hari jika produk sedang kosongatribut:
- Color: Grey
- HOZAN ESD Bagatribut:
- Thickness (mm): 0.05
- HOZAN Earth TerminalDeskripsi:-A temrinal for safely and securely connecting wrist strap.-A type that is attached to the bottom of a workbench. -Grounding of wrist strap.-Corresponding to the standards of static electricity countermeasure(RCJS, JIS, IEC, ANSI).atribut:
- Cord Length: 2m
- AS ONE ESD Tray with Handleatribut:
- External Dimension (mm): 555x355x88
- Inner size (mm): 540x340x46
- Package Size (mm): 555x355x55
- ERSES Sepatu Safety Antistatik ESD Full (Sepatu Proyek)atribut:
- Color: White
- Material: Upper : Leather, Sole : PVC
- Durability: 800-100 times or washing
- HOZAN ESD Desk Matatribut:
- Color: Green
- Gloss: Yes
- Compatible: Compatible for 10 substances in restrictions of RoHS including 4 phthalate substances
- Point-to-Point Resistance (ohm): Rp ≤ 1 x 10[[UE8]]
- Custom Anti-Static Wrist StrapDeskripsi:-A wrist strap equipped with velcro. .-With banana plug, alligator clip-1MΩ Resistance Built-In Ground Cord
- LEWISBINS ESD Static-Control Storage & Divider Box Cover & Lidatribut:
- Color: Black
- Material: Plastic
- AS Wrist Strapatribut:
- Dimensions (mm): 26x35x13
Daftar Harga esd bag Terbaru January 2026
| HOZAN ESD Bag, Electric Conduction Sack | Rp98.900 |
| HOZAN ESD Bag, Blue, | Rp51.900 |
| AS ONE Aspure Laminate Film Bening ESD | Rp3.799.900 |
| SCS Static Shielding Bag | Rp559.900 |
| AS ONE ESD Shield Bag Shield Bag | Rp709.900 |
| HOZAN ESD Bag | Rp239.900 |
| Non Brand ESD PVC Curtain Roll | Rp4.399.900 |
| STAHLWILLE Electronics Oblique Cutter | Rp659.900 |
| RS PRO Esd Rack | Rp759.900 |
| HighPoint Lemari Metal Granada | Rp1.799.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)
































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/ERSES%20Sepatu%20Safety%20Antistatik%20ESD%20Full%20(Sepatu%20Proyek)/qyP107651970-1.jpg)