Beli epson a3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex Wide-FormatDeskripsi:Epson EcoTank L14150 gives you great variety when it comes to paper sizes. With a flatbed designed to scan and copy paper sizes that include Legal and Folio, it can also print documents up to A3+, demonstrating its versatility as a compact multifunction printer. Its auto-duplex function ensures low printing cost while increasing productivity at fast print speeds with Epson Heat-Free Technology. It's time to focus on the details for your business.atribut:
- Dimensions (mm): 498x358x245
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: Legal
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x1200
- Maximum Scan Area (mm): 216x356
- Nozzle Configuration: 400 x 1 nozzles (Black), 128 x 1 nozzles per colour (Cyan, Magenta, Yellow)
- Operating Power (W): 12
- Output Capacity: 30 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
- Power Off (W): 0.3
- Print Method: PrecisionCore™Printhead
- Sleep Power (W): 1
- Standby Power (W): 5.4
- USB interface: USB 2.0
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Inkjet A3 Nobi compatible color/4-color pigment/Wi-Fi compatible/2.4-inch color LCDDeskripsi:Recommended for those who are concerned about the initial cost of purchase. It supports a wide range of print sizes, from L size to A3+ size printing. With its high-speed printing, high durability, and design that allows for neat installation even in small spaces, it is an effective tool for a variety of business situations. The use of a replaceable maintenance box improves maintainability. Furthermore, it supports A3+ size printing, making it effective for a variety of printing applications.atribut:
- Eco Mark Certification Number: 20 155 042
- Number of Colors: 4 colors
- Printing Method: Inkjet
- Product Type: Printer
- Suitable Paper Size: A3+ to A6/Legal/Letter/6-cut/4-cut/High-definition/KG/2L size/L size/User-defined size, Postcard/Double postcard, Western-style envelopes No. 1 to No. 4, Long envelopes No. 3/No. 4, Square envelopes No. 2/No. 20
- Epson Printer Ink Tank All-in-One EcoTank Wi-Fi DuplexDeskripsi:Giving you a cost-saving A3 printer that does more for your business, Epson EcoTank L15150 has an ultra-high page yield of up to 7,500 pages in black and 6,000 pages in colour. Paired with the new EcoTank pigment ink, DURABrite ET INK delivers prints that are sharp, clear and water-resistant, even in barcode mode. Enhance your productivity as Epson Heat-Free Technology enables high speed printing with lower power consumption. Get more for less, right down to the details.atribut:
- Dimensions (mm): 515x500x350
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Scanner Type: Flatbed colour image scanner
- Sensor Type: CIS
- Maximum Copy Size: A3 / Ledger
- Color Bit Depth: 48-bit input, 24-bit output
- Grayscale Bit Depth: 16-bit input, 8-bit output
- Maximum Print Resolution (dpi): 4800x2400
- Maximum Scan Area (mm): 297x431.8
- Nozzle Configuration: 800 x 1 nozzles Black, 256 x 1 nozzles per colour (Cyan, Magenta, Yellow)
- Operating Power (W): 19
- Output Capacity: 125 sheets for A4 Plain paper (80 g/m²), 20 sheets for Premium Glossy Photo Paper
- Power Off (W): 0.2
- Print Method: PrecisionCore™Printhead
- Sleep Power (W): 0.8
- Standby Power (W): 9.1
- USB interface: USB 2.0
- Epson Printer Inkjet BusinessDeskripsi:With advanced features you would expect in a professional photo printer, the P407 enables you to explore all your creative aspirations. It uses Epson UltraChrome Hi-Gloss 2 ink, an advanced pigment ink set that delivers an ultra-wide range of colours and smooth, vibrant skin tones.atribut:
- Dimensions (W x D x H) (mm): 616x369x228
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Inkjet Wi-Fi Duplex WorkForce ProDeskripsi:Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.atribut:
- Dimensions (mm): 425x535x357
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Printer type: Print
- Power Off (W): 0.2
- USB interface: USB 2.0
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Epson Printer Wi-Fi InkjetDeskripsi:Small, light, wireless. Printing on the go made possible. Introducing the Epson WorkForce WF-100, a lightweight portable inkjet printer designed for professionals on the go. Battery-operated with integrated wireless capabilities such as Wi-Fi Direct and Epson Connect, you can have quality colour printouts anytime, anywhere.atribut:
- Dimensions (W x D x H) (mm): 309x154x61
- Brother Printer Multifunction MFC SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
Daftar Harga epson a3 Terbaru April 2026
| Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex Wide-Format | Rp13.999.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One | Rp3.799.900 |
| Epson Printer Ink Tank All-in-One | Rp2.599.900 |
| Epson Printer Inkjet A3 Nobi compatible color/4-color pigment/Wi-Fi compatible/2.4-inch color LCD | Rp8.299.900 |
| Epson Printer Ink Tank All-in-One EcoTank Wi-Fi Duplex | Rp14.999.900 |
| Epson Printer Inkjet Business | Rp16.999.900 |
| Epson Printer Ink Tank EcoTank All-in-One | Rp2.399.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Pita Tinta Printer | Rp57.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)




























































































































































/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)

/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)
/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)