Epson Printer Ink Tank All-in-One EcoTank Monochrome Wi-Fi Duplex (Print dan Fotokopi)
Spesifikasi
| Dimensions (mm) | 515x500x350 |
|---|---|
| Rated Voltage (V) | AC 220-240 |
| Rated Frequency (Hz) | 50-60 |
| Scanner Type | Flatbed colour image scanner |
| Sensor Type | CIS |
| Maximum Copy Size | A3 / Ledger |
| Color Bit Depth | 48-bit input, 24-bit output |
| Grayscale Bit Depth | 16-bit input, 8-bit output |
| Maximum Print Resolution (dpi) | 4800x2400 |
| Maximum Scan Area (mm) | 297x431.8 |
| Nozzle Configuration | 800 x 1 nozzles (Black) |
| Operating Power (W) | 19 |
| Output Capacity | 125 sheets |
| Power Off (W) | 0.2 |
| Print Method | PrecisonCore™ Printhead |
| Sleep Power (W) | 0.8 |
| Standby Power (W) | 8 |
| USB interface | USB 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Efficiency meets productivity with the EcoTank Monochrome M15140 A3 printer. Powered by Epson PrecisionCore Heat-Free Technology, this printer delivers laser-quality prints at speeds of up to 25 ipm (simplex printing). It allows prints of up to 7,500 pages while consuming less power so you can minimise and enjoy a low total cost of ownership in the long run. With the ability to handle different media types and produce sharp, durable prints using DURABrite ET Ink, the M15140 makes it efficient for businesses that require low cost, hassle-free and low maintenance printing.
Feature
- Print speed of up to 25.0 ipm (simplex)- Automatic duplex printing
- Ultra-high page yield of up to 7,500 pages
- Wi-Fi, Wi-Fi Direct, Ethernet
- Epson Connect (Epson iPrint, Epson Email Print and Remote Print Driver, Scan to Cloud)
- Epson ScanSmart
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qwP106480968-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
