Beli epoxy resin material di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone Hardener & Resin (Lem Epoksi Dua Komponen)atribut:
- Mixed Color: Cream
- Color: Resin (Clear), Hardener (Yellow)
- Mixing Ratio: 1:1
- Heat Resistance (°C): 125
- Final Drying Time (hour): 3
- Initial Dry Time (hour): 1
- Tensile Strength (psi): > 3000
- ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen)Deskripsi:How to use : (1) Remove dirt, moisture, rust and oil on the adhesive surface. (2) Remove the main agent and the curing agent at a specified blending ratio. - Weigh the curing agent with an error of ± 5 to 10% for the main agent. In particular, if it is required to be strict characteristics, the error is smaller as much as possible. - Basically, do not remove the main agent and the curing agent with the same sp. If you use the same spin, please wipe off and use it. (3) Mix the main agent and the curing agent uniform. - When using containers such as paper cups, make sure that unevenness does not appear on the surrounding area and bottom. - When using plates such as PE, please reliably and mix until the surface of the plate is reached by the splash. - The corners of the cup or plate may be insufficient. If you are using a small amount, do not use it because it will affect hardening. (4) Apply to the surface to be bonded, bond it immediately and fix it so that it does not move. - Curing starts with powerful time. Click within the time and complete the bonding. (5) Do not move up to the curing time after bonding.atribut:
- Main Works: Panel frame, Parts, 3D shape
- Non Brand Epoxy Resin MortarDeskripsi:KOMOFLOOR Epoxy Resin Mortar - Transparent (ETRM-4000) adalah material pelapis lantai epoxy kokoh dari 2 komponen yang mengeras pada suhu ruangan dan tersusun dari komponen utamanya yaitu epoxy resin dan poliamina resin. Produk ini digunakan dengan mencampur material ke pasir silika selama pengerjaan. Material ini tidak menyebabkan penyusutan & retak serta memiliki sifat fisik dan kimia yang sangat baik seperti tahan abrasi, tahan material kimia dan durabilitas.atribut:
- Ratio: 5:1
- Mixing Time (minute): >3
- Thickness (mm): 5
- Pot Life (minute): 30 ± 10
- ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut)Deskripsi:Contains synthetic resins and rubbers as its main components. In a single application it prevents screws, nuts and bolts from loosening, leaking and rusting. Threaded components assembled are designed to be removable with a force approxatribut:
- Operating Temp. Range: Below - 40 to 80 Degree Celcius
- Specific Gravity: 0.90
- Viscosity (Pa.s): 445
- NAKI Epoxy Floor Coating 20kg (Cat Epoxy)Deskripsi:Cat lantai dua komponen anti slip dan performa tinggi juga memiliki ketahanan terhadap kimia, abrasi, dan juga benturan.atribut:
- Type of paint: 2 Component Epoxy
- Ratio: 4:1 by Volume (Base : Hardener)
- Application Equipment: Brush, Roller
- Dry Press Time (hour): 12
- Cure Time (days): 6
- Dry Touch Time (hour): 5
- Size (kg): 20
- Texture: Gloss
- RAPI Epoxy Coating (Cat Pelapis Epoxy)Deskripsi:Keunggulan RAPI Mix. 1. Kualitas Lebih Bagus. Kualitas Produk RAPI konsisten dan terjamin, kendali mutu secara pabrikasi dengan campuran yang bersifat homogen. 2. Effisiensi Waktu. Pemakaian lebih efisian waktu atau lebih cepat (tidak perlu mengayak pasir, menakar semen & pasir). 3. Material dan Anggaran Terkontrol. Memudahkan konsumen dalam perhitungan dan pengontrolan. 4. Komposisi Tepat. Memiliki daya rekat yang tinggi, mudah mendapatkan hasil pasangan yang rapih serta hemat dalam pemakaian bahan. 5. Praktis Digunakan. Praktis (tidak perlu membeli pasir dan semen terpisah) dan mudah diaplikasikan, hanya dengan menambahkan air. 6. Bantuan Teknis. Berupa pelatihan, konsultasi & supervisi, pelatihan bagi aplikator atau tukang mengendai cara penggunaan RAPImix yang efektif dan efisien.atribut:
- Packaging (kg): 5
- Coverage (m²): 12.5
- Thickness: 2 layers
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- Klebermann Plastic Steel 5 Minutes Epoxy (Lem Epoksi Dua Komponen)Deskripsi:Klebermann Plastic Steel 5 Minutes EpoxyKlebermann Plastic Steel dengan 2 komponen Resin dan Hardener. Cocok untuk merekatkan bahan dari besi, kayu, keramik, beton, dan bahan lainnya. Epoxi ini tahan terhadap solvent dan bahan kimia lainnya. Kering dalam 5 menit. Keras sempurna dalam waktu 8 jam sejak diaplikasikan. Setelah kering epoksi ini dapat diaplikasikan . Setelah kering epoksi ini daoat dipaku, dibor ataupun diamplas.atribut:
- Color: Black
- Size (g): 48
- Best used for: Metal, Iron, Alumunium, Stainless Steel, many other materials
- Features: Features, 100% Epoxy, Waterproof, PSI Strength and High Temperature
- NIPPON PAINT Hi-Epoxy FillerDeskripsi:Nippon Hi-Epoxy Filler adalah cat dasar 2-Komponen berbasis epoxy amine adduct yang diformulasikan khusus untuk menghasilkan permukaan yang halus dan mudah diamplas. Keunggulan dari produk ini adalah memiliki daya tahan yang tinggi terhadap air, minyak, dan pelarut, memiliki daya lekat dan kekuatan yang sangat baik. Nippon Hi-Epoxy Filler biasanya digunakan untuk auto refinishing, motor, besi, baja dan pengecatan baru untuk produk otomotif.Aplikasi Data- Waktu Kering (Pada Suhu 25°C-30°C) :- Kering Sentuh: 2 Jam- Kering Keras: 6 Jam- Interval Pengecatan Selanjutnya: 16 Jam- Rekomendasi Ketebalan Per lapis : 20-30 microns (DFT)- Perbandingan Campuran (Base:Hardener) : 4:1 by weight- Umur Campuran (Pada Suhu 25°C-30°C) : 4 jam setelah pencampuran- Pengenceran : 30-40% Nippe 2000 Thinner
- Non Brand Jerry Can (Jerigen)Deskripsi:Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
- Non Brand Epoxy Self LevelingDeskripsi:KOMOFLOOR Epoxy Self Leveling (EL-2000) adalah sebuah material pelapis lantai (flooring) epoxy bebas solvent terdiri dari dua komponen yang mana sebagian besar tersusun dari epoxy resin dan polyamine resin dan material ini mengeras di suhu ruangan. Produk ini memiliki kelembutan luar biasa, tampak indah setelah mengeras serta memiliki performa fisik dan kimia yang baik seperti tahan getaran, tahan bahan kimia, dan durabilitas.atribut:
- Size (kg): 24
Daftar Harga epoxy resin material Terbaru October 2026
| Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen) | Rp31.900 |
| Dextone Hardener & Resin (Lem Epoksi Dua Komponen) | Rp97.900 |
| ALTECO Epoxy Adhesive (Lem Epoksi Dua Komponen) | Rp379.900 |
| Non Brand Epoxy Resin Mortar | Rp2.799.900 |
| ThreeBond Synthetic Resin and Rubber Adhesive (Lem Baut) | Rp269.900 |
| Green Leaf Jerry Can (Jerigen) | Rp14.900 |
| Maspion Jerry Can Plastic (Jerigen Plastik) | Rp17.900 |
| NAKI Epoxy Floor Coating 20kg (Cat Epoxy) | Rp4.799.900 |
| RAPI Epoxy Coating (Cat Pelapis Epoxy) | Rp989.900 |
| Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen) | Rp909.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Hardener%20%26%20Resin%20(Lem%20Epoksi%20Dua%20Komponen)/P102362239-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/ALTECO%20Epoxy%20Adhesive%20(Lem%20Epoksi%20Dua%20Komponen)/5wP106147212-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Resin%20Mortar/cmP105469454-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Synthetic%20Resin%20and%20Rubber%20Adhesive%20(Lem%20Baut)/1jP102124055-2.jpg)
/P102947216-1.jpg)
/mwP102115824-10.jpg)
/gpP105478601-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/RAPI%20Epoxy%20Coating%20(Cat%20Pelapis%20Epoxy)/isP104660676-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Klebermann%20Plastic%20Steel%205%20Minutes%20Epoxy%20(Lem%20Epoksi%20Dua%20Komponen)/P102128053-1.jpg)

/7kP105144272-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Non%20Brand%20Epoxy%20Self%20Leveling/d4P105469472-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)