Beli environment meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur Lingkungan 5in1 Pro
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Lingkungan 5in1 Pro
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  2. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.199.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  3. Digipas 4in1 Multi Function Environment Meter
    Mulai

    Rp5.699.900

    Digipas 4in1 Multi Function Environment Meter
    atribut:
    • Resolution (dB): 0.1
    • Accuracy: ±3.5dB
    • Temperature Range (°C): -20 to 750
  4. KRISBOW Termometer Digital Mini
    Mulai

    Rp419.900

    KRISBOW Termometer Digital Mini
    atribut:
    • Dimensions (LxWxH) (mm): 188x64.5x24.5
    • Temperature Range (°C): -20 to 1000
  5. Lutron CO Meter
    Mulai

    Rp4.199.900

    Lutron CO Meter
    Deskripsi:
    CO METERModel : GCO-2008- CO (Carbon monooxide), Temperature.- CO range : 0 to 1,000 ppm.- Temperature. : 0 to 50 oC, oC/oF.- CO response time : 30 second.- Data hold Record (Max., Min.).- RS232/USB computer interface.- 1.5 V battery (UM-4/AAA) x 6 PCs or DC 9V adapter in.
    atribut:
    • Temperature (°C): 0 to 50
    • CO Response Time (s): 30
  6. TESTO CO Meter
    Mulai

    Rp8.099.900

    TESTO CO Meter
    Deskripsi:
    Carbon monoxide is a particularly dangerous gas. It is colorless, it is odorless and above all it is lethal. That’s why it is so important that CO checks are carried out by the book when a gas heating or boiler is being serviced or installed. This not only ensures that the heating or boiler is working properly, it also helps to prevent tragic accidents that occur as a result of carbon monoxide poisoning.The testo 317-3 CO meter. For measuring carbon monoxide in the surrounding airA few seconds. That’s all it takes. That’s all it takes to be on the safe side and test the surrounding air for carbon monoxide. The testo 317-3 CO meter measures the concentration of carbon monoxide in the surrounding air and presents the readings on an easy-to-read display. The CO meter has both a visual and an audible alarm which are triggered when a threshold is crossed. The thresholds can be adjusted individually.The CO meter comes with a carry case and a belt clip to ensure that you always have your meter on you and a handstrap which can be wrapped loosely around the wrist to prevent the meter from falling onto the floor.And as if that wasn’t enough to convince you, the testo 317-3 also comes with a 3-year CO sensor warranty. There’s testo for you. Product Includes: testo 317-3 CO meter for measuring CO in the surrounding air, carry case, belt clip, earphones, handstrap, calibration protocol.CO measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. Its sources include the incomplete combustion of substances containing carbon (oil, gas and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and also in the surrounding areas.
    atribut:
    • Accuracy: ±3 ppm (0 to +29 ppm) ±10 % (+30 to +1999 ppm)
    • Measuring Range: 0 to +1999 ppm
    • Operating Temperature: -5 to +45 °C
    • Resolution: 1 ppm
    • Storage Temperature: -20 to +45 °C
    • Battery Life: 150 h (with beeper switched off)
    • Battery Type: 2 AAA micro batteries
  7. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  8. AS ONE Multi-Environment Measuring
    Mulai

    Rp9.999.900

    AS ONE Multi-Environment Measuring
    atribut:
    • Size (mm): 248x70x34
    • Resolution (°C): 0.1
    • Accessories: Windbreak screen, carrying case
    • Data Output: RS232C, USB (cable, software sold separately)
    • Measurement Range (°C): 0 - 50
    • Measurement Accuracy (°C): +/- 2
    • Measurement Accuracy (%RH): < 70/±4% ≧ 70/±4%rdg±1.2
    • Measurement Accuracy (m/s): ≦ 20±3%F.S > 20±4%F.S
    • Measurement Range (%RH): 10-95
    • Measurement Range (dB): 35 - 130
    • Measurement Range (m/s): 0.4 - 30.0
    • Measurement accuracy (dB): ±2.0
    • Measurement range (lx): 0 - 2200/180 - 20000
    • Power Supply: AAA cell x 6 volumes (test included) DC6V (adapter sold separately)
    • Resolution (RH): 0.1
    • Resolution (dB): 0.1
    • Resolution (lx): 1-10
    • Resolution (m/s): 0.1
    • Sound Level Meter Frequency Range (dB): 31.5 - 130
    • Sound Level Meter Standards: IEC61672 class2
  9. Non Brand Kawat Nyamuk Stainless Steel
    Mulai

    Rp399.900

  10. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.199.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  11. Mitutoyo Pengukur Ketebalan Dial
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  12. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  13. Mitutoyo Thickness Gauge
    Mulai

    Rp1.999.900

    Mitutoyo Thickness Gauge
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  14. TECLOCK Thickness Gauge
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  15. FLUKE Sound Level Meter
    Mulai

    Rp8.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  16. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  17. Custom Digital Sound Level Meter
    Mulai

    Rp9.799.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  18. monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)
    Mulai

    Rp799.900

    monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)
    Deskripsi:
    It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded parts
    atribut:
    • Material: Ceramic (probe, anvil
    • Scale Interval (mm): 0.01
    • Accuracy (µm): 25
    • Contact Point Parallelism (µm): 8
    • Measuring Range (mm) : 0-10
    • Precision: 25µ
    • Probe Diameter (mm): 10
  19. Mitutoyo Thickness Gage
    Mulai

    Rp4.799.900

    Mitutoyo Thickness Gage
    Deskripsi:
    The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.
    atribut:
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
    • Accuracy (inch): ±0.001
Daftar Harga environment meter Terbaru January 2026
KRISBOW Alat Ukur Lingkungan 5in1 ProRp3.299.900
TRUSCO Multi-function Environmental MeterRp5.199.900
Digipas 4in1 Multi Function Environment MeterRp5.699.900
KRISBOW Termometer Digital MiniRp419.900
Lutron CO MeterRp4.199.900
TESTO CO MeterRp8.099.900
TRUSCO Replacement Sensor for pH MeterRp899.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.599.900
AS ONE Multi-Environment MeasuringRp9.999.900
Non Brand Kawat Nyamuk Stainless SteelRp399.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)