Beli engsel pintu geser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcsatribut:
- Specifications: For Left
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- TRUSCO Thick Type Steel Hinge (Engsel)atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- TRUSCO Stainless Hinge (Hole) (Engsel)Deskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Bore Diameter (ɸ mm): 3.2
- Dimension D2 (mm): 6.3
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- Thickness (mm): 1.5
- Width (mm): 32
- TRUSCO Extra-thick Type Welded Steel Hingeatribut:
- Specifications: For Right
- TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Deskripsi:Engsel pintuatribut:
- Width (mm): 68
- Thickness (mm): 1.8
- Overall Length (mm): 101
- Surface Treatment: Fabric finish
- Material: Steel (SPCC)
- D2 (mm): 9.5
- Mounting Method: Welding type
- Withstand Load (kg) When Using 2 Pieces: 20
- TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holesatribut:
- Mounting Method: Welding Type
- TRUSCO Thick Type Welded Steel HingeDeskripsi:Load limit is the gate mass when using single vertical object.atribut:
- Material: Iron (SPCC)
- Surface Processing: Cloth
- TRUSCO Extra-thick Type Welded Stainless Steel HingeDeskripsi:Engsel Pintu.atribut:
- Specification: Hairline finish
- EVOMAB Engsel SUS 304Deskripsi:Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.atribut:
- Material: Stainless Steel SUS 304
- DORMAKABA Butt Hingesatribut:
- Thickness (mm): 3
- TRUSCO Stainless Steel Butt HingeDeskripsi:33atribut:
- Material: Stainless Steel (SUS304)
- Surface Treatment: Buffed Mirror Finish
- Mounting Method: Wood Screw (Sold Separately)
- TRUSCO Stainless Butt Hinge for Heavy Duty USEatribut:
- Load Capacity (kg) when 2 pieces used: 85
- D2 (mm): 18
- Hole Diameter (mm): 6
- Thickness (mm): 6
- Total Length (mm): 100
- Width (mm): 100
- TRUSCO Extra Thick Type Welded Steel Hinge, Right, 4Pcsatribut:
- Dimensions b (mm): 54
- Dimention D1 (phimm): 12
- Material: Iron (SPCH)
- Specifications: For Right
- Surface Processing: Cloth
- TRUSCO Extra Thick Type Welded Steel Hinge, Left, 4Pcsatribut:
- Dimensions b (mm): 54
- Material: Iron (SPCH)
- Specifications: For Left
- Surface Processing: Cloth
- TRUSCO Stainless Steel HingeDeskripsi:Engsel pintu
Daftar Harga engsel pintu geser Terbaru March 2026
| TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcs | Rp319.900 |
| TRUSCO Stainless Butt Hinge | Rp99.900 |
| ORIS Engsel Bubut W - Bola Bearing | Rp18.900 |
| TRUSCO Thick Type Steel Hinge (Engsel) | Rp91.900 |
| TRUSCO Stainless Hinge (Hole) (Engsel) | Rp83.900 |
| TRUSCO Extra-thick Type Welded Steel Hinge | Rp319.900 |
| TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel) | Rp97.900 |
| TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes | Rp179.900 |
| TRUSCO Thick Type Welded Steel Hinge | Rp77.900 |
| Aomori Engsel Tipis Rrt Stainless Steel | Rp7.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/TRUSCO%20Extra%20Thick%20Type%20Welded%20Steel%20Hinge%2C%20Left%2C%202Pcs/P101001363-1.jpg)
/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)

/TRUSCO%20Thick%20Type%20Steel%20Hinge%20(Engsel)/P101001356-1.jpg)
/TRUSCO%20Stainless%20Hinge%20(Hole)%20(Engsel)/P101000508-1.jpg)
/TRUSCO%20Extra-thick%20Type%20Welded%20Steel%20Hinge/P101001361-1.jpg)
/TRUSCO%20Heavy%20Duty%20Steel%20Weld-On%20Hinges%20(Engsel)/P101501017-1.jpg)
/TRUSCO%20Steel-Made%20Extra%20Thick%20Welding%20Hinge%2C%20Without%20Holes/P101001360-2.jpg)
/TRUSCO%20Thick%20Type%20Welded%20Steel%20Hinge/P101000512-1.jpg)
/Aomori%20Engsel%20Tipis%20Rrt%20Stainless%20Steel/0eP105878014-1.jpg)
/TRUSCO%20Extra-thick%20Type%20Welded%20Stainless%20Steel%20Hinge/P102008492-1.jpg)


/TRUSCO%20Stainless%20Steel%20Butt%20Hinge/P101504117-1.jpg)

/TRUSCO%20Stainless%20Butt%20Hinge%20for%20Heavy%20Duty%20USE/P102392090-3.jpg)
/TRUSCO%20Extra%20Thick%20Type%20Welded%20Steel%20Hinge%2C%20Right%2C%204Pcs/P101001362-1.jpg)
/TRUSCO%20Extra%20Thick%20Type%20Welded%20Steel%20Hinge%2C%20Left%2C%204Pcs/P101001364-1.jpg)
/TRUSCO%20Stainless%20Steel%20Hinge/P101500751-1.jpg)